Beli power mixer audio di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  2. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  3. Makita Power Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

  4. GETRA Power Mixer
    Mulai

    Rp1.399.900

    GETRA Power Mixer
    Deskripsi:
    Full stainless tseel
  5. RYOBI Power Mixer
    Mulai

    Rp1.099.900

  6. Makita Cordless Mixer
    Mulai

    Rp15.999.900

    Makita Cordless Mixer
    atribut:
    • Blade Diameter (mm): 240 (9-1/2inch)
    • Dimensions (L x W x H) (mm): 373 x 458 x 235
    • Maximum Output Power (W): 1,200
    • No Load Speed (rpm): High: 0 - 920, Low: 0 - 500
  7. Makita Variable Speed Mixer
    Mulai

    Rp2.799.900

    Makita Variable Speed Mixer
    atribut:
    • Continuous Rating Input (W): 800
    • Blade Diameter (inch): 6-1/2
    • Vibration Level (m/s²): 2.5 or less
    • Dimensions (LxWxH) (mm): 280x86x388
    • No Load Speed (rpm): 0-700
    • Power Supply Cord (m): 2.0
    • Sound Level (dBA): 96
    • Sound Pressure Level (dBA): 85
  8. Future Star Concrete Mixer Beton
    Mulai

    Rp99.999.900

    Future Star Concrete Mixer Beton
    atribut:
    • Accuracy Water Supply (%): ≤2
    • Interesting Speed (km/hour): 20
  9. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  10. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  11. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  12. TOA Pre-Amplifier Mixer Panel
    Mulai

    Rp6.399.900

    TOA Pre-Amplifier Mixer Panel
    Deskripsi:
    The Z-FV200PP-AS Pre-Amplifier Mixer Panel is the basic operation section of the Z-FV200 Series Emergency Public Address System
    atribut:
    • LED Indicator: Power (Green)
    • Accessories: Removable terminal plug (2 pins) x 7, removable terminal plug (3 pins) x 8, Instruction Manual x 1
    • Muting: MIC/LINE 1 : Mutes other input signals (Mic/Line 2 - 4, AUX 1 - 2) by 0 - 30 dB attenuation
    • Phantom Power: MIC/LINE 1 (selectable) (+21 V DC)
    • Priority Control: Fireman's microphone > EV > Timer > Paging > Remote microphone > Mic / Line 1 > Mic / Line 2 - 4 & AUX 1 - 2
    • Tone Control: Bass : -10 dB at 100 Hz, +10 dB at 100 Hz (for INPUT BGM); Treble : -10 dB at 10 kHz, +10 dB at 10 kHz (for INPUT BGM)
    • Current Consumption (mA): 110
    • Dimensions (WxHxD) (mm): 482x88.4x353.3
    • Distortion: Under 1% (1 kHz, rated output)
    • Finish: Front Panel : Aluminium, Black, Alumite
    • Frequency Response (Hz): 50-15000, ±3 dB, 1000
    • Operating Humidity (%RH): Under 90 (no condensation)
    • Operating Temperature (°C): 0 to +40
    • Power Source: Usable Power Supply Unit: FV-200PS; 24 V DC (operating range: 19.5 - 27 V DC), M3 screw terminal
    • SN Ratio (dB): Over 60
  13. TOA Multichannel Power Amplifier
    Mulai

    Rp15.999.900

    TOA Multichannel Power Amplifier
    Deskripsi:
    DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!
    atribut:
    • Amplification System: Class D
    • Frequency Response (Hz-kHz): 20-20 (±3 dB)
    • Accessory: Power cable
    • Cooling: Air flow from front to rear
    • Finish: Case: Plated steel sheet, black
    • LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
    • Operating Humidity (%RH): 80 or less (no condensation)
    • Operating Temperature (°C): 0 to +35 (32 to 95°F)
    • Power Source (V/Hz): AC 100 - 240, 50/60
    • SN Ratio (dB): ≥ 100
  14. CF Audio Power Amplifier
    Mulai

    Rp7.099.900

    CF Audio Power Amplifier
    Deskripsi:
    700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
  15. TOA Shoulder Megaphone
    Mulai

    Rp2.699.900

    TOA Shoulder Megaphone
    Deskripsi:
    The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
    atribut:
    • Output Rating (W): 30
  16. TOA Portable Amplifier
    Mulai

    Rp6.099.900

    TOA Portable Amplifier
    Deskripsi:
    TOA ZW-G810CU is a Portable Meeting Amplifier that can accept up to two optional tuner modules (ZTU-G500) of UHF Band.
  17. Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Mulai

    Rp199.900

    Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Deskripsi:
    Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaoke
    atribut:
    • Power (W): 600
    • Bluetooth: Bluetooth 5.0
    • Frequency Response (Hz-kHz): 20 - 20
  18. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  19. Kramer Power Amplifier
    Mulai

    Rp12.999.900

    Kramer Power Amplifier
    Deskripsi:
    PA−240Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Z is suitable for a vast range of AV installations.
Daftar Harga power mixer audio Terbaru March 2026
TOA Power AmplifierRp5.599.900
TOA Mixer AmplifierRp1.399.900
Makita Power MixerRp6.099.900
GETRA Power MixerRp1.399.900
RYOBI Power MixerRp1.099.900
Makita Cordless MixerRp15.999.900
Makita Variable Speed MixerRp2.799.900
Future Star Concrete Mixer BetonRp99.999.900
TOA Digital Mixer AmplifierRp4.099.900
TOA MegaphoneRp589.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)