Beli power inverter 5000 watt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Cyber Power Power Inverter (Inverter Daya)
    Mulai

    Rp3.499.900

    Cyber Power Power Inverter (Inverter Daya)
    Deskripsi:
    CyberPower CPD1200EILCD features high-efficiency conversion design and adjustable voltage range, providing reliable power supplies and longer backup to household and office appliances. Its flexible mounting design provides installation flexibility including horizontal, cabinet, and wall-mount orientations. In the event of power loss, a severe brownout or overvoltage, the inverter automatically switches over to battery power to maintain an uninterrupted power supply. If connected loads exceed the maximum capacity, overload protection activates and shuts off the power inverter.
  2. Taffware Rectangle Car Power Inverter (Konverter Listrik Kendaraan)
    Mulai

    Rp439.900

    Taffware Rectangle Car Power Inverter (Konverter Listrik Kendaraan)
    Deskripsi:
    Power inverter in ibisa Anda gunakan untuk memenuhi kebutuhan listrik Anda di mobil. Dengan menghubungkan inverter dengan plug cigarette, mobil Anda akan memiliki stop kontak seperti di rumah. Anda bisa menggunakan stop kontak ini untuk berbagai keperluan seperti mengecas gadget, menghidupkan vaccum cleaner, dan lain-lain
    atribut:
    • Dimensions (cm): 24x9.5x5.5
    • Output Waveform: Gelombang Sinus Termodifikasi
    • Fuse (A): 10/ 15/ 20/ 40/ 70
    • Heat Protection Temperature (°C): 60 +/- 10%
    • Low Battery Alarm (V): 9 - 10.5
    • Low Battery Dead Point (V): 9 - 10.5
    • AC Output Power (W): 700 (30 Minutes)
    • Continuous AC Output Power (W): 800
    • Conversion Efficiency (%): > 80 / >= 90
    • High Battery Dead Point (V): 14.5 - 15.5
    • Material: Metal
    • Output Frequency (Hz): 50 +/- 5%
    • Power (W): 2000
    • Unload Current (A): < 0.3
    • Voltage (V AC): 220
    • Voltage DC (V): 12
  3. Taffware Car Power Inverter
    Mulai

    Rp239.900

    Taffware Car Power Inverter
    Deskripsi:
    Inverter daya dapat digunakan untuk mengubah arus DC 12 V ke AC 220 V sehingga Anda dapat menggunakan baterai accu mobil Anda untuk menyuplai daya ke perangkat Anda. Inverter daya ini juga dilengkapi automatic thermal shutdown yang membuatnya dapat dengan otomatis mati saat terlalu panas karena penggunaan
    atribut:
    • Color: Black
  4. SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.099.900

    SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
  5. AIMS POWER Inverter (Inverter Daya)
    Mulai

    Rp11.999.900

    AIMS POWER Inverter (Inverter Daya)
    Deskripsi:
    Inverters have a digital power display to indicate voltage in, voltage out, and power out. They connect with 12V plugs or clamps, and offer both thermal and surge protection to protect against current fluctuations.
  6. ALDO Power Inverter
    Mulai

    Rp1.399.900

  7. APC Back-UPS
    Mulai

    Rp4.099.900

    APC Back-UPS
    atribut:
    • Output Power Capacity (W/VA): 900/1600
    • Nominal Output Voltage (V): 230
    • Output Frequency (Hz): 50/60 +/- 1 (Sync to mains)
    • Nominal Input Voltage (V): 230
  8. Visero Power Inverter (Inverter Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Visero Power Inverter (Inverter Daya)
    Deskripsi:
    Power Inverter adalah alat untuk mengubah listrik aki (DC) 12V menjadi 220V (AC) sehingga dapat digunakan untuk menyalakan peralatan listrik saat keadaan mati lampu ataupun darurat.
  9. TOA Horn Paging Speaker
    Mulai

    Rp369.900

    TOA Horn Paging Speaker
    Deskripsi:
    The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  10. APC Easy UPS BVX Universal Sockets
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    APC Easy UPS BVX Universal Sockets
    Deskripsi:
    Easy UPS provides power protection for unstable power conditions, ensuring consistent and reliable connectivity at the most critical moments.
    atribut:
    • Nominal Output Voltage (V): 230
    • Nominal Input Voltage (V): 230
    • Cord Length (m): 1.2
    • Nominal Battery Voltage (V): 12
  11. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  12. Chint Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp10.999.900

  13. OMRON Floatless Switch (Plug-In Type) 61F-GP (Saklar Tanpa Pelampung)
    Mulai

    Rp3.599.900

    OMRON Floatless Switch (Plug-In Type) 61F-GP (Saklar Tanpa Pelampung)
    Deskripsi:
    Compact, space-saving plug-in type, ideal for pump boards and built-in machinery. Large capacity switching of AC220V 5A (resistance load). DIN rail mounting improves workability. The wiring of the socket part can be replaced without changing the maintenance.
    atribut:
    • Ambient Relative Humidity (RH): 45 to 85
    • Cable Length (m): 1k or less (when using 600V0.75mm2 or 3 core fully insulated cabtire cable)
    • Voltage Between Electrodes (V): AC 8
    • Response Time (ms): 80 or less during operation 160 or less when returning
    • Service Life: Electrical: 500,000 times or more Mechanical: 5,000,000 times or more
    • Allowable Voltage fluctuation: 85 to 110% of rated voltage
    • Control Target, Condition to Use: General water purification, sewage
    • Current between Electrodes: AC about 1 mA or less
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Operating Ambient Temperature (°C): -10 to 55
    • Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
    • Output: AC200V 5A (resistive load) AC200V 2A (inductive load cosΦ=0.4)
    • Power Consumption (V/A): About 6.4
    • Rated Voltage (V): AC200
    • Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k to more
    • Type: For general use
    • Withstand Voltage: AC2000V 50/60Hz 1min
  14. APC Power Cord
    Mulai

    Rp289.900

    APC Power Cord
    Deskripsi:
    Wide selection of Rack PDU power cords for a variety of IT equipment.
    atribut:
    • Color: Black
Daftar Harga power inverter 5000 watt Terbaru October 2026
Cyber Power Power Inverter (Inverter Daya)Rp3.499.900
HITACHI Inverter (Inverter Drive Kecepatan Variabel)Rp5.699.900
Fort Power Inverter (Inverter Daya)Rp1.499.900
Taffware Rectangle Car Power Inverter (Konverter Listrik Kendaraan)Rp439.900
Taffware Car Power InverterRp239.900
SIEMENS Inverter (Inverter Drive Kecepatan Variabel)Rp3.099.900
AIMS POWER Inverter (Inverter Daya)Rp11.999.900
ALDO Power InverterRp1.399.900
APC Back-UPSRp4.099.900
Visero Power Inverter (Inverter Daya)Rp359.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)