Beli portable wireless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- tp-link 300 Mbps Wireless N 4G LTE RouterDeskripsi:300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.atribut:
- Frequency (GHz): 2.4
- Certification: CE, RoHS
- Dynamic DNS: DynDns, NO-IP
- Operating Modes: 3G/4G Router, Wireless Router
- tp-link Dual Band Gigabit Wi-Fi Routeratribut:
- Dimensions (mm): 260.2x135.0x38.6
- DHCP: Server, DHCP Client List, Address Reservation
- Dynamic DNS: DynDns, NO-IP, TP-Link
- tp-link 3G 4G Wireless N Routeratribut:
- External Power Supply (V/A): DC 12/1
- Dimensions (mm): 204x138x44
- Antenna Gain (dBi): 2x5
- Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
- Frequency (GHz): 2.4-2.4835
- Transmit Power (dBm): <20
- Certification: CE, FCC, RoHS
- tp-link Wireless N Access Pointatribut:
- Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Certification: CE, FCC, RoHS
- Frequency (GHz): 2.4-2.4835
- Management: SNMP
- Quality of Service: WMM
- tp-link Dual-Band Wi-Fi 6 RouterDeskripsi:Super-Fast 1.8 Gbps Wi-Fi – Enjoy smooth 4K streaming and downloading with super-fast Wi-Fi speeds of 1.8 Gbps. Connect More Devices – Communicates with more devices using OFDMA while simultaneously reducing lag. Broader Coverage – Improved algorithm, beamforming, and high-performance antennas enhance the Wi-Fi coverage performance. Next-Gen Platform – The Next-Gen High-Efficiency Qualcomm Chipset provides fast and stable Wi-Fi while saving power consumption.△ Parental Controls – Enjoy the most versatile yet free parental controls features among all routers, including URL blocking, profile management, pausing, and more. Works with Most ISPs – Compatible with most ISPs with extra L2TP/PPTP support. IPTV support works with your existing TV over the Internet contract. OneMesh – Use with OneMesh extenders to get whole-home coverage and enjoy smooth roaming between signals. Easy Setup – Set up your router in minutes with the powerful TP-Link Tether App. Backward Compatible – Supports all previous 802.11 standards Wi-Fi devices.atribut:
- System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Dimensions (WxDxH) (inch): 10.2x5.3x1.5 (260.2x135.0x38.6mm)
- Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5GHzIEEE 802.11ax/n/b/g 2.4GHz
- WiFi Speeds (Mbps): AX18005GHz: 1201 (802.11ax)2.4GHz: 574 (802.11ax)
- WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performanceOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency by limiting excessive occupation4 StreamsConnect your devices to mo
- Power (V/A): 12/2
- Processor: Dual-Core CPU
- Protocols: IPv4IPv6
- WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
- tp-link Wireless Dual Band Gigabit Routeratribut:
- Protocols: Supports IPv4 and IPv6
- tp-link Wireless MU-MIMO Gigabit Routeratribut:
- Port Forwarding: Virtual Server, Port Triggering, UPnP, DMZ
- tp-link Portable 3G 4G Wireless N Routeratribut:
- Button: Reset Button, Mode Switch
- Dimensions (mm): 74x67x22
- Antenna Type: Internal Antenna
- Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Frequency (GHz): 2.4-2.4835
- Transmit Power (dBm): <20
- Certification: CE, FCC, RoHS
- DHCP: Server, DHCP Client List, Address Reservation
- Package Contents: TL-MR3020 router, QIG, USB Cable, Ethernet Cable
- Port Forwarding: Virtual Server, Port Triggering, DMZ, UPnP
- Security: Firewall, MAC filtering, Denial of Service (DoS)
- Wireless Modes: 3G Router, Travel Router (AP), WISP Client Router
- tp-link LiteWave Fast Ethernet SwitchDeskripsi:5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.atribut:
- External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
- tp-link Dual-Band Gigabit Wi-Fi 6 RouterDeskripsi:Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time. Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection. Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.** Extensive Coverage – 6× antennas and Beamforming ensure broad coverage. HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.* More Vents, Less Heat – Improved vents area unleash the full power of the whole machine. USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building. Easy Setup – Set up the router in minutes with Tether app.atribut:
- System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Dimensions (WxDxH) (inch): 10.7x5.8x1.9 (272.5x147.2x49.2mm)
- Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
- WiFi Speeds (Mbps): AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
- WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
- Power (V/A): 12/2.5
- Processor: 1.5GHz Triple-Core CPU
- Protocols: IPv4IPv6
- USB Support: 1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
- WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
- tp-link 8-Port 10/1000Mbps SOHO Desktop Switchatribut:
- Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
- Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
- Buffer Size: 1.5Mb
- Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
- Dimensions (mm): 158x101x25
- Maximum Heat Dissipation (BTU/hour): 11.29
- Power Consumption (W): Max. 3.97 (220V/50Hz)
- tp-link Wireless Dual Band Routeratribut:
- Management: Access Control Local Management Remote Management
- Quality of Service: WMM, Bandwidth Control
- tp-link Wireless Nano N USB 2.0 Adapteratribut:
- Interface: USB 2.0
- LED Indicator: Status
- Dimensions (mm): 18.6x15x7.1
- Antenna Type: Internal antenna
- Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
- Frequency (GHz): 2.4-2.4835
- Certification: CE, FCC, IC, RoHS
- Modulation Technology: DBPSK, DQPSK, CCK, OFDM, 16-QAM, 64-QAM
- System Requirements: Windows 10/8.1/8/7/XP, Mac OS X, Linux
- Transmission Power (dBm): <20
- Wireless Modes: Ad-Hoc / Infrastructure mode
- tp-link Wireless N Router (2 Antenna)atribut:
- Transfer Speed (Mbps): 300
Daftar Harga portable wireless Terbaru October 2026
| tp-link Wireless N Router | Rp169.900 |
| PROLiNK Wireless Dual and Gigabit Router | Rp1.399.900 |
| tp-link 300 Mbps Wireless N 4G LTE Router | Rp999.900 |
| tp-link Dual Band Gigabit Wi-Fi Router | Rp869.900 |
| tp-link 3G 4G Wireless N Router | Rp429.900 |
| tp-link Wireless N Access Point | Rp449.900 |
| tp-link Dual-Band Wi-Fi 6 Router | Rp1.099.900 |
| tp-link Wireless Dual Band Gigabit Router | Rp669.900 |
| tp-link Wireless MU-MIMO Gigabit Router | Rp709.900 |
| tp-link Portable 3G 4G Wireless N Router | Rp319.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


































































































































































/qiP105723954-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)