tp-link Dual-Band Wi-Fi 6 Router (Router Jaringan)

Sebelum PPN:
Rp1.099.900
Spesifikasi
System RequirementsInternet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
EnvironmentOperating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
Dimensions (WxDxH) (inch)10.2x5.3x1.5 (260.2x135.0x38.6mm)
StandardsWi-Fi 6IEEE 802.11ax/ac/n/a 5GHzIEEE 802.11ax/n/b/g 2.4GHz
WiFi Speeds (Mbps)AX18005GHz: 1201 (802.11ax)2.4GHz: 574 (802.11ax)
WiFi CapacityHighDual-BandAllocate devices to different bands for optimal performanceOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency by limiting excessive occupation4 StreamsConnect your devices to mo
Power (V/A)12/2
ProcessorDual-Core CPU
ProtocolsIPv4IPv6
WiFi EncryptionWPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super-Fast 1.8 Gbps Wi-Fi – Enjoy smooth 4K streaming and downloading with super-fast Wi-Fi speeds of 1.8 Gbps.
Connect More Devices – Communicates with more devices using OFDMA while simultaneously reducing lag. 
Broader Coverage – Improved algorithm, beamforming, and high-performance antennas enhance the Wi-Fi coverage performance.  
Next-Gen Platform – The Next-Gen High-Efficiency Qualcomm Chipset provides fast and stable Wi-Fi while saving power consumption.△  
Parental Controls – Enjoy the most versatile yet free parental controls features among all routers, including URL blocking, profile management, pausing, and more.
Works with Most ISPs – Compatible with most ISPs with extra L2TP/PPTP support. IPTV support works with your existing TV over the Internet contract. 
OneMesh – Use with OneMesh extenders to get whole-home coverage and enjoy smooth roaming between signals.
Easy Setup – Set up your router in minutes with the powerful TP-Link Tether App.
Backward Compatible – Supports all previous 802.11 standards Wi-Fi devices.

Ulasan Produk

Tidak ada ulasan