Beli portable eyewash di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Cuci Mata Portabel
    Mulai

    Rp3.099.900

    KRISBOW Alat Cuci Mata Portabel
    Deskripsi:
    Eye Wash Portable 9 Gallons Yellow
    atribut:
    • Color: Green
    • Size (cm): 30x24x9
  2. Unicare Emergency Eye Wash Portable
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.399.900

    Unicare Emergency Eye Wash Portable
    atribut:
    • Eyewash Material: Environmental PE
    • Material of Catchment Tank: SS304
    • Color: Green and Yellow
    • Volume (L): 30 (8 gallons)
    • Use Water Source Temperature (°C): 8-40
    • Dimensions (LxWxH) (mm): 550x250x360
    • Intake Size (mm): 80
    • Spacing Eyewash Nozzles (mm): 100
    • Time of Use (minute): > 15
  3. HAWS Portable Eyewash
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    HAWS Portable Eyewash
    Deskripsi:
    Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
  4. TONATA Emergency Shower Eye Washer Portable
    Mulai

    Rp789.900

    TONATA Emergency Shower Eye Washer Portable
    Deskripsi:
    Penempatan : Petroleum, Chemical, Laboratory, Medical, dan lainnya.1 set komplit: 1 pcs x wall-mount hanger , 2 pcs x Dynabolts , 1 pcs Portable Eye Wash , Manual Book.
  5. LEOPARD Eyewash Portable
    Mulai

    Rp3.999.900

    LEOPARD Eyewash Portable
    atribut:
    • Material: Polypropylene
    • Operated: Gravity
  6. Unicare Emergency Eye Wash Bottle
    Mulai

    Rp489.900

    Unicare Emergency Eye Wash Bottle
    Deskripsi:
    Emergency flushing bottle is suitable for local skin and eye irrigating. It can deal with the acid and alkali liquid on the skin with emergency skin solution. The capacity of each bottle is 500ML. The material of the container is made of non-toxic materials of polyethylene.
    atribut:
    • Material: Non-toxic materials of polyethylene
    • Color: Green
    • Water Pressure (kg/cm²): 0.2-0.4
    • Capacity (ml): 500 x2 bottles
    • Speed (L/minute): 2-3
  7. KRISBOW Alat Cuci Mata Portabel (Cairan Pencuci Mata)
    Mulai

    Rp6.599.900

    KRISBOW Alat Cuci Mata Portabel (Cairan Pencuci Mata)
    atribut:
    • Color: Yellow - Green
    • Dimensions (cm): 55x49.6x58.2
    • Type: Eye Wash Portable
  8. SAJASE Oil Spill Kit Pail
    Mulai

    Rp539.900

    SAJASE Oil Spill Kit Pail
    Deskripsi:
    Oil Spill Kit 10 Liter Oil Spill Kit 10L Kemasan Pail Harga MurahOil Spill Kit selalu menjadi peralatan yang harus tersedia di area kerja atau kendaraan yang mempunyai potensi terjadi tumpahan minyak. Kelengkapan spill kit yang sesuai standar sangat penting agar anda bisa menangani tumpahan dengan cepat dan efektif.Cara Pakai1. Identifikasi cairan tumpahan dan pastikan material penyerap/Absorbent sesuai dengan cairan tersebut2. Buka Spill Kit dan pakai alat pelindung diri (APD) dengan benar terlebih dahulu3. Segera taruh Boom di sekeliling tumpahan untuk mencegah penyebaran tumpahan4. Batasi area tumpahan agar orang lain tidak masuk dan tergelincir5. Tutupi tumpahan dengan Absorbent Pad dan Pillow untuk mengurangi penguapan dan menyerap cairan6. Pindahkan Absorbent yang sudah jenuh dan ditaruh ke dalam kantong plastik pembuangan7. Bersihkan kembali area tumpahan dengan kain lap dan disapu dengan jika perluIsi dalam kemasan:1. Oil Absorbent Pad 40cm x 50cm 12 lbr2. Oil Absorbent Pillow 20x25 1 pcs3. Respirator/mask 1 pcs4. Chemical Glove 1 pair5. Cleaning Wipes 10 sheet6. Disposal Bag / Plastik Sampah B3 1 pcs7. Cable Ties 1 pcs8. Instruction Sheet
    atribut:
    • Packaging Type: Pail
  9. HAWS Eyewash
    Mulai

    Rp4.099.900

    HAWS Eyewash
    Deskripsi:
    Fungsi eyewash adalah sebagai perlengkapan darurat yang digunakan untuk mengairi dan menyiram kedua mata secara bersamaan pada kecepatan yang cukup rendah saat terjadi kecelakaan kerja. Alat ini digunakan saat mata pekerja secara tidak sengaja terkena debu atau cairan berbahaya. Jika ada pekerja yang terluka dibagian mata, pertolongan terbaik adalah 10-15 detik pertama. Untuk itu portable eyewash seperti Haws 7500 sangat diperlukan saat keadaan darurat. Karakteristik dari eyewash sendiri adalah alat dengan air yang dapat menyembur ke atas saat kran dinyalakan. Letakan alat ini dekat dengan drainase air yang baik, namun jauh dari benda elektronik. Hal ini untuk menghindari kecelakaan kerja yang tidak perlu, seperti kesetrum. Jika Anda bekerja di laboratorium atau tempat kerja lain yang memiliki resiko tinggi terhadap cairan kimia berbahaya, kami sangat merekomendasikan untuk membeli produk Haws 7500 ini. Semua demi mencegah terjadinya cedera yang lebih serius saat terjadi keadaan darurat lewat kecelakaan kerja.
  10. Unicare Emergency Eye Wash and Shower
    Mulai

    Rp3.199.900

    Unicare Emergency Eye Wash and Shower
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Spray + Eyewash
    • Top Spray: Rotary
    • Ball Valve: Two-piece Ball Valve
    • Dust-proof: Integrated fixed type
    • Eye Wash Basin (mm): 300 straight edge design
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1 1/4
    • Eye/Face Washing Water Flow (L/minute): > 11.4
    • Eyewash Flow (L/minute): > 1.5
    • Eyewash Nozzle: Equipped with dual flow control valve
    • Influent Height (mm): 1440
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Nominal Pressure (MPa): 1.0
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): > 75.7
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  11. AED HeartSine Samaritan Defibrillator PAD
    Mulai

    Rp26.999.900

    AED HeartSine Samaritan Defibrillator PAD
    Deskripsi:
    HeartSine Samaritan PAD 350P AED adalah defibrillator semi-otomatis yang dirancang untuk tahan lama, terjangkau, dan mudah digunakan oleh masyarakat umum. Dengan ukuran kompak dan berat ringan, alat ini praktis dibawa ke berbagai lokasi, menawarkan panduan jelas dan efektif untuk situasi darurat jantung, serta ideal untuk meningkatkan keamanan di lingkungan publik.
    atribut:
    • Mode: Child and Adult
    • Patient Impedance Range (ohm): 20-230
    • Wave Form: Self-Compensating Output Pulse Envelope (SCOPE) 0ptimized biphasic escalating waveform compensates energy, slope and duration for patient impedance
  12. monotaro Gasoline Carrying Can (Vertical Type)
    Mulai

    Rp859.900

    monotaro Gasoline Carrying Can (Vertical Type)
    Deskripsi:
    Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.
    atribut:
    • Material (threaded portion): Aluminium Alloy
    • Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
    • Capacity (L): 20
    • Thickness (mm): 0.8
    • Body Material: Electro-galvanized steel sheet
    • Color: Greenery
    • Dimensions (width W x length L x height H) (mm): 173 x 345 x 465 (Gomugado, including handle)
    • Material (Hose): PE
    • Material (Nozzle): PE
    • Material (Packing): Gum
    • Surface Treatment: Powder coating
  13. MSA Self-Contained Breathing Apparatus
    Mulai

    Rp38.999.900

    MSA Self-Contained Breathing Apparatus
    Deskripsi:
    Overall, the M1 breathing apparatus represents the most advanced, ergonomic and modular SCBA system on the market which was designed and developed side-by-side with firefighters. This all-new breathing apparatus platform includes several innovative and customizable features that help to enhance hygiene and improve comfort.Part Numbers :10248005 – Backplate with fixed LDGV and Holder, Fixed Waistblet, Advance harness10202909 – G1 Facepiece (Medium) Poly Coated Lens, Hycar Inner, 5-point Rubber Head Harness with Rubber Neck Strap.10162332 - BTIC Composite cylinder 6.8-300 bar w/o gauge, 15 yr10126797 – SCBA Standard Carry Case (Hardcase)
  14. BRADLEY Supplemental Eyewash Bottle & Station
    Mulai

    Rp1.899.900

    BRADLEY Supplemental Eyewash Bottle & Station
    Deskripsi:
    These drench hoses connect to a water source to rinse nuisance irritants from the skin. They serve as a temporary solution to complement ANSI-compliant eyewash installations.
    atribut:
    • UNSPSC: 46181810
    • Installation Type: Plumbed
    • Standards: ANSI Z358.1
  15. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (33)
    Mulai

    Rp62.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  16. Unicare Emergency Eye Wash Wall Mounted
    Mulai

    Rp719.900

    Unicare Emergency Eye Wash Wall Mounted
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Eye and face rinse
    • Nominal Pressure (MPa): 1.0
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Size (inch): 1 1/4
    • Eyewash Flow (L/minute): 1.5
    • Inlet Size (inche): Internal Thread 1/2
    • Washing Water Flow (L/minute): 11.4
    • Working Pressure (MPa): 0.2-0.4
  17. CIG Eyewash
    Mulai

    Rp8.999.900

    CIG Eyewash
    Deskripsi:
    CIG Portable Eyewash with ANSI Z358.1-2014 certification, which has a water capacity of 60/16 (L/Gal) with a flushing time of 15 minutes. Pull the strap to use this eyewash.
    atribut:
    • Material: PE
    • Water Capacity (L): 60
    • Flow Speed (L/minute): 2.6
    • Flushing Time (minute): 15
    • Packing Size (HxWxD) (mm): 436×750×435
    • Standard: ANSI Z358.1 AS 4775 CE
  18. SAFE-T Eye Wash
    Mulai

    Rp6.199.900

    SAFE-T Eye Wash
    Deskripsi:
    Safe-T eyewash portabel ringkas Model 901 ini sangat ideal untuk lokasi terpencil. Menggunakan gravitasi untuk menyuplai aliran air bersih yang terus menerus ke personel yang terluka selama 15 menit penuh pada 0,4 gpm (1,5 L). Eyewash station ini mudah digunakan dan sangat praktis untuk dapat dibawa kemanapun ketika berhadapan dengan kondisi yang darurat.
Daftar Harga portable eyewash Terbaru March 2026
KRISBOW Alat Cuci Mata PortabelRp3.099.900
HAWS Portable Eyewash (Cairan Pencuci Mata)Rp5.899.900
Unicare Emergency Eye Wash PortableRp1.399.900
HAWS Portable EyewashRp5.499.900
TONATA Emergency Shower Eye Washer PortableRp789.900
LEOPARD Eyewash PortableRp3.999.900
Unicare Emergency Eye Wash BottleRp489.900
KRISBOW Alat Cuci Mata Portabel (Cairan Pencuci Mata)Rp6.599.900
SAJASE Oil Spill Kit PailRp539.900
HAWS EyewashRp4.099.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)

Halaman Terkait