Beli portable band saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Portable Band Saw Table
    Mulai

    Rp12.999.900

    MILWAUKEE Portable Band Saw Table
    Deskripsi:
    This band saw table converts standard and deep-cut Milwaukee portable band saws into stationary units. It mounts to a workbench or has slots that accept 3/4" diameter pipe for legs.
    atribut:
    • For use with: 6225, 6230N, 6230, 6232-6N, 6232-6, 6236N, 6236
    • Size (HxWxD) (inch): 24x12 19/50x7
    • Size: 24 in H x 12-19/50 in W x 7 in D
    • UNSPSC: 23152205
  2. MILWAUKEE Portable Band Saw (Mesin Gergaji Pita Baterai)
    Mulai

    Rp16.999.900

    MILWAUKEE Portable Band Saw (Mesin Gergaji Pita Baterai)
    Deskripsi:
    Milwaukee-brand cordless portable band saws make cuts in pipe, conduit, and threaded rod. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.
    atribut:
    • Available Battery Packs: M18 B2 JP, M18 B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP, M18B5-CR JP, M18 FB6 JP
    • Available Chargers: M12-18FC JP, M12-18SC JP, M18 DFC JP, M18 PC6 JP, M18 DBSC JP
    • Blade Length (mm): 1139.83 (circumference) x 12.7 (width) x 0.5 (thickness)
    • Content Set: With case
    • Cutting Capacity Round Pipe (Φmm): 85
    • Cutting Capacity Square Pipe (mm): 85x85
    • Fuel Gauge: Yes
    • LED Light: Yes
    • Maximum Cutting Capacity (mm): 125x125
    • Power Supply Voltage (V): 18
  3. MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp799.900

    MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Blades for standard portable band saws have a length of 32-7/8" to 35-3/8" and are used to cut metal pipe, strut channel, and threaded rod. They are used on medium-sized band saws with a 3" to 3-1/2" cutting capacity.
    atribut:
    • Blade Thickness (inch): 0.02
    • Blade Width (inch): 1/2
  4. Makita Rechargeable Portable Band Saw (Mesin Gergaji Pita Baterai)
    Mulai

    Rp13.999.900

    Makita Rechargeable Portable Band Saw (Mesin Gergaji Pita Baterai)
    Deskripsi:
    High power & high speed cutting at 40Vmax, cutting speed about 2.3 times (compared to the manufacturer's 18V machine) Economic efficiency with reusable 40Vmax lithium-ion battery Overwhelming power & speed Equipped with a high-power brushless motor for cutting large diameter steel pipes, etc. Constant rotation High-efficiency work is achieved with control.Stand (sold separately) enables even more stable cutting.Front switch and contour work are also possible.Excellent blade attachment/detachment, outer adjustment of blade trajectory, speed adjustment dial, peripheral speed guideline for each member. Protection against rain and dust, IP56 drip-proof and dust-proof "Apt", high-rigidity aluminum frame with LED light Lock-on switch adjustable stopper plate
    atribut:
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 510x231x302
    • Mass (kg): 6.7 (with BL4025 installed)
    • Saw Blade Circumferential Speed (m/s): 0.8~3.2[48~192]
    • Saw Blade, Length x Width W x Thickness (mm): 1140x13x0.5
  5. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  6. ASADA Rechargeable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp419.900

    ASADA Rechargeable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    For cutting steel cans, stainless steel tubes, steel materials, electric cables, etc. For cutting of conduit, cable, C channel, handrail, aluminum sash, cable rack, full screw bolt, lighting rail, copper pipe, steel pipe, etc.
    atribut:
    • Number of Mountains: 14/18
    • Material: Cobalt high Speed Steel
    • Conform: Rechargeable band Saw H60Eco
    • Applicable Cutting Material: Steel, Stainless Steel, Steel, Wire and Cable
    • TRUSCO Number: 391-7517
  7. NITTO KOHKI TSP Coupler Socket (Kopler)
    Mulai

    Rp169.900

    NITTO KOHKI TSP Coupler Socket (Kopler)
    atribut:
    • Valve Structure: No valve
    • Material (Seal): Nitrile rubber
    • Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
    • Operating Temperature Range: -20 to +80℃
    • Installation Shape: Male thread
    • Fluid: Air, mineral hydraulic fluid
    • Socket or Plug: socket
    • Body Material: steel
  8. TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steel (Mata Gergaji Pita)
    40%
    Mulai

    Rp749.900

    TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steel (Mata Gergaji Pita)
    Deskripsi:
    -A great deal for a set of 30.-Made using materials made by the BAHCO company having a history of over 100 years in Sweden.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty-For cutting of difficult-to-cut materials such as standard steel and stainless steel.
  9. Makita Rechargeable Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp2.299.900

  10. Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Deskripsi:
    Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steel
    atribut:
    • Teeth Per Inch: 5/8
  11. Makita Cordless Band Saw Portable (Mesin Gergaji Pita Baterai)
    Mulai

    Rp15.999.900

  12. Makita Rechargeable Portable Band Saw (Mesin Gergaji Pita Baterai)
    Mulai

    Rp10.999.900

    Makita Rechargeable Portable Band Saw (Mesin Gergaji Pita Baterai)
    Deskripsi:
    High-speed cutting comparable to AC machines! Optimal center of gravity design. Work speed increased by approximately 35%!
    atribut:
    • Applicable battery: A-60442,A-60464
    • Battery: Lithium ion (BL1830)
    • Battery Capacity (AH): 3
    • Battery Voltage (V): 18
    • Carbon Brush Nominal Number: 430
    • Cutting Capacity, Round Bar, at 90 ° (mm): 120
    • Cutting Capacity, Square Bar, at 90 ° (mm): 120x120
    • Included Accessories: Saw blade (BIM, 18 ridges / inch), hex wrench 4, cutting wax
    • Main Unit Dimensions (mm): 508x231x302
    • Mass (kg): 6.5 (including battery)
    • Saw Blade Peripheral Speed ((m/s) [m/min]): 1.4[84]~2.7[162]
    • Saw Blade, Length x Width W x Thickness (mm): 1140x13x0.5
    • Specification: Continuously variable transmission, with LED light
    • Work Volume (Reference): Cutting per charge (carbon steel pipe) DIA48.6mm, thickness 3.7mm, about 15 pieces (steel conduit) DIA38.1mm, thickness 1.4mm, about 120 pieces
  13. NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)
    Deskripsi:
    Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.
    atribut:
    • Thickness (mm): 0.65
    • Material: SK (Alloy Steel)
  14. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Mulai

    Rp749.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  15. Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Mulai

    Rp129.999.900

    Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Deskripsi:
    Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.
    atribut:
    • Coolant Motor (kW): 0.04
    • Blade tension: Manual
    • Feeding: Manual
  16. Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)
    Mulai

    Rp209.900

  17. MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai)
    Mulai

    Rp8.399.900

    MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai)
    Deskripsi:
    The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.
    atribut:
    • Blade Length (mm): 1139.83
    • Battery Platform: M18 Redlithium-ion
    • Voltage (V): 18
Daftar Harga portable band saw Terbaru October 2026
MILWAUKEE Portable Band Saw TableRp12.999.900
MILWAUKEE Portable Band Saw (Mesin Gergaji Pita Baterai)Rp16.999.900
MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)Rp799.900
Makita Rechargeable Portable Band Saw (Mesin Gergaji Pita Baterai)Rp13.999.900
KRISBOW Mesin Gergaji PitaRp17.999.900
ASADA Rechargeable Bandsaw Blade (Mata Gergaji Pita)Rp419.900
NITTO KOHKI TSP Coupler Socket (Kopler)Rp169.900
TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steel (Mata Gergaji Pita)Rp749.900
NRT-PRO Mesin Band SawRp1.999.900
Makita Rechargeable Portable Bandsaw Blade (Mata Gergaji Pita)Rp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)