NITTO KOHKI TSP Coupler Socket (Kopler)

Sebelum PPN:
Rp169.900 - Rp4.599.900
Spesifikasi
Valve StructureNo valve
Material (Seal)Nitrile rubber
CompatibilityIf it is the same size, you can connect the socket and plug regardless of the mounting shape
Operating Temperature Range-20 to +80℃
Installation ShapeMale thread
FluidAir, mineral hydraulic fluid
Socket or Plugsocket
Body Materialsteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Adaptable to high viscosity fluid as it is a valveless structure! Abundant body material, size, mounting shape.Since it is a valveless structure, pressure loss is greatly reduced, and a large flow rate can be obtained. It is suitable for high v

Ulasan Produk

Tidak ada ulasan