Makita Rechargeable Portable Band Saw (Mesin Gergaji Pita Baterai)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Applicable batteryA-60442,A-60464
BatteryLithium ion (BL1830)
Battery Capacity (AH)3
Battery Voltage (V)18
Carbon Brush Nominal Number430
Cutting Capacity, Round Bar, at 90 ° (mm)120
Cutting Capacity, Square Bar, at 90 ° (mm)120x120
Included AccessoriesSaw blade (BIM, 18 ridges / inch), hex wrench 4, cutting wax
Main Unit Dimensions (mm)508x231x302
Mass (kg)6.5 (including battery)
Saw Blade Peripheral Speed ((m/s) [m/min])1.4[84]~2.7[162]
Saw Blade, Length x Width W x Thickness (mm)1140x13x0.5
SpecificationContinuously variable transmission, with LED light
Work Volume (Reference)Cutting per charge (carbon steel pipe) DIA48.6mm, thickness 3.7mm, about 15 pieces (steel conduit) DIA38.1mm, thickness 1.4mm, about 120 pieces

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed cutting comparable to AC machines! Optimal center of gravity design. Work speed increased by approximately 35%!
Warning
High-speed cutting comparable to AC machines! Optimal center of gravity design. Work speed increased by approximately 35%!
Feature
High-speed cutting comparable to AC machines! Optimal center of gravity design. Work speed increased by approximately 35%!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait