Makita Rechargeable Portable Band Saw (Mesin Gergaji Pita Baterai)

Sebelum PPN:
Rp13.999.900 - Rp23.999.900
Spesifikasi
Main Unit Dimensions, Length L x Width W x Height H (mm)510x231x302
Mass (kg)6.7 (with BL4025 installed)
Saw Blade Circumferential Speed (m/s)0.8~3.2[48~192]
Saw Blade, Length x Width W x Thickness (mm)1140x13x0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High power & high speed cutting at 40Vmax, cutting speed about 2.3 times (compared to the manufacturer's 18V machine) Economic efficiency with reusable 40Vmax lithium-ion battery Overwhelming power & speed Equipped with a high-power brushless motor for cutting large diameter steel pipes, etc. Constant rotation High-efficiency work is achieved with control.Stand (sold separately) enables even more stable cutting.Front switch and contour work are also possible.Excellent blade attachment/detachment, outer adjustment of blade trajectory, speed adjustment dial, peripheral speed guideline for each member. Protection against rain and dust, IP56 drip-proof and dust-proof "Apt", high-rigidity aluminum frame with LED light Lock-on switch adjustable stopper plate
Warning
High power & high speed cutting at 40Vmax, cutting speed about 2.3 times (compared to the manufacturer's 18V machine) Economic efficiency with reusable 40Vmax lithium-ion battery Overwhelming power & speed Equipped with a high-power brushless motor for cutting large diameter steel pipes, etc. Constant rotation High-efficiency work is achieved with control.Stand (sold separately) enables even more stable cutting.Front switch and contour work are also possible.Excellent blade attachment/detachment, outer adjustment of blade trajectory, speed adjustment dial, peripheral speed guideline for each member. Protection against rain and dust, IP56 drip-proof and dust-proof "Apt", high-rigidity aluminum frame with LED light Lock-on switch adjustable stopper plate
Feature
High power & high speed cutting at 40Vmax, cutting speed about 2.3 times (compared to the manufacturer's 18V machine) Economic efficiency with reusable 40Vmax lithium-ion battery Overwhelming power & speed Equipped with a high-power brushless motor for cutting large diameter steel pipes, etc. Constant rotation High-efficiency work is achieved with control.Stand (sold separately) enables even more stable cutting.Front switch and contour work are also possible.Excellent blade attachment/detachment, outer adjustment of blade trajectory, speed adjustment dial, peripheral speed guideline for each member. Protection against rain and dust, IP56 drip-proof and dust-proof "Apt", high-rigidity aluminum frame with LED light Lock-on switch adjustable stopper plate

Ulasan Produk

Tidak ada ulasan

Halaman Terkait