Beli pompa submersible franklin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Franklin Elektric Pump Submersible (Pompa Celup)Deskripsi:Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industriatribut:
- Pipe Diameter (inch): 4
- CNP Pump Submersible Deep Well Multistage with Franklin Motor 3 Phase (Pompa Celup)Deskripsi:Vertical multistage pump with water-filled or oiled-filled NEMA standard submersible motor for 4",6", 8" deep well. Non-return valve with each pump. Impeller & diffuser made of stamping & welding 304 stainless steel.
- CNP Pump Submersible Deep Well Multistage Franklin Motor 3 Phase with DOL (Pompa Celup)Deskripsi:Vertical multistage pump with water-filled or oiled-filled NEMA standard submersible motor for 4",6", 8" deep well. Non-return valve with each pump. Impeller & diffuser made of stamping & welding 304 stainless steel.
- Kameda Denki CBS Insulatoratribut:
- Specification: For high pressure
- Body Material: Polypropylene (black)
- Adapter Material: Elastomer
- Mounting screws: M6
- RoHS Directive (10 substances): Correspondence
- S-Free EP Rubber Insulated Wire for Wiring Inside High Voltage Equipmentatribut:
- Allowable Temperature (°C): 80
- Purpose: High-voltage wiring in a cubicle-type power receiving facility with a nominal voltage of 6.6 kV
- RoHS Directive (10 substances): Correspondence
- FRANKLIN ELECTRIC Sump and Sewage Pump Control Panel (Kotak Kendali Pompa)Deskripsi:Sump and sewage pump control panels are wall-mounted boxes with relays, switches, and breakers for controlling the start and stop cycling of sump and sewage pumps and attached alarms. These sump pump control panels use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels that control one pump use two control switches with magnetic contacts to turn the pump on and off. Panels that control two pumps operate by alternately controlling the two pumps to help extend pump life and provide backup if one pump fails.atribut:
- UNSPSC: 31160000
- Country of Origin: Varies (subject to change)
- Switch Actuation: No Switch Included
- Compatible Pump Type: Submersible Non-Clog Pumps
- Motor/Pump HP (HP): 3
- Grundfos Pump Submersible SQ Series (Pompa Celup)Deskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- FRANKLIN ELECTRIC Submersible Deep-Well Pump and Motor Control Panel (Kotak Kontrol Pompa Celup Sumur Dalam)Deskripsi:These submersible deep-well pump and motor control panels are wall-mounted panels with relays, switches, and breakers for controlling the start and stop cycling of submersible deep-well pumps and attached alarms. They use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels are recommended for water systems that utilize a pressure switch and safety relief valve. Capacitor-start, induction-run (CSIR) control panels are quick-disconnect relay-type panels with a start capacitor, but no run capacitor. Capacitor-start, capacitor-run (CSCR) control panels have both a start capacitor and a run capacitor for greater electrical efficiency and long pump life. Deluxe CSCR models come with a magnetic contactor.atribut:
- UNSPSC: 40151701
- Compatible Pump Type: Submersible Deep-Well
- Enclosure Type: 3R
- Location: Indoor/Outdoor
- Number of Pumps Controlled: 1
- Phase - Pumps: 1
- Switch Actuation: No Switch Included
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahanatribut:
- Power (V): 220 (50Hz)
- Submerged Limit (m): 5
- Grundfos Pump Submersible (Pompa Celup)atribut:
- Pump Outlet: 1.25
- Motor Diameter (inch): 4
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat keringatribut:
- Phase (v): 220
- Cable Diameter (mm²): 0.75
- Cable Type: H05RN-F
- Capacity (L/minute): 20|35|45
- Electrical Voltage (V): 220-240
- Suction Pipe (inch): 1
- HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- Leo Pump Pump Submersible Sewage SW Series with Flange Elbow Coupling (Pompa Celup Limbah/Air Kotor)atribut:
- Voltage (V): 380
- Frequency (Hz): 50
- Grundfos Pump Submersible Deep Well (Pompa Celup)atribut:
- UNSPSC: 40151511
- Country of Origin: Mexico (subject to change)
- FIRMAN Pump Submersible Plastic (Pompa Celup)Deskripsi:Pompa submersible adalah jenis pompa yang didesain dengan teknologi canggih yaitu arah porosnya vertical, mengandalkan gaya dorong, mampu di tempatkan di dasar air dan anti korosi.atribut:
- Flow Capacity (m³/hour): 2.5
- Material: Plastic
- Outlet Size (inch): 1
- Phase: 1 Phase
- Voltage (V): 220-240
Daftar Harga pompa submersible franklin Terbaru October 2026
| Franklin Elektric Pump Submersible (Pompa Celup) | Rp3.599.900 |
| CNP Pump Submersible Deep Well Multistage with Franklin Motor 3 Phase (Pompa Celup) | Rp14.999.900 |
| CNP Pump Submersible Deep Well Multistage Franklin Motor 3 Phase with DOL (Pompa Celup) | Rp62.999.900 |
| CNP Pompa Celup Sumur Dalam Multistage Franklin Motor 3 Phase (Pump Submersible) | Rp49.999.900 |
| Kameda Denki CBS Insulator | Rp60.900 |
| S-Free EP Rubber Insulated Wire for Wiring Inside High Voltage Equipment | Rp9.899.900 |
| FRANKLIN ELECTRIC Sump and Sewage Pump Control Panel (Kotak Kendali Pompa) | Rp7.099.900 |
| CNP Pump Submersible Deep Well Multistage with Franklin Motor Single Phase (Pompa Celup) | Rp12.999.900 |
| Grundfos Pump Submersible SQ Series (Pompa Celup) | Rp17.999.900 |
| CNP Pump Submersible Deep Well Multistage Franklin Motor 3 Phase (Pompa Celup) | Rp14.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/25P104667077-1.jpg)
/5wP104051212-2.jpg)
/hzP104051647-2.jpg)
/i8P104051656-2.jpg)


/b7P110186403-1.jpg)
/5nP104051203-2.jpg)
/qnP102235959-3.jpg)
/hqP104051638-2.jpg)
/etP109559533-1.jpg)
/g6P103201582-10.jpg)
/9nP102050347-2.jpg)
/5hP104051197-2.jpg)
/gfP103201591-4.jpg)
/g1P104082577-1.jpg)
/roP110226996-1.jpg)
/90P110186324-1.jpg)
/9bP111143335-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)