Beli pompa robin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamaha Pompa Air Irigasi
    Mulai

    Rp4.399.900

    Yamaha Pompa Air Irigasi
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Cylinder Volume (cc): 179
    • Fuel Tank Capacity (L): 3.6
    • Fuel Type: Fuel
    • Machine Type: 4-stroke, OHV, Air Cooled
    • Max. High Pressure Pump (m): 27
    • Max. Sunction Power (m): 8
    • Operating Time (hour): 2
    • Output Attached (kW/rpm): 3.1 (4.2 PS)/3600
    • Pump Connection Thread: Outer Thread
    • Starter System: recoil Starter
  2. Strong Indonesia Stamper Engine Robin EY Series
    Mulai

    Rp11.999.900

    Strong Indonesia Stamper Engine Robin EY Series
    Deskripsi:
    - Cocok digunakan untuk memadatkan struktur tanah lempung, berpasir, maupun berkerikil.- Ringan dan well-balanced- Ergonomis, ada shock-absorbent yang memberikan kenyamanan pada operator- Menggunakan tenaga engine 4 tak dengan bahan bakar bensin murni- Tersedia dengan kereta beroda untuk memudahkan perpindahan tempat- Dilengkapi dengan pengatur katup (throttle control)
    atribut:
    • Plat Size (mm): 290x350
    • Compaction Area (m²/hour): 200
    • Impact Force (kg): 7000
    • Jump Height (mm): 37
  3. Seiko Office Clock
    Mulai

    Rp1.099.900

    Seiko Office Clock
    Deskripsi:
    -Can be used in places exposed to weather and rain outdoors. The watch machine body is protected by packing and it is a structure which does not enter dust, water droplets, etc.-Scattering prevention glass is used.-Metal Flame (stainless steel (SUS304)
  4. INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)
    Mulai

    Rp10.999.900

    INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)
    atribut:
    • NPT: (Air inlet diameter) 1/4 inch
    • Overall Length L (mm): 155
    • Maximum Torque (Nm): 450
    • Insertion angle (sq.): 12.7 (1/2 inch)
    • Air Consumption (L/minute): 113
    • Applicable Hose Inner Diameter (phi mm): 10
    • Mass (kg): 1.14
    • No Load Speed (rpm): 15000
    • Practical Torque Range (N m): 34-340
  5. STARRETT Back Plunger Dial Indicator Kit
    Mulai

    Rp10.999.900

    STARRETT Back Plunger Dial Indicator Kit
    atribut:
    • Item: Back Plunger Dial Indicator Kit
    • Range (inch): 0 to 0.2
    • Graduations (inch): 0.001
    • Dial Color: White
    • Dimension Type: Inch
    • Includes Case: Yes
    • Maximum Measurement (inch): 0.2
  6. Hyundai Tamping Rammers
    Mulai

    Rp13.999.900

    Hyundai Tamping Rammers
    Deskripsi:
    Hyundai new range of tamping rammers and plate compactor provide powerful compaction in tough site conditions to deliver uncompromised performance. It is designed to reduce operator fatigue to enhance productivity. Our light equipment products allow for superior productivity and durability with minimal operating costsTAMPING RAMMER  HDR88H (Honda) And HDR88R (Robin)Hyundai Rammers deliver a high impact force making them an excellent choice for cohesive and semi-cohesive soils. It covers three types of compaction: impact, vibration, and kneading. Ideal for use on soil and asphalt, backfilling for pipe/cable installing, and the best choice for trench works.TAMPING RAMMER  HDR88HD (Hyundai)
    atribut:
    • Jumping Stroke: 2,5 cm
    • Impact Number: 450 - 650
  7. NIPPON PAINT Nippe 2000 Metalic Colors
    Mulai

    Rp139.900

    NIPPON PAINT Nippe 2000 Metalic Colors
    Deskripsi:
    Nippe 2000 adalah cat lacquer auto refinish berbasis nitroselulosa yang cepat kering, daya kilap tinggi dan tersedia dalam berbagai pilihan warna yang tahan lama. Cat ini juga memiliki daya lekat dan ketahanan yang sangat baik untuk diaplikasikan pada kayu dan besi. Nippe 2000 dikenal untuk pengecatan pada kendaraan,mesin, kerangka kayu dan besi/baja.SpesifikasiJenis Cat : Nitroselulosa lacquer enamel.Tekstur : Gloss.Warna : Putih dan berbagai warna.Specific Gravity (25°C) : 1.05.Daya Sebar Teoritis : 7.0-9.0m²/liter/lapis.
    atribut:
    • Size (L): 1
    • Theoretical Spread (m²): 7.0 - 9.0
  8. 3M Lakban OPP (Solasi / Selotip)
    Mulai

    Rp31.900

    3M Lakban OPP (Solasi / Selotip)
    Deskripsi:
    Details : - High performance packaging tape suitable for hard to stick surfaces and cold, damp environments. - High coating weight acrylic adhesive with polypropylene backing delivers dependable, quality performance. - Ideal for specialty, difficult and extreme applications. - Resists UV rays without yellowing for archival applications. - Meets FDA guidelines for indirect food contact. - High edge tear and split resistance. - Excellent adhesion to recycled liner paper and fiberboard. - Resists abrasion, moisture, chemicals and scuffing for long-lasting performance. Scotch Box Sealing Tape 313 is a high performance packing tape that is suitable for hard to stick surfaces and cold temperature applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal. High Performance Packaging Tape for Cold Temperature Applications. Scotch Box Sealing Tape 313 is a 2.55 mil (65 micron) high performance polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability even with the stresses of over or under packed boxes. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important. Recommended Applications: - Medium-duty packaging applications. - Recycled liner paper and fiberboard. - Food and beverage industry. - Cold temperature applications. - Cartons exposed to UV light and aging. - Tabbing and bag closure.
  9. Honda Power Product Generator (Mesin Genset)
    Mulai

    Rp6.999.900

  10. ROBINAIR Refrigerant Evacuation Pumps
    Mulai

    Rp12.999.900

    ROBINAIR Refrigerant Evacuation Pumps
    Deskripsi:
    Class 3000 threaded stainless steel fittings connect with high-pressure (1000-3000 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
  11. ASADA Vacuum Pump
    Mulai

    Rp9.399.900

  12. NITTO KOHKI Vacuum Pump
    Mulai

    Rp609.900

    NITTO KOHKI Vacuum Pump
    Deskripsi:
    UseableSolder suction, screw, screw suction
  13. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
  14. Loncin Stamper Kuda
    Mulai

    Rp15.999.900

    Loncin Stamper Kuda
    Deskripsi:
    Loncin RM80L merupakan tamping rammer/stamper kuda dengan kualitas premium, kokoh, dan bertenaga. Digunakan untuk meratakan dan memadatkan permukaan tanah dengan sangat baik. Sangat cocok digunakan untuk membantu pekerjaan lapangan dan proyek yang biasa di gunakan untuk pemadatan Tanah dan aspal serta susunan batu untuk jalan maupun dalam pembangunan gedung atau pabrik, karena ketangguhan dan ketahanannya yang extra kuat.
    atribut:
    • Jumping Stroke Tamping Rammer (mm): 40-65
    • Impact Number per minute: 450-660
    • Impact Force (kN): 10
    • Start Machine: Recoil
  15. JTC Vacuum Pump
    Mulai

    Rp5.699.900

    JTC Vacuum Pump
    atribut:
    • Screw Dimensions: 7/16-20UNF
    • Included Accessories: M10X1.5
    • Horsepower: 0.5hp
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. Hyundai Plate Compactor CNP90
    Mulai

    Rp5.299.900

    Hyundai Plate Compactor CNP90
    Deskripsi:
    Hyundai Compactor provides high productivity and reliable quality result.Designed for compact granular soils and asphalt, Hyundai Compactor has it all-top performance, easy handling, low maintenance and long life.
  17. Strong Indonesia Stamper Super Engine Honda
    Mulai

    Rp11.999.900

    Strong Indonesia Stamper Super Engine Honda
    Deskripsi:
    - Cocok digunakan untuk memadatkan struktur tanah lempung, berpasir, maupun berkerikil.- Ringan dan well-balanced- Ergonomis, ada shock-absorbent yang memberikan kenyamanan pada operator- Menggunakan tenaga engine 4 tak dengan bahan bakar bensin murni- Tersedia dengan kereta beroda untuk memudahkan perpindahan tempat- Dilengkapi dengan pengatur katup (throttle control)
    atribut:
    • Dimensions (LxWxH) (mm): 610x430x1080
    • Plat Size (mm): 290x350
    • Compaction Area (m²/hour): 200
    • Impact Force (kg): 7000
    • Jump Height (mm): 37
    • Machine: Honda GX 160
    • Tank Capacity (L) : 3
Daftar Harga pompa robin Terbaru March 2026
Yamaha Pompa Air IrigasiRp4.399.900
Strong Indonesia Stamper Engine Robin EY SeriesRp11.999.900
Seiko Office ClockRp1.099.900
Strong Indonesia Stamper Engine Robin EX SeriesRp10.999.900
ROBINAIR Refrigerant Recovery SystemsRp21.999.900
INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)Rp10.999.900
STARRETT Back Plunger Dial Indicator KitRp10.999.900
Hyundai Tamping RammersRp13.999.900
NIPPON PAINT Nippe 2000 Metalic ColorsRp139.900
3M Lakban OPP (Solasi / Selotip)Rp31.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)

Halaman Terkait