Beli pompa pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FINISH THOMPSON Pneumatic Drum Pump (Pompa Drum)Deskripsi:Acid, base, and solvent pneumatic drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- Power Source: Air
- YAMADA Pump Diaphragm (Pompa Diafragma)Deskripsi:YAMADA Diaphragm Pump dengan material Aluminium memiliki tekanan kerja 0.2-0.7MPa, dengan aliran maximum 20L kuat tahan lama dan awet sangat cocok untuk kebutuhan industri
- BSK Pump Diaphragm Pneumatic (Pompa Diafragma)Deskripsi:Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
- ARO Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Nameplate Voltage: N
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- Valve Type: Ball
- FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik)Deskripsi:Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- UNSPSC: 40151529
- Agency Compliance: CSA
- Display Qty: 1
- Display Sell UOM: EA
- Frequency (Hz): 60
- Includes Bung Adapter: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Metered: No
- Nominal Voltage (V): 110 AC
- Number of Phases: 1
- Power Source: Electric
- Rated Voltage (V): 115 AC
- ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)Deskripsi:Part of our Compact Series of pumps, our 1/2inch classic pumps feature big performance in a small package. With flow rates up to 13 GPM (49.2 LPM) and a wide range of material and porting configurations.
- ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Deskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- Graco Pump Diaphragm Husky 2150A Series (Pompa Diafragma)Deskripsi:The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
- Connection Type: Threaded
- Fluid Inlet Size (in): 2
- Fluid Outlet Size (in): 2
- Fluid Section Material: Aluminium
- Manifold Configuration: End Port
- Material: Aluminium
- Maximum Air Consumption (SCFM): 175
- Maximum Cycle Rate (CPM): 145
- Maximum Flow Rate (GPM): 150
- Maximum Solid Size (in): 0.25
- Power Source: Air
- Graco Pump Diaphragm Husky 515 Series (Pompa Diafragma)Deskripsi:The Husky 515 air-operated double diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/4
- Connection Type: Threaded
- Manifold Configuration: Center Port
- Manifold O-Ring Material: PTFE
- Maximum Air Consumption (SCFM): 28
- Maximum Cycle Rate (CPM): 400
- Maximum Solid Size (in): 0.09375
- Minimum Operating Temperature (°F): 40
- DAYTON Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Cast-iron housing air-operated double diaphragm pumps are durable and abrasion-resistant, suited for handling slurries and other liquids containing suspended liquids.atribut:
- UNSPSC: 40151548
- Display Qty: 1
- Display Sell UOM: EA
- Duty cycle: Continuous
- For Use With Potable Systems: No
- Manifold Connection: Single Port
- Max. Discharge Pressure (psi): 100
- Media Discharge Location: Top
- Media Intake Location: Bottom
- Mounting Hardware Material: Stainless Steel; Steel
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- Rated Air Pressure (Psi): 100
- WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:Oil Pumps, Applicators, and Transfer Systems are designed to help transfer or dispense oil from containers, drums, or totes. Use to help protect moving parts and to keep motors and mechanical equipment well-lubricated.atribut:
- Power Source: Hand Operated
- Includes Bung Adapter: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Metered: No
- SANDPIPER Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- UNSPSC: 40151548
- Display Qty: 1
- Display Sell UOM: EA
- For Use With Potable Systems: No
- Manifold Connection: Single Port
- Manifold Connection Type: NPT
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- SANDPIPER Air Operated Double Diaphragm PumpDeskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.
- YAMADA Grease Guns (Pistol Gemuk)atribut:
- Discharge Rate (L/minute): 1.0 to 10.0
- Nominal Diameter: 3/8 (10mm)
- Noise Level (dB): 84
- Overall width x overall length x overall height (mm): 186 x 189 x 241
- Graco Pump Diaphragm Air Operated Husky 1050 Series (Pompa Diafragma)Deskripsi:The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.atribut:
- Air Exhaust Port Size (in): 3/4
- Air Inlet Size (in): 1/2
- Fluid Inlet Size (in): 1
- Fluid Outlet Size (in): 1
- Maximum Cycle Rate (CPM): 280
- Maximum Flow Rate (GPM): 50
- Maximum Solid Size (in): 0.125
- Power Source: Air
- Primapro Pump Electric for Drum (Pompa Drum Elektrik)Deskripsi:Bahan konstruksi drum pump DPP 550 SS :• Pump tube SS-304• Shaft SS-304• Impeller SS-304• Outlet end SS-304Catatan :• Capacity & head tersebut di atas adalah untuk testing dengan cairan yang mempunyai berat jenis 1,0 pada suhu 20° Celsius.• Drum pump DPP 550 SS tidak dapat digunakan untuk cairan yang mudah terbakar.• Drum pump DPP 550 SS dapat digunakan hanya untuk perkerjaan intermiten.• Satu set termasuk drum pump DPP 550 SS dan elektro motor 550 W dengan kabel & colekan.atribut:
- Capacity (lpm): 100
- DIameter Pipa Inlet (mm): 40
- Fluid Viscosity (cps): 320
- Frequency (Hz): 50
- Inlet Pipe Height (mm): 1000
- Maximum Fluid Temperature (°C): 80
- Motor Power (W): 550
- Outlet Size (mm): 32
- Speed (rpm): 8000
- Thrust (m): 7.5 (Vertikal)
- Type Fase: 1 (Single)
- Voltage (V): 220
- Graco Pump Diaphragm Husky 1590 Series (Pompa Diafragma)Deskripsi:The Husky 1590 air-operated diaphragm pump features a patented, high-reliability closed center air valve that is online serviceable and an epoxy-coated air section for tough environmental conditions.atribut:
- Air Exhaust Port Size (in): 3/4
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
- Connection Type: Threaded
- Fluid Inlet Size (in): 1 1/2
- Fluid Outlet Size (in): 1 1/2
- Fluid Section Material: Aluminium
- Manifold Configuration: End Port
- Material: Aluminium
- Maximum Air Consumption (SCFM): 125
- Maximum Air Pressure (MPa): 0.8
- Maximum Cycle Rate (CPM): 200
- Maximum Flow Rate (GPM): 100
- Maximum Fluid Pressure (MPa): 0.8
- Maximum Solid Size (in): 0.1875
- Power Source: Air
- GEA Freezer Chest (Lemari Pembeku)Deskripsi:Gea CF160 - Chest Freezer 144 Liter pendingin makanan dan minuman yang terdiri dari 2 rak. Mudah menjangkau makanan dan minuman karena pintu terbuat dari kaca anti pecah. Mudah dalam perawatan dan mudah untuk mengatur suhu pendinginan.Kapasitas : 144 LiterThermometer digitalCepat BekuHemat EnergyRodaHandle+Kunci
Daftar Harga pompa pneumatic Terbaru October 2026
| FINISH THOMPSON Pneumatic Drum Pump (Pompa Drum) | Rp19.999.900 |
| YAMADA Pump Diaphragm (Pompa Diafragma) | Rp19.999.900 |
| BSK Pump Diaphragm Pneumatic (Pompa Diafragma) | Rp7.299.900 |
| ARO Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma) | Rp12.999.900 |
| FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik) | Rp14.999.900 |
| ARO Pump Diaphragm Air Operated Double (Pompa Diafragma) | Rp9.999.900 |
| YAMADA Air Operated Grease Lubricator (Pompa Gemuk) | Rp46.999.900 |
| ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp449.900 |
| Graco Pump Diaphragm Husky 2150A Series (Pompa Diafragma) | Rp63.999.900 |
| Graco Pump Diaphragm Husky 515 Series (Pompa Diafragma) | Rp27.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/fuP109558570-1.jpg)
/2rP104717099-1.jpg)
/h2P108420614-1.jpg)
/3pP109544133-4.jpg)
/euP109558534-1.jpg)
/gnP105221599-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/YAMADA%20Air%20Operated%20Grease%20Lubricator%20(Pompa%20Gemuk)/8yP106563322-1.jpg)
/ghP109539593-54.jpg)
/7gP105439268-1.jpg)
/95P105439329-1.jpg)
/1gP109553052-1.jpg)
/o0P107736864-1.jpg)
/dtP109576497-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Grease%20Guns%20(Pistol%20Gemuk)/28P104717080-1.jpg)
/5xP105439213-1.jpg)
/5lP111587201-1.jpg)
/66P105439222-1.jpg)
/3tP104712137-2.jpg)
/drP106874495-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)