Beli pompa motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Map L Bening 10 PP A3atribut:
- Width (mm): 307
- Length (mm): 430
- Size: A3
- Thickness (µm): 200
- KOKUYO Drawing Individual Folder A4Deskripsi:It is convenient to store and search individual drawings folders by storing them in a file box.* Compatible with continuous slip paper 304.8 x 228.6 mm (Y12 x T9)atribut:
- Storage Amount: Tracing paper: 40 sheets, Blue print: 20 sheets
- Material: Colored paperboard (contains waste paper pulp)
- H (mm): 315
- Size: A3
- Paper Quality: Recycled material incorporation ratio / ratio of recycled pulp blending 71%
- Width (mm): 434
- Color: Gray
- Eco Mark Certification Number: 17 112 153
- Green Purchasing Law: Conform
- Peak Height (mm): 15
- Nippon Oil Pump Motor Trochoid PumpDeskripsi:The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and thetooth profile is formed by a trochoid curve.The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. Thedrive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, sothe three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Mass (kg)atribut:
- Maximum Operating Liquid Temperature (°C): -5 to 80
- Viscosity Range Used (mm²/s): 10 to 500
- Voltage (V): 200/220
- Motor Voltage (V): 200 (50) / 200 (60) / 220 (60)
- Motor Frequency (Hz): 50/60
- Specification: Indoor Specifications
- Motor Type: Squirrel-Cage Induction Motor
- Direction of Rotation: Clockwise when viewed from the pump side (standard rotation direction)
- Number of Motor Poles (P): Four
- Phase Number: Three-Phase
- Operating Ambient Temperature (°C): -10 to 40
- Operating Temperature Range (°C): -5 to 80
- Daiichi Map L DCS A4atribut:
- Size: A4
- Daiichi Map L DCS F4atribut:
- Size: F4
- Nippon Oil Pump Trochoid PumpDeskripsi:- Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.atribut:
- Dimension F (mm): 11
- Dimension G (mm): 6
- Dimensions a (mm): 55
- Dimensions D(ɸmm): Rc1/8
- Fluid: Oil
- Axial Shape: flat Shaft (double chamfering)
- Dimension H (mm): 11.5
- Dimensions b (mm): 35.5
- Dimensions e (mm): 8
- Direction of Rotation: Rotate left from drive shaft
- Maximum Pressure (MPa): 0.5
- Maximum Rotation Speed (rpm): 3000
- Operating Ambient Temperature (°C): -20 to 40
- Operating Temperature Range (°C): -5 to 80
- Theoretical Delivery (cm³/rev): 0.8
- monotaro.id Clear Sleeves A4 (Map L)Deskripsi:monotaro.id Clear Slevees A4 (Map L) memiliki permukaan transparan untuk menyimpan surat-surat atau dokumen. Terbuat dari material yang ramah lingkungan.atribut:
- Size: A4
- Thickness (micron): 17
- KOKUYO Map Dokumen Plastik A3 Two FoldsDeskripsi:A3 size paper can be stored in a double-page spread.atribut:
- Material: Cover / R-PP
- Width (mm): 222+222
- Length (mm): 307
- Size: A4(A3)
- Thickness (µm): 200
- Kenko Map Latribut:
- Color: Transparant
- Item Size (cm): 22x30.5x0.5
- KOKUYO File Box - Fs (T Type)Deskripsi:The material uses strong E-flute, cardboard.atribut:
- Material: cardboard
- KOKUYO File Box Neos (Magazine File)Deskripsi:Assembly is easy with one touch. The bottom plate became doubled to improve the distortion resistance and durability. You can choose different headline faces on the front and back sides of the design side that emphasizes the functional aspect and the aesthetic sense that can enter the title. We have added a chic color that blends into the latest office. You can remove it smoothly from the shelf.atribut:
- Size: A4
- Material: Cardboard (contains waste paper pulp)
- Spine Width (mm): 102
- External Dimensions (Height H x Width W) (mm): 260×317
- KOKUYO Map Kliping PP A3 Horizontal (Map File)Deskripsi:The cover uses recycled PP resin from the viewpoint of effectively utilizing resources. Rail is an original product of environmentally friendly Kokuyo using PS (polystyrene) which does not generate toxic gas at incineration. Number of accommodated sheets / about 20 sheets. Cover / Playback PPatribut:
- Paper Quality: Recycled material ratio / cover: R-PP 70%
- Across Back (mm): 6
- Size: A3-E
- Storable Sheet Number: About 20
- Length (mm): 307
- Material: Cover / R-PP, Rail / PS
- Color: White
- Thickness (µm): 200
- Width (mm): 430
- KOKUYO Campus Binder Note Smart Ring 60 (Map File)Deskripsi:A binding tool with a large ring diameter that can accommodate up to 60 sheets is used. Wide width that does not easily stick out even with a sticker or index. With a stopper that locks the opening and closing of binding tools. It doesn't open suddenly and is safe to carry around.atribut:
- Number of Holes: 26
- Maximum Storage Number (sheets): 60
- Spine Width (mm): 17
- Outer Dimensions (HxW) (mm): 268x195
- File Type: Multi-hole ring
- Material: R-PP
- Set Content: 10 sheets of door paper and inner paper
- Size: B5-S
- Type: Vertical
- KOKUYO Individual Folder Color A4atribut:
- Material: Color paperboard (using waste paper pulp)
- Peak Height (mm): 15
- Wastepaper Blending Ratio (%): Recycled material compounding ratio / ratio of recycled pulp blending 70
- Eco Mark Certification Number: 17 112 153
- Outer Height (mm): 240
- Size: A4
- Width (mm): 311
Daftar Harga pompa motor Terbaru March 2026
| KOKUYO Map L Bening 10 PP A3 | Rp36.900 |
| KOKUYO Drawing Individual Folder A4 | Rp82.900 |
| Nippon Oil Pump Motor Trochoid Pump | Rp9.999.900 |
| MAXON Centrifugal Pump | Rp2.599.900 |
| Joyko Map L Bening | Rp3.900 |
| Daiichi Map L DCS A4 | Rp31.900 |
| Daiichi Map L DCS F4 | Rp33.900 |
| Nippon Oil Pump Trochoid Pump | Rp1.099.900 |
| monotaro.id Clear Sleeves A4 (Map L) | Rp17.900 |
| KOKUYO Map Dokumen Plastik A3 Two Folds | Rp31.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)



























































































































































/l7P109208763-9.jpg)


/P103010874-1.jpg)

/7qP102994278-2.jpg)
/P103009106-1.jpg)

/P102993190-1.jpg)