KOKUYO Drawing Individual Folder A4

Sebelum PPN:
Rp91.900
Spesifikasi
Storage AmountTracing paper: 40 sheets, Blue print: 20 sheets
MaterialColored paperboard (contains waste paper pulp)
H (mm)315
SizeA3
Paper QualityRecycled material incorporation ratio / ratio of recycled pulp blending 71%
Width (mm)434
ColorGray
Eco Mark Certification Number17 112 153
Green Purchasing LawConform
Peak Height (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is convenient to store and search individual drawings folders by storing them in a file box.
* Compatible with continuous slip paper 304.8 x 228.6 mm (Y12 x T9)

Ulasan Produk

Tidak ada ulasan