Beli pompa koshin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Koshin Hand-operated Drum Pump LP-32 Parts
    Mulai

    Rp309.900

    Koshin Hand-operated Drum Pump LP-32 Parts
    Deskripsi:
    Parts for Koshin High Litter Pump LP-32
    atribut:
    • Standard: ADC
    • Suitable For: LP-32-AAA-5 LP-32-AAC-0
    • Engineering Drawing Part No.: 1
    • Part Number: 3800101
  2. Koshin Pump Engine for Dirty Water (Pompa Alkon Air Kotor)
    Mulai

    Rp6.599.900

    Koshin Pump Engine for Dirty Water (Pompa Alkon Air Kotor)
    Deskripsi:
    The Koshin STV-50X motor pump for moderately contaminated water is characterised by low fuel consumption and a low noise level; It is designed for processing water with a maximum particle size of 8 mm; It is suitable for water supply and construction. The mechanical seal is made of silicon carbide, which significantly increases the service life of the motor pump; The robust frame facilitates transport
    atribut:
    • Connection Thread: Outer Pipe Thread
    • Cubic Capacity (cm³): 179
    • Impeller & Volute Casing: FCD450
    • Maximum Power (PS): 4.8
    • Maximum Power (kW): 3.5
    • Maximum Power (rpm): 3600
    • Maximum Suction Height (M): 8
    • Mechanical Seal: SiC (silicon carbide) x SiC
    • Motor: Koshin K180
    • Motor Type: Air-cooled 4-stroke gasoline engine
    • Rated Power (HP): 4.2
    • Rated Power (kW): 3.1
    • Rated Power (rpm): 3600
    • Total Head (m): 26
  3. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  4. Koshin Gear Pump For Oil GL Pump GLB Series
    Mulai

    Rp17.999.900

    Koshin Gear Pump For Oil GL Pump GLB Series
    Deskripsi:
    It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.
    atribut:
    • Normal Pressure (MPa): 0.1-0.5
    • Motor: 4 Phase
  5. Koshin Pump Drum Hand Operated High Liter (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp7.199.900

    Koshin Pump Drum Hand Operated High Liter (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Discharges 1 liter per revolution! Sucks up one 200L drum in just 2 minutes. When using heavy oil A, it will vary depending on the manufacturer and additives, but as a guideline, it can be used when the oil temperature is 10°C or higher. Ideal for transferring and refueling low-viscosity oils such as kerosene, diesel, and heavy oil A. Low-viscosity oils such as kerosene, diesel, and heavy oil A. Suction strainer: 60 mesh
    atribut:
    • Solution used: Kerosene, diesel, heavy oil A, etc
    • Maximum Discharge Amount: 1 rotation/1L (standard use 100L/min)
    • Accessories: Discharge hose band
    • Type: Manual Drum Pump
    • Discharge Port Diameter (mm): 32
    • Discharge Hose (mm): 32×1275
    • Part Number: 112-2282 (1122282)
    • Part Number 2: 64-6358-26
    • Strainer: 60 mesh (polyethylene)
    • Suction Pipe (mm x t): 32x1.6
    • TRUSCO Number: 112-2282
  6. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp6.599.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  7. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  8. JAKEMY Screwdriver Set (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

  9. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  10. Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    atribut:
    • Material: CI/CI/SS
    • Seal: Mechanical Seal
    • Impeller: Closed
  11. SUPRA (Pump) Pump Engine Irrigation (Pompa Alkon)
    Mulai

    Rp1.899.900

    SUPRA (Pump) Pump Engine Irrigation (Pompa Alkon)
    Deskripsi:
    Forced air - cooled, 4-strokes, OHV single cylinder
    atribut:
    • Power Output (HP): 6.5
    • Pump Lift (m): 28
    • Suction Height (m): 7
    • Maximum Pump Output (L/minute): 1100
    • Diameter Inlet & Outlet (inch): 3 (75mm)
    • Dimensions (mm): 520x380x470
    • Fuel Capacity (L): 3.6
  12. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  13. Koshin Hand-operated Drum Pump LP-32 Parts
    Mulai

    Rp37.900

    Koshin Hand-operated Drum Pump LP-32 Parts
    Deskripsi:
    Parts for Koshin High Litter Pump LP-32For parts replacement* Please check the model and applicable parts carefully before purchasing. * Since it is sold in units of one, please check the required quantity carefully before purchasing.
    atribut:
    • Suitable For: LP-32-AAA-5 LP-32-AAC-0
  14. Koshin Pump Engine for Clear Water (Pompa Alkon)
    Mulai

    Rp4.099.900

    Koshin Pump Engine for Clear Water (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
  15. Koshin Gear Pump for Oil GL Pump GLB Series
    Mulai

    Rp16.999.900

    Koshin Gear Pump for Oil GL Pump GLB Series
    Deskripsi:
    It has a built-in bypass valve with a relief function, so you can use it with confidence. A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil. Suitable for pushing up to high places and long-distance transportation.For transfer of kerosene, light oil, heavy fuel oil A, etc.* Please check the model size carefully before purchasing. * Please prepare a general-purpose motor, etc. separately as it cannot be used with this machine alone.
    atribut:
    • Suitable Liquid: Kerosene, light oil, heavy fuel oil A, machine oil (medium viscosity oil up to 500 mm 2 / s)
  16. Koshin Pump Engine for Clear Water (Pompa Alkon)
    Mulai

    Rp10.999.900

    Koshin Pump Engine for Clear Water (Pompa Alkon)
    Deskripsi:
    Characteristic:-New Koshin Diesel Engine KD300-Guaranteed 8M suction power-For ships and marinas.-Diesel fuel enables the use of a single fuel on board a ship.-Diesel fuel is highly flammable.-The pump was specially developed for use on ships.-Suitable for mining, shipbuilding, firefighting and construction sitesSEV-50D clear water pump is a high quality pump, made in Japan. With the new Koshin KD300 diesel engine, it offers a guaranteed suction power of 8 meters. This pump is perfect for mining, shipbuilding, firefighting and construction sites. With a connection diameter of 50mm (2″) and a male BSP pipe thread, it is easy to install. Total head is an impressive 104 feet (32 meters) and discharge volume is 166 U.S. gallons per minute (630 liters per minute). This pump is powerful and reliable, ideal for demanding tasks in various industries. Invest in the SEV-50D clear water pump and overcome any challenge effortlessly.
    atribut:
    • Connection Thread: Outer Pipe Thread BSP
    • Displacement (cm³): 296
    • Maximum Power (kW): 4.4
    • Maximum Power (rpm): 3600
    • Maximum Suction Height (ft): 26
    • Maximum Suction Height (mm): 8
    • Motor: Koshin KD300
    • Motor Type: Forced air-cooled 4-stroke diesel engine
    • Rated Power (HP): 5.4
    • Rated Power (kW): 4
    • Rated Power (rpm): 3600
  17. YamamaxPRO Pump Engine Diesel for Irrigation (Pompa Alkon)
    Mulai

    Rp2.899.900

    YamamaxPRO Pump Engine Diesel for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • In/Out (inch): 2
    • Push (M): 55
    • Suction Power (m): 8
    • Discharge (m³/hour): 32
    • Engine (Hp): 7.5
    • Displacement (cc): 212
    • Speed (rpm): 3600
  18. ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp449.900

    ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
Daftar Harga pompa koshin Terbaru October 2026
Koshin Hand-operated Drum Pump LP-32 PartsRp309.900
Koshin Pump Engine for Dirty Water (Pompa Alkon Air Kotor)Rp6.599.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
Koshin Gear Pump For Oil GL Pump GLB SeriesRp17.999.900
Koshin Pump Drum Hand Operated High Liter (Pompa Tangan / Pompa Drum Manual)Rp7.199.900
Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Rp6.599.900
TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp389.900
JAKEMY Screwdriver Set (Obeng)Rp73.900
Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp479.900
Southern Cross Pump Centrifugal (Pompa Sentrifugal)Rp22.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)