Beli pompa hydraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)
    Mulai

    Rp20.999.900

    Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)
    Deskripsi:
    Lightweight and portable, this lightweight, portable hand pump can be used with Greenlee punch driversOperates in any positionSingle speedRugged steel pump body reservoir with cast aluminum handleHas mounting holes for easy permanent mounting
    atribut:
    • Type: Hydraulic hand pump
    • Pressure Rating: 6500 PSI
    • Application: Hydraulic hand pump for use with Greenlee punch drivers
  2. CHIEF Pump Gear Hydraulic (Pompa Gear)
    Mulai

    Rp3.999.900

    CHIEF Pump Gear Hydraulic (Pompa Gear)
    Deskripsi:
    Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
    atribut:
    • UNSPSC: 40151533
  3. Barton Tools Hydraulic Hand Pump
    Mulai

    Rp869.900

    Barton Tools Hydraulic Hand Pump
    atribut:
    • Working Pressure (Bar): 700
    • Pump System: Single Acting
  4. CONCENTRIC Pump Gear Hydraulic (Pompa Gear)
    Mulai

    Rp5.499.900

    CONCENTRIC Pump Gear Hydraulic (Pompa Gear)
    Deskripsi:
    Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
  5. TEKIRO Double Box End Wrench Inch Metric (Kunci Ring)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

  6. KRISBOW Padlock 4Dial Zinc Alloy (Gembok)
    Mulai

    Rp95.900

    KRISBOW Padlock 4Dial Zinc Alloy (Gembok)
    Deskripsi:
    Padlock 4Dial Zine Alloy Black
  7. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  8. NACHI Gear Pump
    Mulai

    Rp17.999.900

    NACHI Gear Pump
    Deskripsi:
    - The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.
    atribut:
    • Rated Pressure (MPa): 25 {255}
    • Maximum Working Pressure (MPa): 30
  9. Enerpac Hydraulic Hand Pump, 2 Speed
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, 2 Speed
    Deskripsi:
    Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industri
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 1st Stage (bar): 13
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Maximum Flow Rated Pressure (cm³/stroke): 0.90
    • Piston Stroke (mm): 12.7
    • Power Source: Manual
    • Pump Type : Two Speed
    • Valve Operation: Manual
  10. Greenlee Knockout Punch Set (Alat Pelubang Plat)
    Mulai

    Rp2.299.900

    Greenlee Knockout Punch Set (Alat Pelubang Plat)
    Deskripsi:
    These punch and die sets fit Greenlee brand and other compatible knockout drivers.
    atribut:
    • UNSPSC: 27111505
  11. Masada Hydraulic Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.999.900

    Masada Hydraulic Pump
    Deskripsi:
    -Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.
    atribut:
    • Maximum Working Pressure: 70MPa
  12. Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)
    Mulai

    Rp59.999.900

    Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Series: SCL
    • Cylinder Type: Low Profile
    • Maximum Handle Effort (lbs): 93
    • Maximum Pressure (psi): 10000
    • Pump Model Number: 6W462 (Mfr. No. P392)
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  13. Enerpac Hydraulic Hand Pump, Single Speed
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Hand Pump, Single Speed
    Deskripsi:
    Product Lines : Industrial Tools, Workholding Tools- Lightweight and compact design- Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance- Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps- Lower handle effort to minimize operator fatigue- Handle lock and lightweight construction for easy carrying- Large oil capacities to power a wide range of cylinders or tools- Non-conductive fiberglass handle for operator safety- Internal pressure relief valve for overload protection
    atribut:
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  14. Koshin Gear Pump For Oil GL Pump GLB Series
    Mulai

    Rp17.999.900

    Koshin Gear Pump For Oil GL Pump GLB Series
    Deskripsi:
    It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.
    atribut:
    • Normal Pressure (MPa): 0.1-0.5
    • Motor: 4 Phase
  15. Greenlee Knockout Punch & Die Set (Alat Pelubang Plat)
    Mulai

    Rp11.999.900

    Greenlee Knockout Punch & Die Set (Alat Pelubang Plat)
    Deskripsi:
    These punch and die sets fit Greenlee brand and other compatible knockout drivers.
  16. Enerpac Hand Pump Hydraulic Manual Stainless Steel (Pompa Hidrolik)
    Mulai

    Rp129.999.900

    Enerpac Hand Pump Hydraulic Manual Stainless Steel (Pompa Hidrolik)
    Deskripsi:
    High-pressure hand pumps for multi-fluids use various compatible liquids in the pump's reservoir, such as hydraulic oils, water glycols, or demineralized water, to create hydraulic pressure and operate equipment. These pumps generate higher pressures with less operational effort than other hand and foot pumps.
    atribut:
    • UNSPSC: 31160000
  17. Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)
    Mulai

    Rp15.999.900

    Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)
    Deskripsi:
    We offer a wide range of models that can handle dynamic viscosities of 5 to 500mm 2 /s (cSt). The use of needle roller bearings increases durability, and the self-lubricating nature of the bearings makes maintenance easy.For supplying fuel to various machines, transferring various fuel oils, and hydraulic operation*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used with non-lubricating liquids. Please use with the specified handling liquid.
    atribut:
    • Connector: Screwed
    • Efficiency: Standard efficiency: 0.2 kW, IE3 (premium efficiency): 0.4 kW or more
    • Installation Location: Indoor
    • Material: Casing: FC200, gear: S45C, driving/driven shaft: S45C
    • Number of Poles: 4 poles
    • Phase: Three-phase
    • Protection Method: IP44 (indoor)
    • Structure (Bearing): Needle roller bearing
  18. Barton Tools Hydraulic Cylinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  19. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  20. Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)
    Mulai

    Rp53.999.900

    Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Series: SCR
    • Cylinder Type: General Purpose
    • Maximum Pressure (psi): 10000
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
Daftar Harga pompa hydraulic Terbaru October 2026
Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)Rp20.999.900
CHIEF Pump Gear Hydraulic (Pompa Gear)Rp3.999.900
Barton Tools Hydraulic Hand PumpRp869.900
CONCENTRIC Pump Gear Hydraulic (Pompa Gear)Rp5.499.900
TEKIRO Double Box End Wrench Inch Metric (Kunci Ring)Rp169.900
KRISBOW Padlock 4Dial Zinc Alloy (Gembok)Rp95.900
Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiRp12.999.900
NACHI Gear PumpRp17.999.900
Enerpac Hydraulic Hand Pump, 2 SpeedRp11.999.900
Greenlee Knockout Punch Set (Alat Pelubang Plat)Rp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)