Beli pompa grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Grease Pump with Container (Pompa Gemuk)
    Mulai

    Rp7.099.900

    WESTWARD Grease Pump with Container (Pompa Gemuk)
    Deskripsi:
    These pumps are intended to manually transfer or dispense high viscosity grease from containers, drums, or self contained reservoir.
    atribut:
    • Product Type: Grease Pump with Container
    • UNSPSC: 40151524
  2. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  3. WESTWARD Lever Grease Pump
    Mulai

    Rp4.599.900

    WESTWARD Lever Grease Pump
    atribut:
    • Fitting End (inch): 1/4
    • Inlet (inch): 1-7/6 I.D
    • Outlet (inch): 1/4 ID
    • Material of Construction: Aluminium, Brass, Nitrile Rubber, Steel
    • Accessory Type: Lever Grease Pump
    • For use with: For Grease Up To Andincluding Nlgi 3
    • Maximum Pressure (psi): 4000
    • Outside Height (inch): 9
    • Overall Width: 13
    • UNSPSC: 40151524
  4. TEKIRO Air Lubricator for Grease (Pompa Gemuk)
    Mulai

    Rp9.699.900

    TEKIRO Air Lubricator for Grease (Pompa Gemuk)
    Deskripsi:
    untuk melumasan dan penyedot gemuk di suatu kendaraan dengan ukuran volume 20 l, dengan dimensi 117mm, 121mm, 430mm Fungsi : untuk melumasan dan penyedot gemuk di suatu kendaraan Material : alumuniumDimensi Produk : 117mmx121mmx430mm
    atribut:
    • Material: Aluminium
    • Maximum Output Capacity (cc/s): 30
    • Shank Length Pump (mm): 430
    • Dimension 1 (mm): 117
    • Air Pressure (kg/cm²): 4-9 (Max-Min)
    • Dimension 2 (mm): 121
    • Dimension 3 (mm): 430
    • Dimension 4 (mm): 350
    • Dimension 5 (mm): 310
    • Dimension 6 (mm): 1200
    • Maximum Output Pressure (kgf/cm²): 180 - 405
  5. Lincoln Pump Grease Dispensing Hand & Foot-Operated (Pompa Gemuk Manual)
    Mulai

    Rp2.899.900

    Lincoln Pump Grease Dispensing Hand & Foot-Operated (Pompa Gemuk Manual)
    Deskripsi:
    These grease dispensing guns mount directly on drums or large containers and are operated by hand.
    atribut:
    • Action Type: Lever
    • Bung Adapter Incl.: No
    • For Media Type: Grease
    • Metered: No
    • Nozzle Operation: Manual
    • Overall Length (m): Yes
  6. TOTAL Air Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp3.399.900

    TOTAL Air Grease Lubricator (Pompa Gemuk)
    atribut:
    • Capacity (L): 30
    • Drum Application (mm): 330x430
    • Pressure Ratio: 50:1
    • Working Pressure (Bar): 6-8
    • Cylinder Diameter (mm): 70
    • Air Consumption (L/minute): 250 @6.2Bar
    • Grease Hose (m): 5
    • Maximum Fluid Pressure (bar): 400
    • Maximum Free Flow Rate (g/minute): 850
  7. TEKIRO Hand Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.699.900

    TEKIRO Hand Grease Pump (Pompa Gemuk)
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  8. Lubtec Grease Bucket Pump (Pompa Grease)
    Mulai

    Rp3.699.900

    Lubtec Grease Bucket Pump (Pompa Grease)
    atribut:
    • Capacity (kg): 15
    • High Volume Setting (GMS/Stroke): Up to 9
    • High Pressure Setting (PSI): 4000
  9. SAMOA Pedal Action Grease Pump
    Mulai

    Rp11.999.900

    SAMOA Pedal Action Grease Pump
    Deskripsi:
    Pedal action heavy-duty grease pump. Spring primed follower plate and cast iron pump mechanism ensures that the pump can be used even with extremely viscous grease. Steel leak proof reservoir, can hold up to 5 kg of grease. Includes air bleeder valve and 2 m high pressure grease hose with a four jaw hydraulic connector with check valve. Maximum pressure: 500 bar (7,150 psi). Delivery per pedal stroke: 2 g.
    atribut:
    • Compatible Fluids: Grease
    • Delivery (cc): 0.06
    • Delivery (oz): 0.06
    • Maximum Outlet Pressure (PSI): 7150
    • Maximum Outlet Pressure (bar): 500
    • Operation Type: Pedal Pumps
    • Reservoir Capacity (kg): 5
    • Reservoir Capacity (lbs): 11
  10. APRICA Grease Pump (Pompa Gemuk)
    Mulai

    Rp4.599.900

    APRICA Grease Pump (Pompa Gemuk)
    Deskripsi:
    Grease Pump merupakan suatu pompa yang memiliki fungsi sebagai pendistribusi utama pada sistem autolube yang dioprasikan oleh angin atau hydraulic sebagi sumber tenaga dari centro matic
    atribut:
    • Compression Ratio: 50 : 1
    • Grase Delivery (L/minute): 0.85
    • Air Pressure (MPa): 0.6-0.8
    • Tank Capacity (L) : 45
  11. WESTWARD High Pressure Grease Pump
    Mulai

    Rp3.399.900

    WESTWARD High Pressure Grease Pump
    atribut:
    • Includes: Coupler; Drum Cover and Follower Plate; Lever Handle; Lift Handle
    • Outlet (inch): 1/8
    • Material of Construction: Aluminium, Nitrile Rubber, Steel, Thermoplastic
    • Accessory Type: High Pressure Grease Pump
    • Color: Red
    • For use with: 25-50 lb Open Head Grease Pails
    • Maximum Pressure (psi): 3500
    • Outside Height (inch): 12
    • Type: Lever
    • UNSPSC: 40151524
  12. KING TONY Hand Grease Pump
    Mulai

    Rp8.699.900

    KING TONY Hand Grease Pump
    Deskripsi:
    20L tank for 5 gallons grease oilSuitable for #00,#0,#1,#2 grease oilIncluded 1.8m length hose & pistol sprayer1/4” High pressure 10,000 psi W.P. oilfield hosePortable equipment with single pull handleSuitable for all sorts of machineries, vehicles, airplanes, ships, etc
    atribut:
    • Transmission Rate (cc): 4 / stroke
    • Hose Length (m): 1.8
    • Capacity (L): 20
  13. American Tool Grease Gun (Pistol Gemuk)
    Mulai

    Rp259.900

    American Tool Grease Gun (Pistol Gemuk)
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
  14. Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)
    Mulai

    Rp4.199.900

    Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)
    Deskripsi:
    An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).
    atribut:
    • Discharge per Stroke: 1.25gm
    • Weight Each: 4.9Kg
    • Suction Tube Length: 375mm
    • To Suit Keg Size: 12.5kg
    • Suitable for Containers: 12.5Kg Grease Pail
    • Compatible Fluid: Grease
    • Part Number: KEN5403640K
    • Pump Type : Lever
  15. KRISBOW Manual Grease Dispenser (Pompa Gemuk)
    Mulai

    Rp5.799.900

    KRISBOW Manual Grease Dispenser (Pompa Gemuk)
    atribut:
    • Dimensions (LxWxH) (mm): 370x350x750
    • Pump Ratio: Manual pump
    • Output Pressure (Bar): 13-14
    • Tank Capacity (kg): 14
    • Delivery speed: Depend of strength of use
    • Size of hose (inch x m): Ø1/4 x 1.5
  16. TORA Hand Grease Pump
    Mulai

    Rp1.499.900

    TORA Hand Grease Pump
    atribut:
    • Capacity (L): 20 (18kg)
    • Suitable For: 0# to 2#grease
    • Outlet Flow (cc/cycle): 4
    • Output Pressure (MPa): < 16
    • Drum Application (L): 25
  17. Joyko Stiker Papan Tulis Putih
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

    Joyko Stiker Papan Tulis Putih
    Deskripsi:
    - Simple Cut, Peel and Stick ( Dengan Mudah Digunting, Kupas dan Tempel )- Write and Erase ( Tulis dan Hapus )- Stick on Any Surface ( Dapat ditempel di beberapa permukaan )- Suitable for Office Whiteboard or Writing Board for Kids ( Cocok untuk papan tulis kantor atau papan tulis anak-anak )- Use Wet Cloth to Clean ( Gunakan lap Basah untuk Membersihkan )- Can be used as Projektor Screen ( Bisa digunakan untuk Layar Proyektor )
    atribut:
    • Length (cm): 200
    • Width (cm): 45
    • Color: White
    • Material: PVC
    • Box Size h x w x t (cm): 46x3.6x3.6
Daftar Harga pompa grease Terbaru October 2026
WESTWARD Grease Pump with Container (Pompa Gemuk)Rp7.099.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900
WESTWARD Lever Grease PumpRp4.599.900
TEKIRO Air Lubricator for Grease (Pompa Gemuk)Rp9.699.900
Lincoln Pump Grease Dispensing Hand & Foot-Operated (Pompa Gemuk Manual)Rp2.899.900
TOTAL Air Grease Lubricator (Pompa Gemuk)Rp3.399.900
TEKIRO Hand Grease Pump (Pompa Gemuk)Rp1.699.900
Lubtec Grease Bucket Pump (Pompa Grease)Rp3.699.900
SAMOA Pedal Action Grease PumpRp11.999.900
APRICA Grease Pump (Pompa Gemuk)Rp4.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)