WESTWARD High Pressure Grease Pump

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.399.900
Spesifikasi
IncludesCoupler; Drum Cover and Follower Plate; Lever Handle; Lift Handle
Outlet (inch)1/8
Material of ConstructionAluminium, Nitrile Rubber, Steel, Thermoplastic
Accessory TypeHigh Pressure Grease Pump
ColorRed
For use with25-50 lb Open Head Grease Pails
Maximum Pressure (psi)3500
Outside Height (inch)12
TypeLever
UNSPSC40151524

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait