Beli pompa drum elektrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAGOLA Electric Airless Atlanta 800Gatribut:
- Free Flow (L/minute): 8.5
- Max. Recommended Nozzle (inch): 0.036
- Engine Type: 4 Stroke Honda
- Power (HP): 5.5
- Maximum Pressure (bar): 220
- Shike Tools Electric Drum Pumpatribut:
- Power (W): 550
- Flow Rate (L): 60-80
- SAGOLA Transfer Pump Recipient Lid Kit + DM Pump + Rotary Agitator + Air Inlet Regulatoratribut:
- For 200L Recipient: Yes
- Manufactured in Stainless Steel: Ok
- Version: 200 L.drum Cover Kit+DM+agitator Rotat.
- ACTION PUMP Hand Drum PumpDeskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- SAGOLA Spray GunDeskripsi:472 PRO. Pistol semprot bertekanan dengan operasi aircap campuran internal memungkinkan operasi dengan konsumsi udara sangat rendah - hanya 65 L / mnt - dan tekanan sangat rendah -1-2 bar-. Ini dirancang untuk multi guna, selalu mencapai hasil akhir berkualitas tinggi bahkan dengan produk-produk viskositas sedang.
- DAYTON Electric Drum PumpDeskripsi:Automotive fluid, fuel, and oil electric drum pumps are designed for dispensing and transferring moderate to large volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps operate without generating sparks or may include a grounding kit to prevent the ignition of combustible vapors or liquids and allow use with fuels and other flammable fluids. They're commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Includes Suction Tube: Yes
- Self Priming: Yes
- Koshin Electric Drum Pump Fill Pump FA/FD/FR SeriesDeskripsi:Oil-resistant discharge hose for Koshin electric oil pumpsFor those who want to make it a little longer or replace it for repairs!Choose from a wide lineup to suit your usage environment (length, suction hose, discharge hose, diameter, discharge gun included)atribut:
- Use Liquid: Kerosene, diesel, heavy oil A, machine oil ( low viscosity oil up to 100mm 2 /s)
- Full Lift (m): 7
- Discharge Hose Length (m): 2
- Power (V): 100 (AC)
- Motor Power (W): 120 (7500rpm)
- AS ONE Product: 64-6357-69
- Connection Screw (inch): 3/4 (Parallel Pipe Thread)
- Current (A): 2.7
- Discharge Hose (mmxm): 20x2 (Oil-resistant hose)
- Fuse (A): 3
- Maximum Discharge Volume (L/minute): 50
- Nozzle: Lubrication: Aluminium Alloy rotary type (20mm)
- Outlet Diameter (mm): 20 (3/4 inch)
- Output Power (W): 120 (7500rpm)
- Suction Port Diameter (mm): 56
- TRUSCO Number: 111-6363
- Type: Main unit, hose and gun nozzle included
- SAGOLA Electric Airless Atlanta 800atribut:
- Free Flow (L/minute): 9
- Max. Recommended Nozzle (inch): 0.043
- Engine Type: Single-phase
- Voltage (V): 230
- Frequency (Hz): 50
- Maximum Pressure (bar): 220
- Power (HP): 2.9
- Sound Level: as per CE regulation: 75 DB
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- SAMOA Pneumatic Piston Grease PumpDeskripsi:Heavy Duty pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Very reliable pump, it has a removable screen filter at the grease intake for eliminating dirt and impurities that could damage the pump, and a built in filter at the air inlet connection. Includes a height adjustable 2" BSP (M) bung adaptor.
- PROLUBE Electric Drum Pumpsatribut:
- UNSPSC: 31160000
- Display Qty: 1
- Display Sell UOM: EA
- FINISH THOMPSON Electric Drum PumpDeskripsi:Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- UNSPSC: 40151529
- Agency Compliance: CSA
- Display Qty: 1
- Display Sell UOM: EA
- Frequency (Hz): 60
- Includes Bung Adapter: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Metered: No
- Nominal Voltage (V): 110 AC
- Number of Phases: 1
- Power Source: Electric
- Rated Voltage (V): 115 AC
- Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- SAGOLA Spray Gun 4600 Xtremeatribut:
- Dimensions (cm): 33.5x10.6x1
- Air Inlet Coupling (inch): 1/4
- Cup Capacity (ml): 650
- Average Sound Pressure Level (dB): 80
- Terada Pompa Drum Listrikatribut:
- Head (m): 50
- Power (V): AC100
- Hose (mm): 25x1500
- Available Viscosity (mPa/S): 2000
- Discharge Rate (L/minute): 20
- Finish Material: Main body: Carbon steel pipe(SGP-25), Hose: Vinyl Chloride (PVC), Packing: Nitrile rubber (NBR)
- Power Cord Length (m): 4.7
- Lion Star Hand Drum Pumpatribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
Daftar Harga pompa drum elektrik Terbaru March 2026
| SAGOLA Electric Airless Atlanta 800G | Rp99.999.900 |
| Koshin Pompa Drum Listrik | Rp659.900 |
| Shike Tools Electric Drum Pump | Rp1.099.900 |
| AQUA SYSTEM Electric Drum Pump | Rp46.999.900 |
| SAGOLA Transfer Pump Recipient Lid Kit + DM Pump + Rotary Agitator + Air Inlet Regulator | Rp46.999.900 |
| ACTION PUMP Hand Drum Pump | Rp439.900 |
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
| TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp389.900 |
| SAGOLA Spray Gun | Rp199.900 |
| DAYTON Electric Drum Pump | Rp13.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































/6oP102027240-3.jpg)
/1fP105716051-2.jpg)








/3aP105703118-1.jpg)