Beli pompa diafragma di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BSK Pneumatic Diaphragm PumpDeskripsi:Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
- ARO Air Operated Double Diaphragm PumpDeskripsi:Part of our Compact Series of pumps, our 1/2inch classic pumps feature big performance in a small package. With flow rates up to 13 GPM (49.2 LPM) and a wide range of material and porting configurations.
- SAGOLA Double Diaphragm DM 300 (Pompa Diaphragm)atribut:
- Pressure Ratio: 1:1
- Air inlet (inch): BSP 1/4
- Product Inlet and Outlet (inch): BSP 3/8
- Air Consumption (L/minute): 380
- Maximum Flow Rate (L/minute): 30
- Maximum Pressure (bar): 7
- YAMADA Pompa DiafragmaDeskripsi:YAMADA Diaphragm Pump dengan material Aluminium memiliki tekanan kerja 0.2-0.7MPa, dengan aliran maximum 20L kuat tahan lama dan awet sangat cocok untuk kebutuhan industri
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- ARO Industrial Air-Operated Double Diaphragm PumpDeskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Nameplate Voltage: N
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- Valve Type: Ball
- CNP Horizontal Single Stage Centrifugal Pump OnlyDeskripsi:Produk Horizontal Single Stage Centrifugal Pump Only dari CNP ini memiliki daya 1.1-37 kW tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnya
- Zebra Spidol Permanen MCKEE Ujung Kecilatribut:
- Writing Wides (mm): 0.5
- Ink: Oil-based Dyestuff (Alcohol-based)
- Size (mm): 141.8x11.9Ø
- Epson Ink Bottle 003 (Tinta)atribut:
- Size (ml): 65
- Suitable For: L1110, L3110, L3150, L5190
- Suitable Manufacturer: EPSON
- Graco Diaphragm Pump Husky 515Deskripsi:The Husky 515 air-operated double diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/4
- Connection Type: Threaded
- Manifold Configuration: Center Port
- Manifold O-Ring Material: PTFE
- Maximum Air Consumption (SCFM): 28
- Maximum Cycle Rate (CPM): 400
- Maximum Solid Size (in): 0.09375
- Minimum Operating Temperature (°F): 40
- Graco Diaphragm Pump Husky 2150ADeskripsi:The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
- Connection Type: Threaded
- Fluid Inlet Size (in): 2
- Fluid Outlet Size (in): 2
- Fluid Section Material: Aluminium
- Manifold Configuration: End Port
- Material: Aluminium
- Maximum Air Consumption (SCFM): 175
- Maximum Cycle Rate (CPM): 145
- Maximum Flow Rate (GPM): 150
- Maximum Solid Size (in): 0.25
- Power Source: Air
- SANDPIPER Industrial Air-Operated Double Diaphragm PumpDeskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- UNSPSC: 40151548
- Display Qty: 1
- Display Sell UOM: EA
- For Use With Potable Systems: No
- Manifold Connection: Single Port
- Manifold Connection Type: NPT
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- Graco Diaphragm Pump Husky 1050Deskripsi:The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.atribut:
- Air Exhaust Port Size (in): 3/4
- Air Inlet Size (in): 1/2
- Fluid Inlet Size (in): 1
- Fluid Outlet Size (in): 1
- Maximum Cycle Rate (CPM): 280
- Maximum Flow Rate (GPM): 50
- Maximum Solid Size (in): 0.125
- Power Source: Air
- Taffware Pompa Air Diafragma ElektrikDeskripsi:Pompa ini menggunakan sistem diafragma atau membran yang bekerja bolak-balik untuk menghisap masuk dan mendorong keluar air dalam ruang pompa, dengan daya semburan yang sangat kuat. Gunakan pompa air elektrik dari Taffware ini sekarang jugaatribut:
- Voltage (V): 12
- Power (W): 72
- Dimensions (mm): 165 x 100 x 62
- Thread Diamater for Hose (mm): 11
- Electric Current (A): 6
- Material: Plastik ABS
- Maximum Flow Rate (L/minute): 6
- Pressure (psi): 130
- Graco Diaphragm Pump Husky 1590ADeskripsi:The Husky 1590 air-operated diaphragm pump features a patented, high-reliability closed center air valve that is online serviceable and an epoxy-coated air section for tough environmental conditions.atribut:
- Air Exhaust Port Size (in): 3/4
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
- Connection Type: Threaded
- Fluid Inlet Size (in): 1 1/2
- Fluid Outlet Size (in): 1 1/2
- Fluid Section Material: Aluminium
- Manifold Configuration: End Port
- Material: Aluminium
- Maximum Air Consumption (SCFM): 125
- Maximum Air Pressure (MPa): 0.8
- Maximum Cycle Rate (CPM): 200
- Maximum Flow Rate (GPM): 100
- Maximum Fluid Pressure (MPa): 0.8
- Maximum Solid Size (in): 0.1875
- Power Source: Air
- Graco Diaphragm Pump Husky 307Deskripsi:The Husky 307 air-operated diaphragm pump features a stall-free low pulsation air valve that provides a smooth and rapid changeover.atribut:
- Air Exhaust Port Size (in): 3/8
- Air Inlet Size (in): 1/4
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Treatment, Water, Ink
- Connection Type: Threaded
- Fluid Inlet Size (in): 3/8
- Fluid Outlet Size (in): 3/8
- Manifold Configuration: End Port
- Manifold O-Ring Material: PTFE
- Maximum Air Consumption (SCFM): 5.5
- Maximum Cycle Rate (CPM): 330
- Maximum Flow Rate (GPM): 6.5
- Maximum Solid Size (in): 0.0625
- Minimum Operating Temperature (°F): 40
- Ailipu Mechanical Diaphragm Dosing Pump JM Series (Pompa Kimia)atribut:
- Power (W): 15
- Connection size: M19x1.5
- Material: Pump Head : PVC (SS304, SS316 optional); Connection part : PVC (SS304, SS316 optional); Valve Seat : NBR (Viton, Teflon optional); Diapragm : NBR (Viton, Teflon optional); Gasket : Teflon; Valve Ball : Ceramic; Discharge Tube : PE; Suction Tube : PVC
- Motor Voltage (V): 220
- Graco Diaphragm Pump Husky 205Deskripsi:Our Husky air-operated double diaphragm pumps are loaded with features to help you get the job done right, every time, and are built to save you money.atribut:
- Air Inlet Size (in): 1/4
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Treatment, Water, Ink
- Connection Type: Threaded
- Fluid Inlet Size (in): 1/4
- Air Exhaust Port Size (inch): 1/4
- Fluid Outlet Size (in): 1/4
- Manifold Configuration: End Port
- Maximum Air Consumption (SCFM): 9
- Maximum Cycle Rate (CPM): 320
- Maximum Flow Rate (GPM): 5
- Maximum Solid Size (in): 06
- Power Source: Air
- CNP Horizontal Single Stage Centrifugal Whole PumpDeskripsi:Pump design according to DIN24255, All the parts contact with liquid made of stainless steel with high efficiency. Standard TEFC IEC B35 motor driven, single phase up to 2.2kw. Max. working pressure 10 bar.
Daftar Harga pompa diafragma Terbaru March 2026
| BSK Pneumatic Diaphragm Pump | Rp6.399.900 |
| ARO Air Operated Double Diaphragm Pump | Rp9.999.900 |
| SAGOLA Double Diaphragm DM 300 (Pompa Diaphragm) | Rp8.799.900 |
| YAMADA Pompa Diafragma | Rp19.999.900 |
| Wasser Pump Submersible (Pompa Celup) | Rp809.900 |
| ARO Industrial Air-Operated Double Diaphragm Pump | Rp11.999.900 |
| CNP Horizontal Single Stage Centrifugal Pump Only | Rp6.599.900 |
| Zebra Spidol Permanen MCKEE Ujung Kecil | Rp16.900 |
| Epson Ink Bottle 003 (Tinta) | Rp97.900 |
| Graco Diaphragm Pump Husky 515 | Rp23.999.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)





















































































































































/llP103713777-1.jpg)

/l1P102093757-5.jpg)



/Epson%20Ink%20Bottle%20003%20(Tinta)/foP103928564-1.jpg)







%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Air%20Operated%20Grease%20Lubricator/8yP106563322-1.jpg)
/faP108232550-1.jpg)