Beli pompa dc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DRAKOS Pump Submersible Sewage DC Series (Pompa Celup Limbah/Air Kotor)atribut:
- Height (m): 4
- Outlet Size (inch): 1
- Power (W): 45
- Rating: Continuous
- Rotation Speed (rpm): 5400
- Water Temperature (°C): 0-60
- Water Volume (L/minute): 70
- Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)atribut:
- Rated Torque (W): 200
- No-Load Speed (rpmin): 3600
- Speed Range (rpm): 2750
- Rated Current (A): 13
- Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)atribut:
- Speed (rpm): 1500
- Taffware Pompa Air Aquarium Ikan Submersible Pump (Pompa Akuarium)Deskripsi:Pompa ini bersifat submersible atau tahan air, dapat disimpan di dalam air dan mengeluarkan flow air yang besar 800 L/H. Biasa digunakan untuk pompa air di akuarium ikan. Selain untuk kebutuhan akuarium alat ini dapat juga digunakan untuk menyedot air dan keperluan-keperluan lainnyaatribut:
- Dimensions (cm): Sekitar 5x8x6.5
- Inlet/Outlet (inch): 1/2 Male
- Maximum Rated Current (MA): 1000
- Maximum Water Head (m): 5
- Maximum Circulating Water Temperature (°C): 100
- Flow Rate (L/hour): 800
- Material: Plastik ABS
- Power (W): 22
- Voltage (V): 12
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- York Pump Pump Control OtomatisDeskripsi:York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- DRAKOS Pump Submersible Sewage DDC Type (Pompa Celup Limbah/Air Kotor)atribut:
- Voltage (V): 220/240
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- MODERN Pump Electric for Oil (Pompa Oli / Pompa Drum)atribut:
- Power (W): 550
- Voltage (V): 220
- RESUN Pump Submersible Little Giant Aquarium (Pompa Celup)Deskripsi:Resun LG 1200 pompa aquarium dengan watt rendah cocok digunakan untuk aquarium kecil / untuk membuat air terjun mini untuk hiasan aquarium anda.
- Taffware Pompa Air Aquarium Ikan Ultra Quiet Submersible Pump Fish Tank (Pompa Akuarium)Deskripsi:Pompa ini bersifat submersible atau tahan air sehingga dapat digunakan di dalam kolam ataupun akuarium. Aliran air sekitar 240 liter per jam membuat pompa cocok digunakan di dalam akuarium, untuk menyedot air, dan keperluan lainnyaatribut:
- Noise (dB): 40
- Dimensions (mm): 54 x 54 x 43
- Rated Voltage (V): DC12
- Hmax (cm): 300
- Flow Rate (L/hour): 240
- Inlet Diameter (mm): 8
- Material: Plastik ABS
- Power Consumption (W): 4.2
- Rated Current (mA) : 375
- Socket Diameter (mm): 8
- Temperature Resistance (°C): 0 - 60
- Time of Use (hour): 20000
- Water Resistance Certification: IP68
- APACHE INC. Gas-Powered Trash & Utility Pump (Saringan Selang Pompa Alkon)Deskripsi:These trash pump suction strainers keep large solids from blocking the pump's inlet or jamming the pump mechanism. They also screen out solids that should not be drained with the water.atribut:
- UNSPSC: 31160000
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Southern Cross Pump Centrifugal (Pompa Sentrifugal)atribut:
- Material: CI/CI/SS
- Seal: Mechanical Seal
- Impeller: Closed
- HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- AKSANUSA Tarpaulin Round Pond (Kolam Terpal)Deskripsi:Item termasuk Ring/eyelet/groomet untuk kolam terpal dengan minimum jarak antar ring 50cmatribut:
- Load Capacity (kg): 150
Daftar Harga pompa dc Terbaru October 2026
| DRAKOS Pump Submersible Sewage DC Series (Pompa Celup Limbah/Air Kotor) | Rp349.900 |
| Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum) | Rp359.900 |
| Waterplus Pump Submersible Aquarium Fountain (Pompa Celup) | Rp199.900 |
| Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik) | Rp799.900 |
| Taffware Pompa Air Aquarium Ikan Submersible Pump (Pompa Akuarium) | Rp86.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
| York Pump Pompa Celup Akuarium (Pump Submersible) | Rp109.900 |
| York Pump Pump Control Otomatis | Rp559.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik) | Rp1.599.900 |
| DRAKOS Pump Submersible Sewage DDC Type (Pompa Celup Limbah/Air Kotor) | Rp689.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/6mP111143238-2.jpg)
/k4P110900724-1.jpg)
/a2P105876362-1.jpg)
/3aP102120118-2.jpg)
/maP107925802-1.jpg)
/2tP102120101-2.jpg)
/ieP106621662-1.jpg)
/ftP104661569-2.jpg)
/74P111143256-1.jpg)
/P102120125-1.jpg)
/d1P111709469-1.jpg)
/jwP111258716-1.jpg)
/9qP102074350-104.jpg)
/1xP107926069-2.jpg)
/fiP110190558-1.jpg)
/P102046852-1.jpg)
/kwP109118752-1.jpg)
/g1P104082577-1.jpg)
/68P105307224-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)