Beli polyester film di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Window Film
    50%
    Mulai

    Rp99.900

    TRUSCO Window Film
    Deskripsi:
    39
    atribut:
    • Length (m): 1.8
    • Thickness (mm): 0.065
    • Material: Polyester Film
    • Purpose of Use: Energy conservation measure of the factory, house/eye hatchery.
  2. 3M Wrapping Film (Amplas Film)
    61%
    Mulai

    Rp2.099.900

    3M Wrapping Film (Amplas Film)
    Deskripsi:
    A uniform thickness, smooth surface, and tough polyester film are coated with micron grade precision grain size controlled abrasive grains in a clean room. Uniform ultra-precision finishing up to 0.01 micron (Ra) can be obtained easily and quickly, and it is economical. Since it is color-coded by particle size, inventory management and process management can be done easily. Excellent surface finish up to 0.01 micron (Ra) can be done in a short time. Precision equipment parts Various rolls, shafts, drums Plastic products Resin-coated surfaces Analytical specimens Optical fibers Other precision finishing and maintenance of all parts and materials
    atribut:
    • Shape: Sheet type
    • Type: the film
    • Base Material: Polyester film
    • Suitable Material: Various rolls, optical fibers, plastics, etc.
    • Dimensions (mm): 216x280
  3. SLIONTEC PET Film Silicon Tape
    Mulai

    Rp1.499.900

    SLIONTEC PET Film Silicon Tape
    Deskripsi:
    -Can be widely used from low temperature to high temperature and is excellent in chemical resistance.-Has adhesion feature also on the remover-treated side.-For adhesion masking of silicone surface-treated side, surface protection, and release paper c
    atribut:
    • Color: Blue
    • Thickness: 0.055mm
    • Viscosity: 3.9N/10mm
    • Tensile Strength: 52N/10mm
    • Polyester Film Thickness: 0.025mm
    • Adhesive Materials: Silicone Type
    • Base Material: Polyester(PET)film
    • Purpose of Use: For adhesion masking of silicone surface-treated side, surface protection, and release paper connection.
    • W x L: 50mmx50m
  4. WAKI Fit Film Tomei Polyester Film
    Mulai

    Rp139.900

    WAKI Fit Film Tomei Polyester Film
    atribut:
    • Length (mm): 100
    • Material: Polyester
    • Thickness (mm): 0.1
    • Width (mm): 100
  5. Leader Pump Submersible (Pompa Celup)
    Mulai

    Rp1.399.900

    Leader Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa Celup LEADER DRAIN IT 200 asli buatan Itali, dengan sistem otomatis yangdilengkapi dengan float switch start/stop. Juga dilengkapi dengan coclokan kabelpower dan penyambung yang terlindung. Pompa Celup LEADER DRAIN IT 200 Cocokuntuk penggunaan pada rumah tangga, dapat digunakan untuk sirkulasi kolam, airmancur, pengurasan bak penampungan air, penghisapan air banjir dll.
  6. Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Deskripsi:
    N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
  7. Tasco Vacuum Pump (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

  8. Jaindo Steel Talang U Galvalume
    Mulai

    Rp159.900

    Jaindo Steel Talang U Galvalume
    atribut:
    • Thickness(mm): 0.3
    • Length(m): 3
    • Dimension(cm): 11.5x12x2.5
    • Material: Galvalume
    • Thickness (mm): 0.28
  9. Everlasting Rope Asbestos PTFE (Tali Packing)
    Mulai

    Rp74.900

  10. Hikari Caster
    Mulai

    Rp18.900

    Hikari Caster
    atribut:
    • Allowable Load (kgf): 8 (30)
    • Material: Rubber ; Steel
    • Type: Fixed type
    • Wheel Diameter D (mm): 25
  11. Non Brand Vehicle Loading & Repair Ramp
    Mulai

    Rp2.999.900

    Non Brand Vehicle Loading & Repair Ramp
    Deskripsi:
    Loading ramps enable vehicles and equipment to be loaded onto trailers or trucks for transport. Sold as pairs or single units, these ramps have non-skid rubber matting bases to help prevent slippage during loading or unloading.
  12. MUTU Pan Polycarbonate (Wadah Makanan)
    Mulai

    Rp31.900

    MUTU Pan Polycarbonate (Wadah Makanan)
    atribut:
    • Material: Polycarbonate
  13. 3M Polyester Tape 8992 (Lakban Isolasi Listrik)
    Mulai

    Rp729.900

    3M Polyester Tape 8992 (Lakban Isolasi Listrik)
    atribut:
    • Main application: Masking
    • Tape Length (m): 65
  14. 3M Acetate Cloth Tape
    Mulai

    Rp1.299.900

    3M Acetate Cloth Tape
    atribut:
    • Adhesive: Rubber type
    • Base Material: Acetate cloth
    • Color: Black
    • Main application: For unity
    • Operating Temperature Range (°C): 105
    • Tape Length (m): 66
    • Tape Thickness (mm): 0.2
  15. NAGAOKA SANGYOU Conductive Pet Film
    Mulai

    Rp2.399.900

    NAGAOKA SANGYOU Conductive Pet Film
    atribut:
    • Base Material: PET
    • Film Thickness (µm): 100
  16. AS ONE Aluminized PET Film
    Mulai

    Rp1.099.900

    AS ONE Aluminized PET Film
    atribut:
    • Base Material: PET (polyethylene terephthalate)
    • Base Thickness (µm): 12
    • Evaporated Film Thickness (Å): about 10
  17. WAGO Splicing Connector 2-Conductor (Sambungan Kabel)
    Mulai

    Rp1.599.900

    WAGO Splicing Connector 2-Conductor (Sambungan Kabel)
    atribut:
    • Item: Splicing Connector
    • UNSPSC: 31160000
Daftar Harga polyester film Terbaru October 2026
AS ONE Hydrophilic Polyester FilmRp2.099.900
TRUSCO Window FilmRp99.900
3M Wrapping Film (Amplas Film)Rp2.099.900
SLIONTEC PET Film Silicon TapeRp1.499.900
WAKI Fit Film Tomei Polyester FilmRp139.900
Leader Pump Submersible (Pompa Celup)Rp1.399.900
Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)Rp22.999.900
Tasco Vacuum Pump (Pompa Vakum)Rp5.199.900
Jaindo Steel Talang U GalvalumeRp159.900
Everlasting Rope Asbestos PTFE (Tali Packing)Rp74.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)