3M Wrapping Film (Amplas Film)

Sebelum PPN:
Rp2.099.900 - Rp4.999.900
Spesifikasi
ShapeSheet type
Typethe film
Base MaterialPolyester film
Suitable MaterialVarious rolls, optical fibers, plastics, etc.
Dimensions (mm)216x280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A uniform thickness, smooth surface, and tough polyester film are coated with micron grade precision grain size controlled abrasive grains in a clean room.


Uniform ultra-precision finishing up to 0.01 micron (Ra) can be obtained easily and quickly, and it is economical. Since it is color-coded by particle size, inventory management and process management can be done easily.


Excellent surface finish up to 0.01 micron (Ra) can be done in a short time.


Precision equipment parts


Various rolls, shafts, drums Plastic products Resin-coated surfaces Analytical specimens Optical fibers Other precision finishing and maintenance of all parts and materials
Feature
Carefully selected ultrafine particles are applied to a polyester film with a uniform thickness using a polymer synthetic adhesive. A fine and beautiful finished surface can be obtained.

It is water and oil resistant. It can be used for both dry and wet types.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait