Beli polishing machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- METABO Polishing PasteDeskripsi:For pre-polishing and polishing stainless steel
- MTMasaki Polishing Machineatribut:
- Frequency (Hz): 50/60
- Voltage (V): 220-240
- Non Brand Sample Grinding Polishing Machineatribut:
- Material: Stainless Steel
- Power Supply (V/Hz): 220/50
- Number of Grinding Discs: 1
- Total Power (kW): 1.8
- Clamping Sample Thickness (mm): 8-22 (Can be customized)
- Diameter of Grinding and Polishing Disc (mm): 254
- Dimensions (mm): 475x660x710
- Grinding Disc Motor Power (kW): 1.1
- Grinding Head Locking Method: Automatic
- Grinding Head Motor (W): Stepping motor 200
- Number of Specimen Clamps: 6
- Pressure Adjustment Method: Automatic pressure regulation inside the system
- Pressurization Method: Center pneumatic pressurization
- Pressurized Pressure (N): 0-150 (common range 40-120)
- Rotation Direction of Grinding Head: Clockwise
- Rotation Direction of Grinding and Polishing Disc: Forward and reverse
- Rotation Speed of Grinding and Polishing Plate (rpm): Stepless speed regulation 100-1000; Four-speed regulation 300, 500, 800, 1000
- Timing Adjustable Time (minute): 0-99
- monotaro Iron powder removal clay (Clay Bar Dekontaminasi)Deskripsi:Removes iron particles and leaves the body smooth. This soft and easy-to-use type removes iron particles, paint, etc. It also removes paint mist without leaving the car feeling tangled.Removal of iron powder, paint, etc. from carsDo not use for any purpose other than intended. Clay is hard after opening. Using hard clay as is may scratch the body. Soften it until it stretches when pulled. In cold temperatures, such as winter, the clay may harden. Soak it in warm water until it is soft enough to touch with your hand until it reaches your desired hardness before use. Always lubricate it with cold or running water before use. Excessive force can scratch the body, so use your hand gently and gently to smooth it over. If the clay becomes dirty, knead the dirty side in and always work with a clean side. Using dirty clay may scratch the body. If there is a large amount of iron powder, use cold or running water. This removes iron powder more efficiently and is less likely to scratch. Cannot be reused after using shampoo. Discontinue use if dropped on the ground.atribut:
- Ingredient: Olefin resin, calcium carbonate, etc., others, pigments, additives, crystalline silica
- Type: Fine
- Guataka Rice Steamer (Pengukus Nasi)Deskripsi:Rice steamer 24 loyang, Peralatan masak elektrik yang memudahkan dalam mengukus makanan. Alat kukusan ini bisa mengukus nasi, bakpau, somay, dimsum atau bolu kukus dengan mudah dan sudah di lengkapi Thermostat Control atau Pengatur Suhu.atribut:
- Gas Type: LPG
- Gas Pressure (kpa): 2.8
- Gas Consumption (Kg/hour): 0.9x2
- Polytron Cooker Multi Smart Tiarapot Pro (Panci Serbaguna)Deskripsi:Tiara Pot Pro Smart Multicooker memudahkan proses memasak segala jeni makanan dengan hanya menggunakan satu pot. Dilengkapi dengan 12-in-1 Mode, semua orang bisa menjadi chef profesional.Dengan 12-in-1 Function Cook :- Sup- Daging Rebus- Bean / Chili- Manual / Sous Vide- Slow Cook- Tumis- Nasi- Biji Bijian- Bubur- Kukus- Yogurt- PrestoSMART STEAM RELEASEDengan katup yang mudah ditutup untuk menyegel Tiara Pot Pro untuk memasak dengan tekanan tinggi (pressure cook), dan dapat melepaskan uap dengan cepat dan aman hanya dengan menggeser katup ke posisi RELEASE.WORRY FREE COOKINGSmart Program memungkinkan Anda untuk mengatur dan meninggalkan proses memasak, membebaskan Anda untuk melakukan hal lain sementara Tiara Pot Pro memasak makanan Anda dengan aman dan cepat.CLEAR & SIMPLE CONTROLPengaturan Smart Program Tiara Pot Pro memungkinkan Anda untuk mulai memasak secara instan. Cukup tekan menu program yang diinginkan dan Tiara Pot Pro akan memberi tahu ketika makanan sudah selesai dimasak.FASTER FAMILY MEALDapatkan makanan bergizi dengan waktu memasak 70% lebih cepat dibandingkan metode tradisional.- SMART STEAM RELEASE- WORRY FREE COOKING- CLEAR & SIMPLE CONTROL- FASTER FAMILY MEAL
- Gulaku Gula Pasir Premium Putih (Sugar)Deskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
- Philips Rice Cooker (Penanak Nasi)Deskripsi:Philips HD3115/30 – Rice Cooker 1.8 Liter 400 Watt White Merupakan penanak nasi Philips dengan teknologi terbaru. Membuat anda menjadi lebih ceria membuat nasi hangat dan lembut setiap hari untuk keluarga tercinta di rumah.Kapasitas : 1.8 Liter
- IPC Wet and Dry Vacuum Cleaner (Penyedot Debu)atribut:
- Vacuum Type: Wet & Dry
- Power Supply (V-Hz): 220/240-50
- Amano Floor Polisher (Mesin Poles Lantai)atribut:
- Power Supply (V): Single phase 100
- Meguiar's Automotive Engine Cleaner Super Degreaser (Pembersih Mesin)Deskripsi:Meguiars Super Degreaser exceeds expectations by quickly breaking down even the toughest grease. Its fast acting, free rinsing formula prevents unsightly white residue stains while its herbal fragrance creates a pleasant work environment. For exterior use only.
- Gulaku Gula Pasir Kuning (Sugar)Deskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Kuning
- Packaging: Bag
- monotaro Hand Riveter Two Handed Type (Tang Rivet)Deskripsi:It is a two-handed riveter, which can be used widely from phi 2.4 to phi 6.4 mm. The crimped shaft is discharged to the case of the main body.. For caulking up to phi 2.4 to phi 6.4 mmDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: phi 2.4mm nosepiece, phi 3.2mm nosepiece, phi 4.0mm nosepiece, phi 4.8mm nosepiece, phi 6.4mm nosepiece
- Operating Range for Disconnected Nut: 2.4/3.2/4.0/4.8/6.4 (Aluminium), 2.4/3.2/4.0/4.8 (Steel and stainless steel)
- Material (Handle): Carbon steel
- Use nosepiece: Carbon steel
- Overall Length (mm): 310
- Material (Grip): PVC
- Available Rivets (phi mm): 2.4/3.2/4.0/4.8/6.4 (Aluminium), 2.4/3.2/4.0/4.8 (Steel and stainless steel)
- Body Material: Aluminium, carbon steel
- Asus VivoBook 14Deskripsi:Whether at work or play, ASUS VivoBook 14 is the compact laptop that immerses you in whatever you set out to do. Its new frameless four-sided NanoEdge display boasts an ultraslim 5.7mm bezel, giving an amazing 87% screen-to-body ratio for supremely immersive visuals. The new ErgoLift hinge design also tilts the keyboard up for more comfortable typing. VivoBook 14 is powered by up to the latest Intel Core i7 processor with discrete NVIDIA graphics and dual storage drives to help you get things done with the least amount of fuss. What’s more, it's available in four unique finishes to suit your style.
Daftar Harga polishing machine Terbaru October 2026
| Akebonno Pressure Cooker (Panci) | Rp1.599.900 |
| METABO Polishing Paste | Rp199.900 |
| MTMasaki Polishing Machine | Rp429.900 |
| Non Brand Sample Grinding Polishing Machine | Rp379.999.900 |
| monotaro Iron powder removal clay (Clay Bar Dekontaminasi) | Rp79.900 |
| Guataka Rice Steamer (Pengukus Nasi) | Rp16.999.900 |
| Polytron Cooker Multi Smart Tiarapot Pro (Panci Serbaguna) | Rp849.900 |
| Gulaku Gula Pasir Premium Putih (Sugar) | Rp5.900 |
| Philips Rice Cooker (Penanak Nasi) | Rp519.900 |
| IPC Wet and Dry Vacuum Cleaner (Penyedot Debu) | Rp7.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/4aP108292154-1.jpg)



/rpP114773997-1.jpg)
/1lP106182057-1.jpg)
/n5P105972833-1.jpg)
/80P101558288-34.jpg)
/5mP105295202-3.jpg)
/rhP105145989-1.jpg)
/5dP111756193-1.jpg)
/P102090596-1.jpg)
/boP106952420-1.jpg)
/P102251632-1.jpg)

/1hP101004053-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)