monotaro Hand Riveter Two Handed Type (Tang Rivet)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp379.900
Spesifikasi
Accessoriesphi 2.4mm nosepiece, phi 3.2mm nosepiece, phi 4.0mm nosepiece, phi 4.8mm nosepiece, phi 6.4mm nosepiece
Operating Range for Disconnected Nut2.4/3.2/4.0/4.8/6.4 (Aluminium), 2.4/3.2/4.0/4.8 (Steel and stainless steel)
Material (Handle)Carbon steel
Use nosepieceCarbon steel
Overall Length (mm)310
Material (Grip)PVC
Available Rivets (phi mm)2.4/3.2/4.0/4.8/6.4 (Aluminium), 2.4/3.2/4.0/4.8 (Steel and stainless steel)
Body MaterialAluminium, carbon steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a two-handed riveter, which can be used widely from phi 2.4 to phi 6.4 mm. The crimped shaft is discharged to the case of the main body.. For caulking up to phi 2.4 to phi 6.4 mm
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use outside application.  * Before using, be sure to read the instruction manual, please use.  * Please note that rivets are not included. * During operation, handle part Fingers and hands may get injured if they get caught, so please be c

Ulasan Produk

Tidak ada ulasan