Beli polisher mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Sikat dan Poles Lantaiatribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- Wipro Disc Polisher Variableatribut:
- Voltage (V): 220
- Brite Cleaner Low Speed PolisherDeskripsi:- It is super high power air-cooling motor and the double-capacitor design allow a safer operation- It provides a strong power output- It has multiple functions such as carpet and floor cleaning, wax removing, low-speed polishing, floor crystal treatment and renewingatribut:
- Type: 407NA-A005HJ
- Voltage: 220V
- Power: 1000W
- Speed: 154rpm/min
- Main Cable Length: 12m
- Base plate diameter: 17inch
- Accessories: Water tank,pad holder, hard brush, soft brush
- Electroklin Polisher Single Disc MachinesDeskripsi:Mesin Polisher Lantai KF 1752 Electroklin adalah Mesin poles lantai low speed multifungsi dengan design modern, safety dan mudah dioperasikan dengan jangka waktu lama. Performance mesin bekerja sangat baik dan sesuai dengan kondisi lantai umumnya di indonesia. Mesin tidak melayang saat digunakan dan beban bobot sangat menekan di permukaan lantai. Kelebihan utama dari mesin type ini adalah safety (Anti statis dan kenyamanan pengguna karena dapat disesuaikan dengan posisi tubuh user.atribut:
- Diameter: 17 inch
- Kecepatan: 175 RPM
- Power: 700 watt/ 230 V
- Sistem Motor: GEAR BOX ( Bukan Panbelt)
- Accessories: Pad Holder, Sikat Kasar Sikat Halus, Water Tank, 3M Floor Pad Merah/Putih
- BOSCH PolisherDeskripsi:-Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untukatribut:
- Grinding Spindle Thread: M14
- K3L License: Yes
- Alfa Clean Floor Polisher Low Speedatribut:
- Working Width Brush (inch): 17
- RYU Gun PolisherDeskripsi:Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.atribut:
- Power (W): 900
- Diameter: 180mm
- No Load Speed (rpm): 600-2.000
- KRISBOW Mesin Poles Lantai Kecepatan Tinggiatribut:
- Base Diameter (inch): 20
- Cable Length (m): 12
- Noise (dB): 54
- Power (W): 1800
- Rotation Speed (rpm): 1500
- Voltage (V): 220
- Red-Wind Polisher Machine Low SpeedDeskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Power (W): 1100
- Voltage (V): 220-240
- Main Disk Rotation Speed (rpm): 154
- Length of Cable (m): 12
- Base Plate Diameter (inch): 17
- Firebird Air Sander / Polisheratribut:
- orbital diameter (mm): 5
- Free Speed (rpm): 10000
- Air inlet (inch): 1/4 inch
- Air consumption (CFM): 4
- NRT-PRO Cordless Polisheratribut:
- Size (mm): 100
- Voltage (V): 12.0
- Battery (mAh): 2000
- Revolution Per Minute (rpm): 0-2500-7500
- BOSCH Polishing Spongeatribut:
- Outer Diameter (mm): 130
- RYU Mesin Polesatribut:
- Electrical Power (V): 440
- Disc Diameter (inch): 5
- No Load Speed (rpm): 4000
- Goldie Auto Scrubber Electricatribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 755
- Brush Diameter (inch): 20
- Brush Rotation Speed (rpm/minute): 210
- Cleaning Width (mm): 510
- Performance (m²/hour): 1740
- Dimensions (mm): 1250x630x950
- KLENCO Low Speed PolisherDeskripsi:S401 is a polisher with 41kg brush pressure. This polisher is suitable for polishing or cleaning floors and marble crystallization. The "off-center" engine motor design makes this machine convenient to use because there is no push to the user. This machine purchase will be equipped with 1pcs Pad Holder and 1pcs Brush. If you need a crystallization machine, it is highly recommended that machines have brush pressures above 50 kg, or use the Klenco Cyclone S510.atribut:
- Brush Pressure (kg): 41
- Speed (rpm): 165
- Power (W): 1300
- Power Supply (V): 220-240
- Cable Length (m): 12
- Kenmaster Polishing Padatribut:
- Size: 100mm
- Speed: 12000Rpm
- Natha Low Speed Polisher NathaDeskripsi:154 Multi functional Brushing Machine- It is super high power air ooling motor and the double capacitor design allow a safer operation.- It provides a strong power output- It has multiple functions such as carpet and floor cleaning, wax removing, low speed polishing. Floor crystal treatment and renewingAccessories : Water tank, pad holder, hard rush, soft brush.atribut:
- Power: 1000W
- Voltage: 220V
- Speed: 154rpm/min
- Main Cable Length: 12m
- Base plate diameter: 17inch
- Color: Green
Daftar Harga polisher mobil Terbaru March 2026
| KRISBOW Mesin Sikat dan Poles Lantai | Rp10.999.900 |
| KRISBOW Mesin Poles Tangan | Rp1.099.900 |
| Wipro Disc Polisher Variable | Rp569.900 |
| Brite Cleaner Low Speed Polisher | Rp7.599.900 |
| Electroklin Polisher Single Disc Machines | Rp11.999.900 |
| BOSCH Polisher | Rp2.599.900 |
| Alfa Clean Floor Polisher Low Speed | Rp6.999.900 |
| BITEC Polisher | Rp539.900 |
| RYU Gun Polisher | Rp1.399.900 |
| KRISBOW Mesin Poles Lantai Kecepatan Tinggi | Rp12.999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)