Beli pneumatic wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nippon Pneumatic Industrial (NPK) Air Impact WrenchDeskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.atribut:
- Hose Mounting Port: Rc1/4
- Purpose of Use: For car maintenance with many loosening.
- Nippon Pneumatic Industrial (NPK) Impact WrenchesDeskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.atribut:
- Capacity Bolt Diameter: 48mm
- Socket Input Drive: 25.4mm
- Hose Mounting Port: Rc1/2
- Air Consumption (m³/minute): 0.45
- Exhaust: Back
- Hammer Type: Single Hammer
- Maximum Tightening Torque (N m): 2300
- No-load Speed (minute): 3000
- Purpose of Use: For car maintenance with many loosening.
- Total Length (mm): 464.0
- TEKIRO Air Impact (Mesin Pembuka Baut)Deskripsi:untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpmatribut:
- Air Pressure (psi): 90
- Air Inlet (NPT): 1/4
- Hose size (inch): 3/8
- Nippon Pneumatic Industrial (NPK) Air Impact WrenchDeskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
- Nippon Pneumatic Industrial (NPK) Impact WrenchesDeskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Since it gives an impact twice in one rotation, bolts and nuts can be tightened and removed with high efficiency.-For car maintenance with many loosening.atribut:
- Capacity Bolt Diameter: 20mm
- Socket Input Drive: 19mm
- Air consumption: 0.55
- Hose Mounting Port: Rc3/8
- Exhaust: Back
- Hammer Type: Double Hammer
- Maximum Tightening Torque (N m): 720
- No-load Speed (minute): 4500
- Purpose of Use: For car maintenance with many loosening.
- Total Length (mm): 346.0
- MILWAUKEE Impact WrenchDeskripsi:These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
- TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)Deskripsi:Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasanganatribut:
- Hose size (mm): 10
- TEKIRO Air Impact Jumbo with Stubby Impact Socket Set (Mesin Pembuka Baut)Deskripsi:TEKIRO AIR IMPACT JUMBO WITH STUBBY IMPACT SOCKET SET 12 PCSTekiro Air Impact Jumbo Hammer dilengkapi dengan aksesoris dan 12 pcs socketMaterial : CrMo & CrVatribut:
- Material: CRMO & CRV
- INGERSOLL RAND Air-Powered Impact WrenchDeskripsi:Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead.
- KOBE RED LINE Air Impact WrenchDeskripsi:IW750 One-piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4 Inch BSP air inlet thread for 10mm air hose, M24 bolt capacity. 90psi air pressure, 7.5 cfm air consumption. 949 N/m torque. Overall length: 245 mm.atribut:
- Actual Air Consumption (cfm): 4.2
- Overall Height (mm): 240
- Overall Length (mm): 245
- Overall Width (mm): 80
- Square Drive Size (inch): 3/4
- Air Inlet Size (inch): 1/4
- Air Pressure (psi): 90
- Body Style: Pistol Grip
- Compatible Hose Inner Diameter (mm): 10
- Height (mm): 240
- Item: Air Impact Wrench
- MFR Part No.: IW750
- Maximum Torque (Nm): 1085
- No Load Speed (rpm): 4800
- Power Source: Air
- Sound Pressure Level (dBA): 86
- Torque Range (N m): (Fwd) 949 - 1085
- Vibration Level (m/s2): 5.8
- eclassCode: 21052003
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
- TOKU Air Impact Wrench (Pembuka Baut)Deskripsi:-With twin hammer mechanism in the special shape, 2 hammers transfer power from the motor to the anvil without loss.-This impact wrench produces efficient blows and dramatically improves durability and torque.-Assembling light electric machines from automobile assembly lines and repairing industrial machines, etc.atribut:
- Capacity Bolt Diameter: 16mm
- Socket Input Drive: 12.7mm
- Air consumption: 0.74
- Hose Mounting Port: PT1/4
- Exhaust: Forward
- Hammer Type: Twin Hammer
- Maximum Tightening Torque (N m): 540
- No-load Speed (minute): 6500
- Total Length (mm): 175.0
- TRUSCO Air Impact WrenchDeskripsi:24atribut:
- Air Pressure: 0.6
- Working Pressure (MPa): 0.6
- Maximum Torque (N m): 382
- Plug Angle (mm): 12.7
- Mass (kg): 2.6
- Length (mm): 182
- Specifications: on Right Rotation (to Tighten) Set 3 Step Control Lever Number. Hammer Tyoe/ Twin Dock Clutch (2 Hammer)
- Hose Mounting Nozzle: Rc1/4
- Ability Bolt Diameter (mm): 16
- Rolling Speed of No-load (rpm): 5800
- Air Consumption (m³/minute): 0.4
- Body Material: Aluminium
- Purpose of Use: For car maintenance and repair.
- Nippon Pneumatic Industrial (NPK) Impact WrenchesDeskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Since it gives an impact twice in one rotation, bolts and nuts can be tightened and removed with high efficiency.-For car maintenance with many loosening.atribut:
- Capacity Bolt Diameter: 33mm
- Socket Input Drive: 25.4mm
- Hose Mounting Port: Rc1/2
- Air Consumption (m³/minute): 0.85
- Exhaust: Back
- Hammer Type: Double Hammer
- Maximum Tightening Torque (N m): 1400
- No-load Speed (minute): 4000
- Purpose of Use: For car maintenance with many loosening.
- Total Length (mm): 383.0
- KRISBOW Mesin Pembuka Bautatribut:
- Air Pressure (bar): 6
- Hose size (inch): 1/2
- TEKIRO Air Impact 1/2inch Drive Set (Mesin Pembuka Baut)Deskripsi:Set content : - 1/2inch Air Impact Wrench Twin Hammer - 1/2inch DR. Deep Impact Socket 6PT 10mm - 1/2inch DR. Deep Impact Socket 6PT 12mm - 1/2inch DR. Deep Impact Socket 6PT 14mm - 1/2inch DR. Deep Impact Socket 6PT 17mm - 1/2inch DR. Deep Impact Socket 6PT 19mm - 1/2inch DR. Deep Impact Socket 6PT 21mm - 1/2inch DR. Deep Impact Socket 6PT 23mm - 1/2inch DR. Deep Impact Socket 6PT 24mm - Mini Oiler - Oil Pot - Coupler
- INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)atribut:
- NPT: (Air inlet diameter) 1/4 inch
- Overall Length L (mm): 155
- Maximum Torque (Nm): 450
- Insertion angle (sq.): 12.7 (1/2 inch)
- Air Consumption (L/minute): 113
- Applicable Hose Inner Diameter (phi mm): 10
- Mass (kg): 1.14
- No Load Speed (rpm): 15000
- Practical Torque Range (N m): 34-340
- Nippon Pneumatic Industrial (NPK) Impact WrenchesDeskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Since it gives an impact twice in one rotation, bolts and nuts can be tightened and removed with high efficiency.-For car maintenance with many loosening.atribut:
- Hose Mounting Port: Rc3/8
- Air Consumption (m³/minute): 0.60
- Capacity Bolt Diameter (mm): 22
- Exhaust: Back
- Hammer Type: Double Hammer
- Maximum Tightening Torque (N m): 850
- No-load Speed (minute): 4500
- Purpose of Use: For car maintenance with many loosening.
- Socket Input Drive (mm): 19
- Total Length (mm): 399.0
Daftar Harga pneumatic wrench Terbaru March 2026
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench | Rp8.799.900 |
| Nippon Pneumatic Industrial (NPK) Impact Wrenches | Rp32.999.900 |
| TEKIRO Air Impact (Mesin Pembuka Baut) | Rp1.499.900 |
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench | Rp9.699.900 |
| Nippon Pneumatic Industrial (NPK) Impact Wrenches | Rp24.999.900 |
| MILWAUKEE Impact Wrench | Rp4.399.900 |
| TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut) | Rp1.899.900 |
| TEKIRO Air Impact Jumbo with Stubby Impact Socket Set (Mesin Pembuka Baut) | Rp2.499.900 |
| INGERSOLL RAND Air-Powered Impact Wrench | Rp5.899.900 |
| KOBE RED LINE Air Impact Wrench | Rp5.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20Air%20Impact%20Wrench/P102745946-2.jpg)
%20Impact%20Wrenches/P102709175-1.jpg)
/54P103683184-2.jpg)
%20Air%20Impact%20Wrench/P102747485-2.jpg)
%20Impact%20Wrenches/P102709272-1.jpg)

/6kP103683236-4.jpg)
/5tP103683209-2.jpg)



/P102706363-1.jpg)

%20Impact%20Wrenches/P102709306-1.jpg)

/lsP101005784-2.jpg)
/6bP103683227-2.jpg)
/94P103665328-1.jpg)
%20Impact%20Wrenches/P102709290-1.jpg)