Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Capacity Bolt Diameter48mm
Socket Input Drive25.4mm
Hose Mounting PortRc1/2
Air Consumption (m³/minute)0.45
ExhaustBack
Hammer TypeSingle Hammer
Maximum Tightening Torque (N m)2300
No-load Speed (minute)3000
Purpose of UseFor car maintenance with many loosening.
Total Length (mm)464.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.
-Because it blows one at a time, it is high output.
-For car maintenance with many loosening.

Ulasan Produk

Tidak ada ulasan