Beli pneumatic smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.atribut:
- Standards: CE
- Valve Ways and Positions: 5-Way/2-Position
- SMC Air Cylinder Cm2B2atribut:
- Pivot Bracket: None
- Mounting Style: Basic (Double-side Bossed)
- Rod End Bracket: None
- Type: Pneumatic
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Port Thread Type: Rc
- Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- With Auto Switch (Built-in Magnet): Without Auto Switch
- SMC Air Cylinder (CM2) 20mmatribut:
- Made To Order: Standard
- Rod End Bracket: None
- Pivot Bracket: None
- Auto Switch: Without Auto Switch
- With Auto Switch (Built-in Magnet): With Auto Switch
- Bore Size (mm): 20
- SMC Air Cylinder Cdm2B20-50 (Silinder Udara)atribut:
- Mounting Style: Basic (Double-side Bossed)
- Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- Rod End Bracket: None
- Type: Pneumatic
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Bore Size (mm): 20
- Cylinder Stroke (mm): Standard Stroke 50
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Pivot Bracket: None
- Port Thread Type: Rc
- Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- With Auto Switch (Built-in Magnet): With Auto Switch
- SMC Pneumatic Equipment PartDeskripsi:These replacement parts repair worn or damaged components in compatible pneumatic equipment.atribut:
- UNSPSC: 31160000
- Compatible with Brand: SMC
- Compatible with Manufacturer Part Number: VHS40-N04B-RZ
- Compatible with Series: VHS20/30/40/50
- Manufacturer Part Number: VHS40-N04B-RZ
- Product Type: Pressure Relief Valve
- Series: VHS
- Standards: RoHS Compliant
- SMC Stainless Steel Air Cylinder (Silinder Udara)atribut:
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- SMC Silinder Pneumatik (CQ2) 32mmatribut:
- Auto Switch: Without Auto Switch
- Bore Size (mm): 32
- Port Thread Type: Rc/M Thread
- Made To Order: Standard
- EMC Pneumatic Cylinder Bore 50Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 50
- Port Size: G1/4
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- SMC Standard Air Cylinder (Silinder Udara)atribut:
- Pivot Bracket: None
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Rod End Bracket: None
- With Auto Switch (Built-in Magnet): Without Auto Switch
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
- SMC Electro - Pneumatic Regulatoratribut:
- Thread Type: Rc
- Power Supply Voltage: 24
- CE-Compliant: Standard Type
- SMC Air Cylinder (CQ2) 40mmatribut:
- Port Thread Type: Rc/M Thread
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Bore Size (mm): 40
- SMC Polyurethane Tube TU0805atribut:
- Material: Polyurethane
- Outer Diameter (φmm): 8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8(20°C)
- Suitable fluid: Air, water
Daftar Harga pneumatic smc Terbaru March 2026
| SMC Solenoid Air Control Valve | Rp1.799.900 |
| SMC Air Cylinder Cm2B2 | Rp219.900 |
| SMC Air Cylinder (CM2) 20mm | Rp619.900 |
| SMC ISO Air Cylinder C85 | Rp309.900 |
| SMC Air Cylinder Cdm2B20-50 (Silinder Udara) | Rp649.900 |
| SMC Pneumatic Equipment Part | Rp1.399.900 |
| SMC Stainless Steel Air Cylinder (Silinder Udara) | Rp1.899.900 |
| SMC Silinder Pneumatik (CQ2) 32mm | Rp469.900 |
| EMC Pneumatic Cylinder Bore 50 | Rp539.900 |
| SMC Standard Air Cylinder (Silinder Udara) | Rp419.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%2020mm/amP101579382-2.jpg)

/7sP102078280-2.jpg)

/6xP102082249-2.jpg)
%2032mm/czP101579467-2.jpg)

/1iP102077054-2.jpg)
%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)

/5lP102082201-6.jpg)

%2040mm/d6P101579474-2.jpg)


/7lP102078273-2.jpg)