Beli pneumatic saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Z-Saw Pipe Saw Common SheathDeskripsi:Saya for pipe saws, high spymen, and paiman.Saw handle* Pipe saw 300 is not applicable.atribut:
- Material: Polypropylene
- Overall Length (mm): 365
- Suitable For: Pipe Saw Series / Zet Saw Pruning (Pear / Plum / Tangerine) / Decora Saw / Bamboo Hinoki 240 / Pruning Saw 240
- Mass (g): 93
- TRUSCO Number: 818-5763
- BAHCO Spare Blade for Pneumatic SawDeskripsi:-BAHCO SANDFLEX Series.-Using a bimetal saw series blade that is hard to break, strong against shocks, and good sharpness.-It is possible to cut even in a narrow place.-For cutting thin steel plate, thin stainless steel plate, aluminum, plastic, bumper material, FRP etc.-For woodworking and finishing processing of resin products.-For die cast burr removing work.atribut:
- Total Length: 90mm
- Thickness: 0.64mm
- Effective Cutting Length: 85mm
- Nippon Pneumatic Industrial (NPK) Air SawDeskripsi:-Optimum for work in narrow places.-Steel sheet can be cut smoothly. -For cutting steel sheets.-Coupler Plug-Hexagonal Bar Wrench(3mm)-Saw Blade(32 ridge)2 pieces-Supply Air Hose CP(55cm)-Exhaust Hose(42cm)atribut:
- Cutting Performance: Iron Plate 1.0mm
- Stroke Length: 9mm
- Number of Strokes: 9000time/min
- Air consumption: 0.2m3/min
- Hose Intake Port: Rc1/4
- Exhaust: Back
- Total Length: 198mm
- Accessories: 1/4 inch regulator, Coupling Plug 20PM, Hexagonal Rod Spanner 3mm, KS-22 Saw Blade 32 Ridges
- Material: Aluminium
- Working Air Pressure: 0.6MPa
- monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)Deskripsi:Just by cutting the saw with the guide, it is an excellent one that can cut wood at an angle of 15 degrees interval. Since the magnet is buried in the part to be hit by the saw, the blade can be cut straight without being blurred. You can use it according to the angle printed on the main body by loosening the sturdy dial. It is suitable for cutting lumber within the depth of the blade, beyond the edge of the saw.. When cutting with a saw of woodworking work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Depth (mm): 40 (Blade contact surface, not including dial part)
- Color: yellow
- Dimensions (Width W x Depth D) (mm): About 166 x 133 (at an angle of 90 degrees)
- Weight (g): About 192
- Material: ABS
- KRISBOW Gergaji Mesin Teleskopik Tanpa KabelDeskripsi:Cordless Telescopic Chain Saw 200mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Capacity (mm): 16
- Chain Speed (rps): 3.76
- Retracable Length (mm): 1830-2770
- Pivoting Head: 7 position
- HARDEN Gagang Gergaji BesiDeskripsi:-Desain ramping meningkatkan akses ke ruang terbatas-Bingkai gergaji baja karbon, gagang plastik-Kepadatan tinggi-Cantik-Nyaman-Aman-Tampilan Produk1. Terbuat dari Baja Berkualitas TinggiKepadatan tinggi, solid dan kuat.Menarik dan tahan lama.2. Desain Khusus Elastis yang Dapat disetelBingkai gergaji besi yang dapat disetel desain khusus elastis yang dapat disetel, kencangkan dan lepas mata gergaji dengan mudah.Desain yang dapat disetel, digunakan secara luas, lebih praktis.4. Pembuatan Material Lebih TebalPembuatan dengan material yang lebih tebal.Ketebalan tinggi, kepadatan tinggi, tahan lama.5. Keseluruhan Terpaut Dengan EratBingkai gergaji yang dapat disetel secara keseluruhan terpaut erat, tahan lama.Tidak mudah mengalami deformasi, praktis dan nyaman.atribut:
- Size (inch): 12
- L (mm): 420
- W1 (mm): 130
- W2 (mm): 142
- KRISBOW Arbor untuk Gergaji LubangDeskripsi:Arbor 11 mm for Hole Saw 32 ~ 152 mm
- Nippon Pneumatic Industrial (NPK) Chain Saw Blade Sharpeneratribut:
- Grain Size (#): 100
- KRISBOW Gergaji Pita PortabelDeskripsi:Gunakan gergaji pita portabel untuk mempermudah pekerjaan Anda memotong benda kerja. Gergaji pita merupakan power tool yang menggunakan pisau yang terbuat dari material metal dengan gigi potong berukuran sama sepanjang pisau potong. Alat ini digunakan untuk jenis pemotongan yang berkelanjutan dengan material yang sangat banyak. Lengkapi alat potong Anda dengan gergaji pita portabel persembahan Krisbow sekarang.atribut:
- Motor (W/V/PH): 1100/220/1
- Blade FPM: 0 – 420
- Blade Dimensions (LxWxH) (mm): 1140x12.5x0.6 18T
- Cutting Capacity (mm)/(inch): 127x127/5
- Dimensions (LxWxH) (mm): 550x300x400
- Packing Dimensions (mm): 600x340x440
- Protection Class: II
- Resitance: 0-2.4
- TRUSCO Saw FrameDeskripsi:-The design of the handle fits well in the hand and is easy to hold.-3 sizes of saw blade with a 200mm, 250mm, or 300mm length can be installed.
- Z-Saw Gergaji Dahan SL-200atribut:
- Blade Length (mm): 200
- Blade Width (mm): 0.9
- TRUSCO Multi Saw FrameDeskripsi:22atribut:
- Material: Handle: ABS Resin, TPR
- Set Contents: Bimetal Saw Blade 1 Unit, Bimetal Saber Saw Blade 1Unit (For Ironworking), Carbon Saber Saw Blade 1 Unit (For Woodworking)
- Handle Length (mm): 180
- Accessories: Bimetal Saw Blade 1 Sheet, Bimetal Saber Saw Blade (for iron work), Carbon Saber Saw Blade (for wood work)
- INGCO Chain Saw (Mesin Gergaji Nirkabel)atribut:
- Brushless Motor Voltage (V): 20
- KRISBOW Cordless Dual Function Saw (Gergaji Listik)Deskripsi:Cordless Dual Function Saw 12V ESJ-12Catribut:
- Cutting Capacity Wood (mm): 55 Tube/Pipe/ 20(Flat)
- Cutting Capacity Steel (mm): 6 Tube/Pipe/ 2(Flat)
- Cutting Capacity PVC (mm): 16
- Stroke length (mm): 14
- Blade Holder Type: Fast Release Blade
- Battery Power (VDC): 12
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 28.5x6x15
- No Load Speed (rpm): 600-2500
- Okada Hardware Mfg. (Z-Saw) Life Saw 9 Size 265Deskripsi:A saw developed for saw guides and saw guides F. Of course, it can be used as a saw even when not using the saw guide. The blade is surface-treated to prevent it from rusting.atribut:
- Band Width (mm): 0.92
- Blade Length (mm): 265
- Cell Spacing (mm): 1.75
- Overall Length (mm): 417
- TRUSCO Number: 818-5823
- Wall Thickness (mm): 0.6
- TOLSEN Stang Gergaji BesiDeskripsi:- Round lacquered steel tube bow frame- Including 1pc saw blade- Packing: color sticker
- Taffware Gergaji Mesin Cordless ChainsawDeskripsi:Gergaji mesin ini dibuat tanpa membutuhkan kabel atau pun bensin. Anda bisa menggunakan gergaji mesin ini menggunakan tenaga baterai. Meski menggunakan baterai, namun tenaga yang dihasilkan tidak kalah dengan gergaji mesin bertenaga bensin atau listrikatribut:
- Dimensions (cm): 12x33
- Battery: Li-ion 88 VF
- Voltage (V): 24
- Power (W): 800
- Saw Guide Length (cm): 13
- Chain Length (cm): 18
- Chain Speed (m/s): 5
- Material: ABS dan Metal
- No Load Speed (rpm): 2800
- TEKIRO Pahat, Kunci Inggris & Gergaji Besi EVA TrayDeskripsi:TEKIRO EVA PAHAT, KUNCI INGGRIS DAN GERGAJI SET adalah set yang dicancang khusus untuk membatu kebutuhan pertukangan dan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah EVA (tempat khusus) agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Fungsi : Untuk membatu kebutuhan pertukangan dan mekanik dalam mengerjakan pekerjaanMaterial : EVA, Chrome Vanadium, dllIsi Terdiri Dari :- Kunci inggris 8 inch- 6 pcs Set punch & chisel- Mata gergaji besi 18 TPI- Gagang gergaji besi 12 inchatribut:
- Material: Eva, Chrome Vanadium
Daftar Harga pneumatic saw Terbaru March 2026
| Z-Saw Pipe Saw Common Sheath | Rp119.900 |
| BAHCO Spare Blade for Pneumatic Saw | Rp699.900 |
| Nippon Pneumatic Industrial (NPK) Air Saw | Rp7.799.900 |
| monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji) | Rp96.900 |
| KRISBOW Gergaji Mesin Teleskopik Tanpa Kabel | Rp2.599.900 |
| HARDEN Gagang Gergaji Besi | Rp56.900 |
| KRISBOW Arbor untuk Gergaji Lubang | Rp57.900 |
| Nippon Pneumatic Industrial (NPK) Chain Saw Blade Sharpener | Rp289.900 |
| KRISBOW Gergaji Pita Portabel | Rp4.799.900 |
| TRUSCO Saw Frame | Rp179.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)





















































































































































%20Air%20Saw/P102978809-1.jpg)
/P102249488-1.jpg)



%20Chain%20Saw%20Blade%20Sharpener/P102752830-2.jpg)






/26P109104078-1.jpg)
/nuP104565858-2.jpg)
%20Life%20Saw%209%20Size%20265/8jP111007307-1.jpg)