Beli pneumatic regulator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Filter Regulator (Regulator Filter Udara)Deskripsi:-A compactly assembled equipment with integrated air filter and air regulator.atribut:
- Set Pressure (MPa): 0.05 to 0.85
- Filtration precision: 40μm
- Connection Port Diameter: 0
- Working Pressure: 1MPa
- Processing Air Volume per minute: 0.5
- Total Length: 156mm
- NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara)atribut:
- UNSPSC: 31160000
- Pressure Drop (psig): 15
- Seal Material: Nitrile Rubber
- Series: Norgren
- KOGANEI Filter Regulator (Regulator Filter Udara)atribut:
- Fluid Used: Air
- Thread Type: Rc
- Case: With Case guard
- Filter drain Outlet: With drain Cock
- Filtration (µm): 5
- Mass (kg): 0.29
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With Pressure gauge
- Set Pressure Range (MPa): 0.05 to 0.83
- Set Pressure Unit: MPa
- STAHLWERK Air Filter Regulator (Regulator Filter Udara)Deskripsi:Regulator filter untuk mesin plasma cutting
- monotaro Silencer (Made of Brass)Deskripsi:It is a metal silencer.. It is compact and takes up installation space.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: brass
- Working Pressure (MPa): 1
- Body Material: Brass
- Connection: R
- Operating Pressure (MPa) : 1
- Fitok Male Connector (Outer Diameter 1/4inch) (Sambungan Lurus)Deskripsi:Specification: 1/4inch O.D x 1/4 Male 37Degress Flare(AN)atribut:
- Body Material: 316 Stainless Steel
- Port 1 Type: Fractional Ferrule
- monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- SMC Filter Regulator AW-A Series (Regulator Filter Udara)atribut:
- Drain Port: (-) With drain cock
- Exhaust Type: Relief type
- Pressure Setting Range (MPa): 0.05 - 0.7
- EMC FRL Filter (Filter Regulator) (Unit FRL)atribut:
- Series No.: Round gauge series
- Type Code: Filter+regulator+ lubricator
- Guaranteed Pressure Resistance (MPa): 1.5
- Bowl material: Polycarbonate
- Filter Precision: 40 µm (5 µm is optional)
- Maximum Working Pressure (MPa): 1
- Pressure Adjustment Range (MPa): 0.15~0.85
- Recommended oil: Turbine No.1 Oil ISOVG32
- Valve Type: With Overlow
- Working Temperature (°C): 5~6
- TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)Deskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mmatribut:
- Air inlet (inch): 3/4
- Material: Polycarbonate
- Dimension 1 (mm): 214
- Dimension 5 (mm): 50
- CP Filter Regulator Pneumatic (Regulator Filter Udara)atribut:
- Material: Steel
- TRUSCO Filter Regulator (Regulator Filter Udara)Deskripsi:This device combines an air filter and regulator into one compact unit.atribut:
- Connector Diameter: Rc1/4
- Drain Capacity (cm³): 35
- Filtration Accuracy (µm): 5
- Operating Pressure (MPa) : 0.05 to 1.0
- Overall Length L (mm): 206.5
- Process air flow Rate (m ³/min) (ANR): 1.1
- Setting Pressure (MPa): 0.05 to 0.85
- Suitable fluid: Air
- Trusco Part No.: 562-5624
- Type Of Thread: Rc
- J-B WELD Epoxy Structural Adhesive (Lem Epoksi Dua Komponen)Deskripsi:Ready-to-use epoxy syringes mix and dispense the adhesive resin and hardener simultaneously at the right ratio, without the need for additional equipment.
- SAGOLA Double Air Filter Regulator (Regulator Filter)Deskripsi:Site as close to unit to be protected as possibleatribut:
- Size (inch): 1/4
- Temperature (°C/°F): 5 to 60/40 to 140
- Case Material: PC
- Maximum Pressure (kgf/cm²): 10
- Pressure (kgf/cm²): 0.5 to 0.85
- NUMATICS Filter/Regulator/Lubricator AssemblyDeskripsi:These FRLs by Numatics are complete systems that include a filter, a regulator, and a lubricator. In some cases, the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
- INGERSOLL RAND Air Tool Pneumatic Replacement Part (Sparepart Alat Pneumatik)Deskripsi:These air tool replacement parts repair worn or damaged components in compatible pneumatic tools.
Daftar Harga pneumatic regulator Terbaru October 2026
| TRUSCO Filter Regulator (Regulator Filter Udara) | Rp639.900 |
| NIHONSEIKI Regulator (Regulator Tekanan Udara) | Rp1.199.900 |
| NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara) | Rp459.900 |
| KOGANEI Filter Regulator (Regulator Filter Udara) | Rp789.900 |
| STAHLWERK Air Filter Regulator (Regulator Filter Udara) | Rp239.900 |
| monotaro Silencer (Made of Brass) | Rp26.900 |
| Fitok Male Connector (Outer Diameter 1/4inch) (Sambungan Lurus) | Rp129.900 |
| SMC Filter Regulator (Regulator Filter Udara) | Rp999.900 |
| monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara) | Rp629.900 |
| SMC Regulator (Regulator Tekanan Udara) | Rp42.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102388024-3.jpg)
/qiP105419954-1.jpg)
/dpP109570493-1.jpg)
/ahP103609377-1.jpg)
/ijP106947667-1.jpg)
/P102250448-1.jpg)
%20Lurus/Fitok%20Male%20Connector%20(Outer%20Diameter%201%2F4inch)%20(Sambungan%20Lurus)/0tP104080029-1.jpg)
/jwP102081716-2.jpg)
%20(Regulator%20Filter%20Udara)/22P103175074-1.jpg)
/2oP102082096-3.jpg)
/P102078228-1.jpg)
%20(Unit%20FRL)/qfP105382951-1.jpg)
/57P103642187-3.jpg)
/qhP106394953-1.jpg)
/l0P111186756-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/J-B%20WELD%20Epoxy%20Structural%20Adhesive%20(Lem%20Epoksi%20Dua%20Komponen)/kwP109491752-1.jpg)
/m5P108174797-1.jpg)


/oaP109562874-12.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)