Beli pneumatic festo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FESTO Plastic Tubing PUN SeriesDeskripsi:Festo memiliki range produk yang lengkap dengan ukuran diameter dari 3-16mm, digunakan pada untuk inustri makan dan minumanatribut:
- Ambient Temperature (°C): -35 to 60
- Material Tubing: TPE-U(PU)
- Material Fire Test: UL94 HB
- FESTO Pneumatic Muffler U Seriesatribut:
- Ambient Temperature (°C): -10 - 70
- Mounting Position: Any
- Symbol: 991473
- Information on Operating and Pilot Media: Operation with oil lubrication possible
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:-:-]
- FESTO Toggle Roller Leveratribut:
- Ambient Temperature (°C): -10 - 60
- Corrosion Resistance Class (CRC): 1 - Low corrosion stress
- Structural Design: One-way roller lever
- Note on Materials: RoHS-compliant
- Width (mm): 20
- Type of Mounting: Screwed tightly
- Actuation Type: Mechanical
- Actuator Attachments Material: Steel, galvanized
- Type of control: Direct
- FESTO Air Solenoid Valve Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
- FESTO Throttle Plate for Pneumatic Valvesatribut:
- Mounting Position: Any
- FESTO Adapter QSP Seriesatribut:
- Size: Standard
- Note on Materials: RoHS-compliant
- Design: Straight design
- Corrosion Resistance Class (CRC): 0 - No corrosion stress
- Pneumatic Connection 1 (mm): 10 (Cartridge)
- LABS (PWIS) Conformity: VDMA24364-B1/B2-L
- Packing Size: 1
- FESTO Digital Outpur Module CPX-E SeriesDeskripsi:- Standard series - Wide range of variants: large selection for maximum flexibility in standard applications - PBT and nickel-plated brass - Operating media: compressed air, vacuum, (water)atribut:
- Signal Status Display: LED
- Operating Pressure (bar): 2.5 to 7
- Standard Nominal Flow Rate (L/minute): 660
- Valve Size (mm): 14
- Type of Actuation: Electrical
- Valve Function: 5/2 monostable
- FESTO Exhaust Protectionatribut:
- Type Code: VABD
- Mounting Position: Any
- Symbol: 991455
- Operating Pressure (bar): 0 - 10
- Explosion prevention and Protection: Zone 1 (ATEX) Zone 22 (ATEX) Zone 2 (ATEX) Zone 21 (ATEX)
- Ambient Temperature (°C): -50 - 60
- Note on Materials: RoHS-compliant Contains paint-wetting impairment substances
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:-:-]
- Seal Material: EPDM
- Type of Mounting: Screw-in With external thread
- Vent screw Material: PA
- FESTO Pneumatic Valve VSPA Seriesatribut:
- Exhaust air Function: With Flow control option
- Conforms to Standard: ISO 15407-1 VDMA 24563
- Sealing Principle: Soft
- Actuation Type: Pneumatic
- Mounting Position: Any
- Structural Design: Piston gate Valve
- Type of control: Direct
- SMC Air Cylinder (CA2) 100mm (Silinder Udara)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 100
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- FESTO Air Solenoid Valve VUVG SeriesDeskripsi:- Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.atribut:
- Actuation Type: Electrical
Daftar Harga pneumatic festo Terbaru January 2026
| FESTO Push-in L-fitting QS Series | Rp119.900 |
| FESTO Plastic Tubing PUN Series | Rp1.099.900 |
| FESTO Push-in Connector QSM Series | Rp46.000 |
| FESTO Pneumatic Muffler U Series | Rp98.900 |
| FESTO Toggle Roller Lever | Rp749.900 |
| Horiba LAQUA Smart Series DO Sensor Kits | Rp34.999.900 |
| FESTO Plastic Tubing PUN-H Series | Rp129.900 |
| FESTO Air Solenoid Valve Classic (Katup Solenoid) | Rp4.699.900 |
| FESTO Throttle Plate for Pneumatic Valves | Rp1.599.900 |
| FESTO Plastic Tubing | Rp2.099.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


























































































































































/rcP103467984-12.jpg)


%20Lurus/FESTO%20Adapter%20QSP%20Series/i0P104944648-11.jpg)




%20100mm%20(Silinder%20Udara)/6tP101579245-2.jpg)