Beli pm 2.5 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Custom PM2.5 Checkeratribut:
- Sensor: Dust sensor
- Dust Particle Detection Size: Approximately 0.5microm
- Measurement Range: About 0 to 105microg/m3 (9 LED units display in divisions of about 12microg/m3)
- Resolution: About 12microg/m3 (LED 1 unit)
- Measurement Accuracy: +-12microg/m3 (LED 1 unit)
- Power Supply: DC5V (power supplied from micro USB in market-available AC adapter, etc.,)
- Built-in rechargeable battery mounted (Recharging time: About 5 hours (when output capacity 1A AC adapter is used) (AC adapter not included), Continuous use time
- Usage temperature and humidity: 0degrees to 40degrees, 80%RH or less (however, with no condensation)
- Storage temperature and humidity: -10degrees - 50degrees, 80%RH or less (however, with no condensation)
- Purpose of Use: To check the concentration of PM 2.5 in homes and on site.
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- SENSI Masker Duckbillatribut:
- Color: White
- Outer Layer: 20 G/M2 PP Spunbond
- Filter Layer: 20 G/M2 Meltblown, 95% BFE
- Inner Layer: ES Thermobonded Soft
- Eearloop: 3mm latex-free round elastic earloop
- Tie-on: Width: 12 mm, Length: 49 cm
- Marketing Authorization Number of KEMENKES RI: AKD 21603318015
- Nose Piece: Plastic and wire
- Hashimoto Cloth Cut FilterDeskripsi:-An economical filter with less air resistance.-Can be cut with scissors, easily be made to any size according to the applications. -Installed on the intake ports of air conditioners and oil conditioners, etc. to prevent the intrusion of mist and dustatribut:
- Collection Efficiency: 65%
- Initial Pressure Loss: 51Pa
- Heat Resistant Temperature: 170°C
- Filtered Wind Speed: 2.0m/s
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Type: Earloop
- 3M Nuisance Organic Vapor Valved Respiratoratribut:
- Material: Polyester / Polyisoprene
- Standard: AS/NZS 1716 Classifi cation GP1
- Exhalation Valve: Valved
- Nuisance Odor Relief (< OSHA PEL): organic vapours and Agricultural type chemicals (G) with low vapour pressures (<0.01mm Hg at 25degC)
- Assigned Protection Factor: 10
- Natural Rubber Latex Components: No
- Product Color : Gray
- Respirator Size: Standard
- Respirator Style: Cup
- SENSI Sarung Tangan Latex Medis Pre Powdered Smooth Touch LG-700atribut:
- Overall Length (mm): 240
- Palm Thickness (mm): 0.08
- Color: White
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- Nexcare Masker EarloopDeskripsi:Masker yang dilengkapi dengan 3 penyaring dengan memiliki keunggulan filter statis yaitu serat dengan material khusus yang berfungsi menangkap virus flu dan mikropartikel. Memiliki penyanggayang mengikuti lekuk hidung sehingga nyaman untuk penggunaan lebih lama. Serta bagi pengguna kacamata dapat mencegah embun pada pemakaian kacamata.- Anjuran Pakai Saat gejala flu Saat dekat bayi Saat bepergian. - Lapisan dalam yang nyaman bersentuhan dengan kulit dan menyalurkan udara bersih.- Serat acak pada lapisan tengah yang mampu menahan partikel.- Serat teratur pada lapisan luar yang dapat menyaring udara dan partikel berukuran besar.atribut:
- Use for: For Health Care
- 3M Particulate Respirator 8210Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort
- Color: White
- Exhalation Valve: No
- Filter Class: N95
- Fluid Resistant (ASTM F1862): No
- Hazard Type: Particulate
- Product Color : White
- Product Series: 8000
- Respirator Size: Standard
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Strap Material: Thermoplastic Elastomer (TPE)
- 3M RespiratorDeskripsi:Respirator seri 3M 9004 digunakan untuk pencegahan pada kegiatan pembersihan sehari-hari seperti : pengecatan, pengolahan kayu, pengamplasan, perawatan material, penggilingan dan operasi berdebu lainnya.atribut:
- Classification: RL2
- Color: Gray
- Particle Collection Efficiency (%): 95
- Shape: Half-sided
- Specified protection factor: 10
- Type: Replaceable
- 3M Particulate Respirator with Valve 8210VDeskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort plus
- Color: White
- Exhalation Valve: Yes
- Flame Resistance (ASTM D2859-96): No
- Fluid Resistant (ASTM F1862): No
- Gas and Vapor Protection Type: Particulate
- Natural Rubber Latex Components: No
- Recommended Industry: Commercial Buildings, Construction, Design & Construction, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Mining, Oil & Gas, Transportation
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- KRISBOW Penghitung Partikel Udaraatribut:
- Channel: 2.5μm, 10μm
- Mass Concentration: PM 2.5: 0 to 2000 μg/m3 PM 10: 0 to 2000 μg/m3
- Resolution: 1 μg/m3
- Air Temperature Range: 0 to 50 °C/32 to 122 °F
- Air Temperature Resolution (°C): 0.1
- Air Temperature Accuracy (°C): ± 1 (2°F)
- Auto Power OFF: Adjustable 3, 10 or 30 mins inactivity
- Dimensions (Unit/ Pack) (mm): 55x38x185/85x45x220
- Display: 2inch TFT Color LCD display, 220x176 pixels
- Humidity Accuracy: ± 3.5%RH @ 20 to 80 %RH
- Humidity Range: 0 to 100 %RH
- Humidity Resolution: 0.1 %RH
- Power: 9V battery
- TRUSCO Alat Ukur Intensitas Cahaya Digitalatribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- TRUSCO Control Panel Easy Filter (Flame Retardant)atribut:
- Size (mm): 250 x 200
- Width (mm): 250
- Length (m): 20
- Number of Sheets (Unit): 100
Daftar Harga pm 2.5 Terbaru September 2025
Custom PM2.5 Checker | Rp2.199.900 |
SENSI Masker Medis Earloop 3 Ply Sekali Pakai | Rp52.000 |
SENSI Masker Duckbill | Rp179.900 |
Hashimoto Cloth Cut Filter | Rp549.900 |
SENSI Masker Earloop Bebas Latex | Rp99.000 |
3M Nuisance Organic Vapor Valved Respirator | Rp709.900 |
SENSI Sarung Tangan Latex Medis Pre Powdered Smooth Touch LG-700 | Rp90.000 |
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp309.900 |
Nexcare Masker Earloop | Rp10.000 |
3M Particulate Respirator 8210 | Rp329.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)