Beli plug gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Steel Plug Gauge
    Mulai

    Rp2.799.900

    OSG Steel Plug Gauge
    Deskripsi:
    Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
  2. OSG Steel Plug Gauge
    Mulai

    Rp2.799.900

    OSG Steel Plug Gauge
    Deskripsi:
    Plug Gauge OSG memastikan akurasi ulir internal dengan standar toleransi tinggi. Digunakan untuk verifikasi GO/NO-GO dalam proses kontrol kualitas dan kalibrasi.
  3. KENTA Plug Gauge
    Mulai

    Rp2.299.900

    KENTA Plug Gauge
    Deskripsi:
    Top quality precision plug gauge made of fine grade alloyed tool steel.Go and No Go clearly marked.Tolerance H7.
  4. Insize Steel Pin Gauge (Blok Ukur)
    Mulai

    Rp619.900

    Insize Steel Pin Gauge (Blok Ukur)
    Deskripsi:
    These reversible pin or plug gauge handles are marked blue for inch sizes and yellow for metric sizes. They’re compatible with a specified range of gauge diameters, with Go (Plus) gauge handle ends provided with a green collet, and No-Go (Minus) gauge handle ends provided in red collets.
    atribut:
    • For Gauge Type: Pin Gage
    • Handle Color: Black
    • Single End or Double End: Double End
  5. SK Steel Plug Gauge (Alat ukur ketebalan)
    37%
    Mulai

    Rp739.900

    SK Steel Plug Gauge (Alat ukur ketebalan)
    Deskripsi:
    - This is a limit plug gauge using a steel pin gauge.- A lightweight type that uses an aluminum pin vise.- Since only the gauge part can be removed, it can be replaced if it becomes worn.Purpose:For inspecting hole diameter.
    atribut:
    • Tolerance Class: H7
  6. Niigata Seiki (SK) Individual Steel Pin Gauge AA
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Niigata Seiki (SK) Individual Steel Pin Gauge AA
    atribut:
    • Tolerance (µm): ± 0,8
    • Cylindricity (µm): 0,5
    • Hardness: HV 720 or more
  7. KENTA Thread Plug Gauge Set
    Mulai

    Rp14.999.900

    KENTA Thread Plug Gauge Set
    Deskripsi:
    Feature:Standard metric ISO thread as per DIN 13Hardened gauge steelStandard tolerance 6HInclude GO ang NOGO tips7pcs/set
    atribut:
    • Size: M3,M4,M5,M6,M8,M10,M12
  8. OSG Steel Plug Gauge
    Mulai

    Rp5.499.900

    OSG Steel Plug Gauge
    Deskripsi:
    A screw plug gauge for taper screws for pipes.
    atribut:
    • Material: Steel
  9. Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp629.900

    Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)
    atribut:
    • Thread Class: 6H
    • Handle Color: Black
    • Thread Type: Metric
    • Gauge Type: Go/No-Go (Plus/Minus)
    • Dimension Type: Metric
    • Gauge Finish: Uncoated
    • Gauge Material: Steel
    • Handle Design: Double End
    • Thread Direction: Right Hand
  10. Niigata Seiki (SK) Steel Pin Gauge (Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.299.900

    Niigata Seiki (SK) Steel Pin Gauge (Set)
    atribut:
    • Material: Steel
    • Step: 0.01
  11. Mitutoyo Gauge Block Steel Set
    Mulai

    Rp4.299.900

    Mitutoyo Gauge Block Steel Set
    Deskripsi:
    The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
  12. Niigata Seiki (SK) Steel Pin Gauge
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    Niigata Seiki (SK) Steel Pin Gauge
    Deskripsi:
    - A pin gauge is a pin-shaped (cylindrical) gauge with precisely finished diameter dimensions.- This is the most common pin gauge.- All products have undergone sub-zero treatment to prevent aging.- Since it is a perfect circle, it can be used in any situation.Purpose:- For inspecting hole diameter.- As parts for molds.- For core wobbling inspection.- For R measurement.
    atribut:
    • Length (mm): 50
  13. Insize Plain Plug Gages (Blok Ukur)
    Mulai

    Rp599.900

    Insize Plain Plug Gages (Blok Ukur)
    Deskripsi:
    - Supplied with Go and No-Go gages together; - Class H7; - Hardness HRC 60±2; - Standard DIN7150-2
  14. Insize Fine Thread Plug Gage 6G (Fine Thread Plug Gauge ISO)
    Mulai

    Rp2.199.900

    Insize Fine Thread Plug Gage 6G (Fine Thread Plug Gauge ISO)
    Deskripsi:
    - Supplied with Go and No-Go gages together- Standard ISO1502- Supplied with manufacturer inspection certificate
    atribut:
    • Class: 6G
    • Nominal Diameter (mm): M23
    • Pitch (mm): 0.5
  15. monotaro Gauge Block
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.699.900

    monotaro Gauge Block
    Deskripsi:
    - It is a block gauge for measuring instruments.-To the check before using the measuring instrument. - General measurement, reference gauge for work
    atribut:
    • Grade: Grade 0
    • Material: Steel
    • Size (mm): 1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
    • Block Dimension (mm): 9 x 30 (dimension exceeding 10 mm: 9 x 35)
    • Precision: Dimensional tolerance:. More than 0.5 and not more than 10 mm ± 0.20 μm. (Allowable dimensional difference width: 0.16 μm Dimensional tolerance: more than 10 and 25 mm or less ± 0.30 (allowable dimensional difference width: 0.16 μm)
  16. OSG Screw Limit Gauge (JIS Class 2)
    Mulai

    Rp2.699.900

    OSG Screw Limit Gauge (JIS Class 2)
    atribut:
    • Type: For plug gauge work
    • Compatible: Metric thread (JIS class 2)
  17. OJIYAS Thread Ring Gauge
    Mulai

    Rp9.599.900

    OJIYAS Thread Ring Gauge
    atribut:
    • Size (mm): M6x1
  18. SK Steel Pin Gauges Set
    Mulai

    Rp4.299.900

    SK Steel Pin Gauges Set
    atribut:
    • Circularity/cylindricality: Within 0.5μm
    • Diameter precision: ±0.8μm
    • Hardness: 650HV or more
Daftar Harga plug gauge Terbaru October 2026
OSG Steel Plug GaugeRp2.799.900
OSG Steel Plug GaugeRp2.799.900
OSG Plug Gauges For Screw ThreadsRp6.799.900
KENTA Plug GaugeRp2.299.900
Insize Steel Pin Gauge (Blok Ukur)Rp619.900
SK Steel Plug Gauge (Alat ukur ketebalan)Rp739.900
Niigata Seiki (SK) Individual Steel Pin Gauge AARp149.900
KENTA Thread Plug Gauge SetRp14.999.900
OSG Steel Plug GaugeRp5.499.900
Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)Rp629.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)