Beli platform di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Handrail for Work Platform
    Mulai

    Rp2.099.900

    TRUSCO Handrail for Work Platform
    Deskripsi:
    -It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
  2. TRUSCO Scaffolding platform (Tangga Pijakan Steger)
    Mulai

    Rp4.799.900

    TRUSCO Scaffolding platform (Tangga Pijakan Steger)
    Deskripsi:
    > The table top width is 400 mm and it has a wide sense of stability, and it is excellent in workability.
    atribut:
    • Material: Aluminium
    • Top Platform Height (m): 0.85
    • Top Platform Dimensions (mm): 1000 x 400
  3. TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp3.899.900

    TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    -This is a workbench with the 250mm rung intervals that has steps with gentle slope and is easy to go up/down.-The step board is a stripe plate type.-This is a workbench for factories that is excellent in stability and fixity.-Dusts are difficult to be ac
  4. Sumo Ladder Trolley (Tangga Dorong Gudang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

    Sumo Ladder Trolley (Tangga Dorong Gudang)
    atribut:
    • Capacity (kg): 350
  5. Nakao Work Platform Rakuda Mini (Tangga Pijakan)
    Mulai

    Rp7.699.900

    Nakao Work Platform Rakuda Mini (Tangga Pijakan)
    atribut:
    • Material: Aluminium
    • Maximum Working Weight (kg): 160
    • Rung Surface Width (mm): 60
    • Top Board Dimension (mm): 520x350
  6. TRUSCO Trolley Flat Platform Dolly (Troli Barang Dolly)
    66%
    Mulai

    Rp239.900

    TRUSCO Trolley Flat Platform Dolly (Troli Barang Dolly)
    Deskripsi:
    Work of transportation industry, work in the factory. Transportation work in shipping storage.
    atribut:
    • Caster: Two Swivel, Two Fixed Cars
    • Conformity: (Caster) Swivel: TYE-75EL, Fixed Cars: TYER-75EL
    • Equal Load (kg): 100
    • Material (Metal): Steel (Trivalent Chromium Plating)
    • Pallet Dimensions (Height) (mm): 115
    • Specifications: Finished Product. Platform Dolly.
    • Body Material: Recycled Polypropylene 100% (PP) Recycled Materials
    • Wheel Diameter (mm): 75
  7. TRUSCO Platform Dolly
    43%
    Mulai

    Rp489.900

    TRUSCO Platform Dolly
    Deskripsi:
    Material: Loading platform: recycled polypropylene 100% (PP) recycled materials. Caster bracket: Steel (trivalent chromium plating), Wheels: nylon resin, the wheels: elastomer resin.
    atribut:
    • Length (mm): 615
    • Width (mm): 415
    • Color: Blue
    • Height (mm): 115
    • Type: Caster with Stopper Type
    • Equal Load (kg): 100
    • Castle Diameter (phi mm): 75
    • Installation Method: (Caster) Borutoresu Specification
  8. Alinco Aluminum Work Platform Pxge Type (Tangga Pijakan Steger)
    Mulai

    Rp5.699.900

    Alinco Aluminum Work Platform Pxge Type (Tangga Pijakan Steger)
    Deskripsi:
    -This is an aluminum work platform that can be fit to the working area or the installation level because height is adjustable.-This is a folding type that is good for carrying and excellent in storage capacity.-You can easily operate with the simple teles
    atribut:
    • Applicable Copper Tube Outer Diameter: 15.88mm
    • Dimension L: 58mm
  9. Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)
    Mulai

    Rp7.499.900

    Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)
    Deskripsi:
    Stable, yet easily manoeuvrable. - 5th generation, sturdy & proven design, easy to manoeuvre yet stable at height. - A wide range of ladder trolleys available from 5 to 10 steps with top loading of 150kg. - Designed for warehouses, factories, retail areas with goods storage racks. - Non slip expanded metal steps provide firm grip. - Safety Cage at top deck and bottom goods platform.
    atribut:
    • Finishing: High Gloss Painting
    • Wheel (inch): 5 (PU Cast Iron)
    • Loading (kg): TOP 150 / UDL
    • Dimensions b (mm): 915.0
    • Maximum Loading Capacity (kg): 350
  10. LIVEO Ladder Folding Household (Tangga Pijakan Lipat)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp939.900

    LIVEO Ladder Folding Household (Tangga Pijakan Lipat)
    Deskripsi:
    - Sudah bersertifikat EN131 (Standart Eropa)- Tahan beban sampai 150kg- 4 anak tangga- Jarak antar anak tangga 29cm- Cocok untuk rumah tangga- Terdapat handle untuk pegangan- Dapat di lipat & mudah di bawa
    atribut:
    • Material: Metal Powder Coating
    • Certified: EN 131
    • Maximum Loading Capacity (kg): 150
  11. TRUSCO Aluminum Work Platform High Strength Black (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp5.299.900

    TRUSCO Aluminum Work Platform High Strength Black (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    -There is also a brace on the bottom and it is excellent in stability.-An all alumite finishing.-The anti-slip cap is attached with a scrivet so it is an aluminum made work platform which can be replaced with a phillips head screwdriver.-For work at factory and warehouse.
    atribut:
    • Maximum Working Weight (kg): 150
    • Top Board Dimension (mm): 500x400
  12. Hasegawa Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp3.399.900

    Hasegawa Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    -It is a classic scaffold for the factory which can be easily set with the included accessory tool.-The legs can be easily removed and replacement with a commercially available screwdriver.
  13. Deli Circlip Pliers Set (Tang Jepit Circlip Set)
    Mulai

    Rp379.900

    Deli Circlip Pliers Set (Tang Jepit Circlip Set)
    Deskripsi:
    4 Pcs circlip plier set2 Pcs of 180°, 2 pcs of 90°Carbon steelPacked by Cloth Bag
    atribut:
    • Material: Carbon steel
    • Packing Type: Cloth Bag
    • Size (inch): 7
    • Size (mm): 180
  14. Sakae Medium-duty Workbench
    Mulai

    Rp16.999.900

    Sakae Medium-duty Workbench
    Deskripsi:
    A best-selling medium-weight workbench. The core material of the tabletop is particle board, so it is resistant to bending. It will not budge even if a heavy object is placed on it. Thework table with the Sakaerium tabletop is made of PVC-based material, which is non-slip and elastic, so it will not damage the product. It has excellent durability, chemical resistance, and waterproofness, and is resistant to wear and scratches, so it can be used in any place such as factories, laboratories, hospitals, and schools. It is suitable for use as a metalworking table, training table, inspection table, assembly table, etc. Italso complies with the 10 restricted substances in the revised RoHS Directive (RoHS2) (in addition to the 6 restricted substances, there are 4 restricted substances such as phthalates). It is also ideal for electrical and electronic parts manufacturers, communication equipment manufacturing factories, toy manufacturing factories, medical equipment manufacturing factories, etc.The main body is made of square pipes (structural steel pipes), so it is very sturdy and does not accumulate dust. Optional installation of a middle board and cabinet (drawer) is also possible.
    atribut:
    • Capacity (kg): 800
    • Frontage (mm): 1800
    • Depth (mm): 900
    • Height (mm): 740
    • Body Material: Steel (powder coated)
    • Top Plate Material: Sakae Luminous Compliant with the Revised RoHS Directive 10 Substances
    • Color: Green
    • Dimensions (WxD) (mm): 1530×678
    • Table Top Dimensions (WxDxH) (mm): 1800×900×25
    • Table Top Thickness (mm): 25
  15. Lion Star Jolly Box (Wadah Plastik)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp12.900

  16. Superform Platform
    Mulai

    Rp9.599.900

    Superform Platform
    atribut:
    • Capacity (kg): 300
    • Overall Height (mm): 2180
    • Fork Spread (mm): 600/690
Daftar Harga platform Terbaru November 2026
TRUSCO Handrail for Work PlatformRp2.099.900
TRUSCO Scaffolding platform (Tangga Pijakan Steger)Rp4.799.900
TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)Rp3.899.900
Sumo Ladder Trolley (Tangga Dorong Gudang)Rp3.499.900
Nakao Work Platform Rakuda Mini (Tangga Pijakan)Rp7.699.900
TRUSCO Trolley Flat Platform Dolly (Troli Barang Dolly)Rp239.900
TRUSCO Platform DollyRp489.900
Alinco Aluminum Work Platform Pxge Type (Tangga Pijakan Steger)Rp5.699.900
Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)Rp7.499.900
LIVEO Ladder Folding Household (Tangga Pijakan Lipat)Rp939.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait