Beli plastik ohp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Reproduction Ohp Film For Lbp & PpcDeskripsi:It supports two types of printing method: monochrome LBP and monochrome PPC. OHP film using recycled PET film. Because special coating treatment is applied to both sides, it can copy and output on either side.atribut:
- Material: R-PET film
- Size: A4
-
Thickness (mm):
Film / 0.10 (corresponding to 144 g / m
2 / x i> 000 D < - Number of Sheets: 100
- Paper Quality: Recycled material compounding ratio / R-PET film 40%
- Film Dimension (mm): 0.10 (equivalent to 144 g / m 2)
- Dimensions (Vetical x Horizontal) (mm): 297 x 210
- Dimensions Vertical (mm): 297
- External Width (mm): 210
- KOKUYO For Ohp Film PpcDeskripsi:Please make a manuscript and copy it directly to film with PPC (electrostatic copier). Special coating processing is done on the surface of the film so that continuous copying can be done with PPC (electrostatic copying machine). Since we are processing on both sides, you can take a copy on either side.atribut:
- External Width (mm): 210
- Dimensions Vertical (mm): 297
- Size: A4
- Film Dimension (mm): 0.10 (equivalent to 144 g / m 2)
- Paper Quality: Recycled material compounding ratio / R-PET film 40%
- Material: R-PET film
- KOKUYO OHP Film A4 (Kertas Fotocopy)Deskripsi:It supports four types of printing method: color LBP, monochrome LBP, color PPC, monochrome PPC. By using two types with detection mark (VF - 1410, 1411) and no detection mark (VF - 1420, 1421), it is possible to correspond to all models. For the latest conformity please see the homepage of KOKUYO OA Surprise (http://www.sapulife.com/).atribut:
- Material: R-PET film
- Dimensions (Vetical x Horizontal) (mm): 297 x 210
- Size: A4
- Green Purchasing Law: Conform
- Blueprint Laminating Silky Film A3Deskripsi:Laminating Silky Film A3A3, 20 Sheet, 85 MicronCast Coating, Silky, Water Resistantatribut:
- Size: A3
- Thickness (µm): 85
- ANSELL Sarung Tangan TouchNTuff 92-600Deskripsi:- Sarung Tangan Terbaik Sedunia: Sarung tangan TouchNTuff® 92 -600 adalah sarung tangan sekali pakai terbaik di dunia yang dapat melindungi tangan dari percikan bahan kimia.- Perlindungan Super: Dibuat dengan TNT™ Chemical Splash Resistance Technology, sarung tangan ini dapat secara efektif melindungi tangan dari paparan bahan kimia berbahaya.- Sangat Nyaman: Bahan nitril super lembut memberikan kenyamanan selama pemakaian dalam waktu yang lama- Daya Tahan yang Kuat: Diformulasikan dengan bahan yang sangat kuat sehingga meminimalisasi kerobekan ketika melakukan pekerjaan berat- Mencegah Kerusakan Pada Permukaan: Sarung tangan ini bebas silikon, sehingga sarung tangan ini tidak akan membawa kontaminan yang menyebabkan kerusakan pada cat dan pelapisatribut:
- Palm Thickness (mm): 0.125
- Finger Thickness (mm): 0.14
- Glove Length (mm): 240
- Material: Nitrile
- Freedom From Holes (Inspection Level I): 4.0 AQL (North & South America) / 1.5 AQL (Europe, Middle East, Africa, Asia, Pacific)
- Allergy Prevention: Latex (Type I)
- Antistatic: Yes
- Color: Green
- Cuff Length: Standard
- Double Gloving Recommendation: Yes, as outer glove or underglove
- External Glove Surface: Smooth
- Not Made From Natural Rubber Latex: Yes
- Powder Content: Powder-Free
- Product Segmentation: Robust
- Silicone Free: Yes
- Sterile: No
- Tested For Use With Chemotherapy Drugs: No
- Jabra Speak 510 MS SpeakerphoneDeskripsi:-AudioPeak output power 10wattMicrophone type Omni-directionalSignal to noise ratio (SNR) +70dBSpeaker sensitivity, Output sensitivity in Max volume: 0dB Pa/VdCertifications Bluetooth 3.0, CE, FCC, RoHS, REACH-ConnectivityConnectivity Micro USB for ChargingBluetooth standard Bluetooth 3.0Bluetooth range Up to 30mSupported Bluetooth profiles A2DP (v1.2), Hands-free Profile (v1.6), Headset Profile (v1.2), AGHFP (v1.6)PC USB Bluetooth dongle (Jabra Link 360) USB BT audio device/HID dongle. Bluetooth 3.0)-BatteryTalk-time Up to 15hoursStandby time Over 200 days with Automatic power off featureCharging time Approximately 2hours-GeneralSpeakerphone weight 195g/6.88ozWhats in the box Jabra Speak 510 -Pouch -Jabra Link 370 (PC USB Bluetooth dongle comes with Jabra Speak 510+) -Quick Start Guide -Warranty and Warning leaflets
- 3M Post-It Film Sticky Jove Headline Half SizeDeskripsi:It is a post-it sticky note made of a film material that is strong and hard to tear. When pasted, it becomes transparent and does not hide the letters and pictures below. The colorful colors make it easy to see where the information is. You can write letters from above. Pop-up type that can be taken out one by one. You can refill it when it is used up.atribut:
- Classification: Heading
- Eco Mark Certification Number: 18 112 258
- Set Contents: Single color
- Shape: Strip
- Size (mm): 44x12
- Type: With dispenser
- TRUSCO Lapping FilmDeskripsi:-10 bags that easy to purchase.-Ultra fine particle polishing agent is used.-The resin adhesive and the abrasive are uniformly coated polishing agent on the film substrate, making it possible to obtain a uniform finishing surface without deep scratches.-Polishing of precision equipment parts.-Polishing of printed circuit board and optical fiber.-Polishing of various rolls.atribut:
- Purpose of Use: Polishing of precision equipment parts. Polishing of printed circuit board and optical fiber. Polishing of various rolls.
- W x L: 115x140mm
- KOKUYO OHP Film for HandwritingDeskripsi:●Use a permanent marker to create the manuscript directly on the film. Water-based markers cannot be used. ●Since it is for handwriting, please avoid sending it through a copier. It may cause a malfunction of the copier.atribut:
- Number of Sheets: 100
- Size: A4
- Material: PP
- External Width (mm): 210
- Film Dimension (mm): 0.06
- Dimension Length (mm): 297
- Green Purchasing Law: Conform
- Butterfly Plastik LaminatingDeskripsi:Plastik laminating ukuran Folio 225x340 mm (F4) dengan hasil akhir gloss transparan dengan ketebalan 100 micron
- Pilot Spidol Catatribut:
- Ink Type: Permanent
- Zebra Spidol Permanen MCKIE Ujung Kecilatribut:
- Set Content: Black, Blue, Red, Green, Yellow, Pink, Brown, Purple
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Blueprint Laminating Silky Film A4Deskripsi:Kertas Laminating Silky FilmA4, 20 Sheet, 85 MicronCast Coating, Silky, Water Resistantatribut:
- Size: A4
- Thickness (µm): 85
- Sawo Plastik PE OrangeDeskripsi:KANTONG PLASTIK PE SAWO ORANGE / BAL Aman dan Higienis Plastik PE Bawang adalah jenis plastik yang : ELASTIS / LENTUR, sehingga tidak mudah pecah (tahan benturan) Warna plastik PE Bawang adalah TRANSPARAN (agak buram) Terbuat dari bahan PLASTIK MURN, bersih, higienis dan tidak berbau.I Dapat digunakan untuk : Membungkus cairan seperti minyak dan santan atau air untuk es batu. Membungkus benda berat dan padat (tepung, gula, dll)atribut:
- Material: Plastic
- KOKUYO Map Kertas Flat Soft Color A4S (Map File)Deskripsi:Adopts a universal closure that allows one-touch opening and closing.By making the binding hole larger, it is easier to insert the binding foot.This is a colorful file that can be used for different materials.It is designed to be recycled so that it can be separated at the time of disposal, and the binding uses recycled PS.atribut:
- Storable Sheet Number: 150
- Spine Width (mm): 18
- Material: Cover / Colored paperboard (using waste paper pulp), binding material / holding plate: R-PS
- Storage Dimension (mm): 15
- Outer Width (mm): 231
- Eco Mark Certification Number: 17 112 189
- Height (mm): 307
- Number of Holes: 2
- Paper Quality: Cover ratio of recycled material / cover: color paperboard (70% recycled paper pulp loading ratio), binding plate holding plate: R-PS 100%
- Size: A4-S
- Type: Potrait
Daftar Harga plastik ohp Terbaru March 2026
| KOKUYO Reproduction Ohp Film For Lbp & Ppc | Rp1.199.900 |
| KOKUYO For Ohp Film Ppc | Rp299.900 |
| KOKUYO OHP Film A4 (Kertas Fotocopy) | Rp259.900 |
| Toho Plastik Laminating | Rp21.900 |
| Blueprint Laminating Silky Film A3 | Rp71.900 |
| Brother Label Tape TZE Type | Rp229.900 |
| ANSELL Sarung Tangan TouchNTuff 92-600 | Rp259.900 |
| Jabra Speak 510 MS Speakerphone | Rp2.999.900 |
| 3M Post-It Film Sticky Jove Headline Half Size | Rp53.900 |
| TRUSCO Lapping Film | Rp199.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)





















































































































































/P103014898-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Pelarut/ANSELL%20Sarung%20Tangan%20TouchNTuff%2092-600/P101002318-2.jpg)








/0cP101000012-28.jpg)



/9nP103008347-2.jpg)