KOKUYO For Ohp Film Ppc

Sebelum PPN:
Rp359.900 - Rp1.499.900
Spesifikasi
External Width (mm)210
Dimensions Vertical (mm)297
SizeA4
Film Dimension (mm)0.10 (equivalent to 144 g / m 2)
Paper QualityRecycled material compounding ratio / R-PET film 40%
MaterialR-PET film

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Please make a manuscript and copy it directly to film with PPC (electrostatic copier). Special coating processing is done on the surface of the film so that continuous copying can be done with PPC (electrostatic copying machine). Since we are processing on both sides, you can take a copy on either side.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait