Beli plastik lembaran di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings)
    41%
    Mulai

    Rp99.900

    TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings)
    Deskripsi:
    -A masker with PE cloth tape used which gives few glue residue and good hand culpability.-Since high-density polyethylene film is subjected to corona discharge treatment, prevents dripping.-For construction wet building materials.-Can be cut by hand
  2. TRUSCO Masking Cover Sheet
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    TRUSCO Masking Cover Sheet
    Deskripsi:
    Usage:Simple mark for surveying, civil engineering, tree survey, and archaeology excavation.
    atribut:
    • Length (m): 25
    • Thickness (mm): 0.01
    • Specification: Cutting possible by hand
  3. TRUSCO Zerust Rust Prevention Bag (for Iron / Steel)
    53%
    Mulai

    Rp159.900

    TRUSCO Zerust Rust Prevention Bag (for Iron / Steel)
    Deskripsi:
    Ideal for rust-proof storage of iron and cast iron parts. Combined use with containers enables continuous use by removing as many parts as necessary while controlling rust. Service parts that need to be stocked overseas can also be rust-proofed for about one year from the time of export to the time of overseas stock. Storage of iron and cast iron parts, rust prevention during export.
    atribut:
    • Thickness (mm): 0.1
    • Finish Material: Polyethylene + Zelast additive
  4. monotaro PTFE Teflon Sheet
    Mulai

    Rp149.900

    monotaro PTFE Teflon Sheet
    Deskripsi:
    Produk ini juga sering disebut dengan PTFE Lembaran
    atribut:
    • Color: White
    • Material: PTFE
    • Dimensions, Height x Width (mm): 300×300
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Operating Temperature Range (°C): -180~260
  5. ADPACK VCI Paper Single Sheet ASK - 6M
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    ADPACK VCI Paper Single Sheet ASK - 6M
    Deskripsi:
    Adpack-S (Impregnated for Ferrous & Non-Ferrous)Impregnated type for Iron & Steel, Non-Ferrous productsIron & Steel, Non-Ferrous products have become more complicated.ADCOAT has developed “Adpack-S”, Impregnated type VCI* paper (Anti-Corrosion Paper) in common use to protect them from rusting/corrosion.This is workable with higher performance for Iron & Steel, Non-Ferrous products such as Copper, Brass, Phosphor Bronze, Tin Plate Galvanized, Chromed, Nickel-plated with its feature of less deterioration (in color change) of plastics than conventional type.
    atribut:
    • For use: Iron, Steel, Aluminium, Cooper, Brass, Zinc, Tin, Chrome, Nickel
    • Length (m): 1
    • Size (m): 1x1
    • Type: Single Sheet
    • Width (m): 1
  6. TRUSCO Nonslip Plastik Masking/Masking Film
    Mulai

    Rp439.900

    TRUSCO Nonslip Plastik Masking/Masking Film
    Deskripsi:
    It is a nonslip type seat which is hard to slip and is not easily broken, and is ideal for roofing and floor curing. Because it is with one side tape, you can do curing work easily for even one person.Specification: Cutter required for cutting
    atribut:
    • Use: For roofing & floor curing
    • Material: Cloth tape, non-slip type polyethylene film
    • Width (mm): 2100
    • Color: blue
    • Length (m): 20
    • Purpose of Use: For curing roof/floor.
  7. monotaro Ptfe Sheet
    Mulai

    Rp419.900

    monotaro Ptfe Sheet
    Deskripsi:
    Gasket, oil seal, electrically insulating material, research instruments, welding chemical containers, various applications such as mechanical parts
    atribut:
    • Color: White
    • Material: PTFE
    • Operating Temperature Range (°C): -180 to 260
  8. IRIS OHYAMA Plastic Masking/Masking Film (Tape for Painting Buildings)
    Mulai

    Rp36.900

    IRIS OHYAMA Plastic Masking/Masking Film (Tape for Painting Buildings)
    Deskripsi:
    -A masker with PE cloth tape used which gives few glue residue and good hand culpability.-Since high-density polyethylene film is subjected to corona discharge treatment, prevents dripping.-For construction wet building materials.
    atribut:
    • Color: Green
    • Material: Cloth Tape/Polyethylene Film (One Side:Corona Treatment Applied)
    • Thickness: 0.01mm
  9. Kitz Plastik Ziplock Plastic (Plastik Klip)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp2.900

    Kitz Plastik Ziplock Plastic (Plastik Klip)
    Deskripsi:
    Plastik Klip kitz adalah plastik kantong yang digunakan sebagai wadah atau pembungkus yang mempunyai rel atau klip diatasnya yang bisa dibuka tutup kembali.
    atribut:
    • Thickness (micron): 20
  10. Non Brand Plastic Bag (Kantong Plastik)
    42%
    Mulai

    Rp199.900

    Non Brand Plastic Bag (Kantong Plastik)
    atribut:
    • Size (kg): 5
    • Size (cm): 10x20
    • Weight (kg): 1/2
    • Color: Transparancy
  11. Klip Plastik Zipper Bag (Plastik Klip)
    Rating:
    100% of 100
    (21)
    Mulai

    Rp11.900

    Klip Plastik Zipper Bag (Plastik Klip)
    atribut:
    • Color: Transparent
    • Size Tolerance (cm): ±0.5
  12. Non Brand Plastik Mika Bening 0.5mm
    Mulai

    Rp109.900

    Non Brand Plastik Mika Bening 0.5mm
    atribut:
    • Thickness (mm): 0.5
    • Size (m): 1x1
  13. Estop Waterproof Sheet Membrane (Cat Genteng)
    Mulai

    Rp2.999.900

    Estop Waterproof Sheet Membrane (Cat Genteng)
    Deskripsi:
    Membran Lembaran Kedap Air Berperekat Sendiri dengan Film Laminasi Silang.Estoproof 200 adalah perekat polimer-bitumen pada film laminasi silang berkinerja tinggi yang unik.Estoproof 200 merupakan pengikat polimer-bitumen berperekat pada film laminasi silang berkinerja tinggi yang unik.Struktur film dua lapis yang tumpang tindih dan kuat ditambah jaring vertikal dan horizontal membuat kinerja kekuatan tarik, stabilitas dimensi, stabilitas panas, dan ketahanan UV meningkat pesat.Membran Estoproof 200 harus disimpan dalam kemasan asli yang belum dibuka dalam kondisi kering. Namun, membran harus disimpan secara vertikal dan tidak ditumpuk.
    atribut:
    • Elongation at Breake (%): 800 Longitudinal, 800 Transverse (SS374:1994(2017)
    • Flash Point (°C): Over 65
    • Moisture Vapour Transmission Rate (gram/m²/24hour): 0.41 (ASTM E96)
    • Nominal Thickness (mm): 1.5 (UEATC)
    • Peel Adhesion to Concrete (N/mm): >4.0 (ASTM D1000)
    • Puncture Resistance (kg/cm): 21.1 (ASTM E154:04(2010))
    • Resistance to Hydrostatic Head (m): >70 - No Leakage (DIN 16726:2011-01)
    • Size (m): 1x20
    • Softening Point (°C): >+100 (ASTM D36)
    • Standard Compliance: ASTM E96, ASTM E154, DIN 16726:2011-01
    • Tensile Strength (N/mm²): >4 Longitudinal, >4 Transverse (SS374:1994(2017)
    • Toxicity: Non Toxic
    • Water Vapour Transmission: μ=20000 (EN 1931)
  14. TRUSCO Plastic Masking/Masking Film Tape for Painting Buildings
    Mulai

    Rp219.900

    TRUSCO Plastic Masking/Masking Film Tape for Painting Buildings
    Deskripsi:
    It is a masker using PE cloth tape with less glue residue and good handcut property. Since corona discharge treatment is applied to high density polyethylene film, dripping and scattering are prevented.Use : Building for wet building materials
    atribut:
    • Specification: Can be cut by hand
    • Material: Polycross tape · High density polyethylene film
    • Width (mm): 1800
    • Color: Green
    • Length (m): 25
    • Purpose of Use: For construction wet building materials.
Daftar Harga plastik lembaran Terbaru October 2026
TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings)Rp99.900
TRUSCO Masking Cover SheetRp39.900
Everlasting Expanded PTFE Packing (Sheet) (Lembaran Busa Plastik)Rp2.999.900
Non Brand Plastic Sheet (Plastik Lembaran)Rp66.900
Non Brand Plastik Pp (Plastik Bening)Rp43.900
TRUSCO Zerust Rust Prevention Bag (for Iron / Steel)Rp159.900
monotaro PTFE Teflon SheetRp149.900
AS ONE PTFE Teflon Sheet (Lembaran PTFE)Rp219.900
ADPACK VCI Paper Single Sheet ASK - 6MRp20.900
TRUSCO Nonslip Plastik Masking/Masking FilmRp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)