Estop Waterproof Sheet Membrane (Cat Genteng)
#Grup produk P111311228
Spesifikasi
| Elongation at Breake (%) | 800 Longitudinal, 800 Transverse (SS374:1994(2017) |
|---|---|
| Flash Point (°C) | Over 65 |
| Moisture Vapour Transmission Rate (gram/m²/24hour) | 0.41 (ASTM E96) |
| Nominal Thickness (mm) | 1.5 (UEATC) |
| Peel Adhesion to Concrete (N/mm) | >4.0 (ASTM D1000) |
| Puncture Resistance (kg/cm) | 21.1 (ASTM E154:04(2010)) |
| Resistance to Hydrostatic Head (m) | >70 - No Leakage (DIN 16726:2011-01) |
| Size (m) | 1x20 |
| Softening Point (°C) | >+100 (ASTM D36) |
| Standard Compliance | ASTM E96, ASTM E154, DIN 16726:2011-01 |
| Tensile Strength (N/mm²) | >4 Longitudinal, >4 Transverse (SS374:1994(2017) |
| Toxicity | Non Toxic |
| Water Vapour Transmission | μ=20000 (EN 1931) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Membran Lembaran Kedap Air Berperekat Sendiri dengan Film Laminasi Silang.
Estoproof 200 adalah perekat polimer-bitumen pada film laminasi silang berkinerja tinggi yang unik.
Estoproof 200 merupakan pengikat polimer-bitumen berperekat pada film laminasi silang berkinerja tinggi yang unik.
Struktur film dua lapis yang tumpang tindih dan kuat ditambah jaring vertikal dan horizontal membuat kinerja kekuatan tarik, stabilitas dimensi, stabilitas panas, dan ketahanan UV meningkat pesat.
Membran Estoproof 200 harus disimpan dalam kemasan asli yang belum dibuka dalam kondisi kering. Namun, membran harus disimpan secara vertikal dan tidak ditumpuk.
Estoproof 200 adalah perekat polimer-bitumen pada film laminasi silang berkinerja tinggi yang unik.
Estoproof 200 merupakan pengikat polimer-bitumen berperekat pada film laminasi silang berkinerja tinggi yang unik.
Struktur film dua lapis yang tumpang tindih dan kuat ditambah jaring vertikal dan horizontal membuat kinerja kekuatan tarik, stabilitas dimensi, stabilitas panas, dan ketahanan UV meningkat pesat.
Membran Estoproof 200 harus disimpan dalam kemasan asli yang belum dibuka dalam kondisi kering. Namun, membran harus disimpan secara vertikal dan tidak ditumpuk.
Description
Estoproof 200 is a self-adhesive polymer-bitumen binder on a unique high-performance polymer film.
The membrane has record elongation characteristics and high dimensional stability. The bottom surface of the material is covered with an easy-removable protective film. The applied membrane needs to be protected from UV light and any form of mechanical damage during subsequent back filling by the application of protection Board or cement/ sand screed.
The membrane has record elongation characteristics and high dimensional stability. The bottom surface of the material is covered with an easy-removable protective film. The applied membrane needs to be protected from UV light and any form of mechanical damage during subsequent back filling by the application of protection Board or cement/ sand screed.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details.Feature
- Cold applied- Fast application
- Uniform thickness of polymer bitumen
membrane
- Good adhesion to primed concrete
substrates
- Produces a continuous waterproof
membrane system
Use
Estoproof 200 is continuously bonded waterproof membrane for building and civil engineering structures, as vapour barrier, and could also be used as concrete underground surfaces, underside of foundations, concrete tanks pits etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Estop%20Waterproof%20Sheet%20Membrane%20(Cat%20Genteng)/6cP111311228-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
