Beli planner wood di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WISON Mesin Planner (Mesin Serut)atribut:
- Feedling Speed per minute: 10.2
- Max Planning Depth (mm): 4
- Max Planning Width (mm): 400
- Motor Power (HP): 3
- Thickness of Workpiece (mm): 150
- Spindle Speed (rpm): 5270
- BENZ WERKZ Electric Wood Planneratribut:
- Rated Power: 600 Watt
- Voltage: 220v/50Hz
- No Load Spd: 16000 Rpm
- Blade Depth: 1 mm
- Feature: Egro Design & 2m cable cord
- Qty/Ctn: 6 Pcs/Ctn
- ACEWOOD Professional Wood Jointeratribut:
- Motor (HP): 2 (220V/1PH)
- Cutting Width Capacity (mm): 203
- Cutting Depth Capacity (mm): 12.7
- Cutting Rabelling Capacity (mm): 12.7
- Cutterhead Speed (rpm): 4800
- Number of Knives Cutterhead: 4
- Cutterhead Diameter (mm): 75
- Fence Positive Stops (degree): 90, 45 In and Out
- Fence Size (mm): 1010x120
- Fence Tilt In and Out (degree): 45
- Length of Infeed Table (mm): 880
- Length of Outleed Table (mm): 880
- Packing Dimension (mm): 1840x440x260 (Jointer); 596x424x600 (Stand)
- Table Heigh from Floor (mm): 795
- Table Length (mm): 1800
- Table Width (mm): 330
- FUJIYAMA Mesin Serut Kayu Poweratribut:
- Shiplapping (mm): 20
- DEWALT Thickness Planneratribut:
- Color: Orange-Black
- Dimensions (DxWxH) (cm): 61.5x56x48.5
- AMPS: 15
- Max Depth of Cut (inch): 1/8
- Planer Type: Stationary
- Tool Weight (lbs): 92
- Depth Capacity (inch): 6
- Power Tool Type: Corded
- Width Capacity (inch): 13
- No. Load Speed: 20.000 (Motor)/10.000 (Cutterhead) RPM
- BOSCH Planer (Mesin Ketam)atribut:
- Uncertainty K (dB): 3
- Adjustable Rebating Depth (mm): 0 – 9
- Planing Width (mm): 82
- K3L License: Yes
- No Load Speed (rpm): 16500
- Part Number: 0 601 596 0K0
- Rated Input Power (W): 650
- Sound Level (dBA): 97
- Sound Pressure Level (dBA): 86
- RYU PlannerDeskripsi:The Blade Material is Made of Carbide. So It is Stronger and Durable. The Construction is More Sturdy, So It Can Be Used For Heavy Duty Work, More Powerful Motor.
- Mollar Electric PlanerDeskripsi:- Kedalaman max. menyerut 1mm. '- Medium Duty.
- KRISBOW Mesin Serut Kayuatribut:
- Thicknessing Table Size (mm): 310 x 600
- Cutter Block Diameter (mm): 75
- Cutter Block Speed (rpm): 2900
- Cutting Knife (pcs): 3
- Dimensions (mm): 1300x580x960
- Fence Tilt (°): 0-45
- Max. Depth of Cut (mm): 2.5
- Max. Thicknessing Height (mm): 180
- Max. Thicknessing Width (mm): 310
- Max. Width Workpiece (mm (inch)): 310 (12)
- Motor (V/Hz/W): 380/ 50/ 2200
- Planing Table Size (mm): Planing Table Size (mm)
- DEWALT Thickness Planeratribut:
- Max. Depth of Cut (mm): 3
- Depth Capacity (mm): 150
- Width Capacity (mm): 330
- Cuts Per Inch: 96 or 179
- Input Power (W): 2000-2200
- No Load Speed (rpm): 10000
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- Wipro Mesin Jointeratribut:
- Fence Tilt: 45°L, 90°,45°R
- Cutting Depth (mm): 3
- Cutting Rabbeting (mm): 12.7
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- NRT-PRO Scroll Saw+Variable Speedatribut:
- Size (inch): 16
- Power (W): 120.0
- Voltage (V): 220
- SPM: 400-1600
- Frequency (Hz): 50
- Table Dimensions (mm): 420x260
- Safeway Palet Kayu EURatribut:
- Racking: 1.5tons
- Length (mm): 1200
- Racking Load (kg): 1500
- Width (mm): 800
- Flexigo Gergaji Kayuatribut:
- Size (inch): 16
- NRT-PRO Planeratribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Revolution Per Minute (rpm): 16000
Daftar Harga planner wood Terbaru March 2026
| WISON Mesin Planner (Mesin Serut) | Rp17.999.900 |
| BENZ WERKZ Electric Wood Planner | Rp459.900 |
| ACEWOOD Professional Wood Jointer | Rp17.999.900 |
| FUJIYAMA Mesin Serut Kayu Power | Rp1.099.900 |
| DEWALT Thickness Planner | Rp29.999.900 |
| BOSCH Planer (Mesin Ketam) | Rp979.900 |
| Mokuba Wood Chisel | Rp259.900 |
| Makita Mesin Serut Kayu | Rp1.599.900 |
| RYU Planner | Rp499.900 |
| Mollar Electric Planer | Rp359.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101005203-1.jpg)




/P101518398-1.jpg)






/P101004306-1.jpg)