Beli planetary gear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BluePoint 3/8inch Ratchets
    Mulai

    Rp2.299.900

    BluePoint 3/8inch Ratchets
    Deskripsi:
    -Lightweight aluminum housing-Rugged ball bearing mounted air motor coupled with precision planetary gear system-Easy to use variable speed throttle plus adjustable air regulator
    atribut:
    • Drive Size: 3/8inch
  2. Crown Horeca Planetary Mixer
    Mulai

    Rp7.099.900

    Crown Horeca Planetary Mixer
    Deskripsi:
    Mixer adalah alat mekanis yang digunakan untuk mencampur bahan adonan yang biasanya digunakan untuk pembuatan Kue. Mesin Mixer Planetary ini dilengkapi head mixer dengan 3 fungsi pengadukan, mulai dari mengaduk bahan makanan yang sangat kental hingga yang encer seperti susu. Mangkuk yang dapat dilepas, dan di arahkan keatas dan kebawah semakin mempermudah proses pencampuran adonan. Planetary Mixer B10 memiliki volume 10L dengan speed 110/360 R/Min.
  3. Mitsubishi Electric Inverter For Ventilation Fan Freqrol-Fs2 Series (Single Phase 100V)
    Mulai

    Rp7.299.900

    Mitsubishi Electric Inverter For Ventilation Fan Freqrol-Fs2 Series (Single Phase 100V)
    atribut:
    • Control System: High carrier frequency PWM control (V/F control)
    • Mass (kg): 0.9
    • Output rated capacity (kVA): 0.4
    • Output Frequency: 0 to 60Hz, operating frequency 22 to 60Hz
    • Power Supply Capacity (kVA): 0.6
    • Protective structure (JEM1030): Closed type (IP20)
    • Rated Voltage (V): Single phase 100
    • Cooling Method: Self cooling
    • Rated Current (A): 4
  4. BOSTON GEAR Gear Rack
    Mulai

    Rp2.299.900

    BOSTON GEAR Gear Rack
    Deskripsi:
    These gear racks have an inch pitch and rectangular or square-shaped bodies with straight-cut teeth that mesh with spur gears.
    atribut:
    • UNSPSC: 31171709
    • Gear Material & Finish: Steel
    • Machined Ends: Non-Machined Ends
    • Material: Steel
    • Pressure Angle (°): 14.5
    • System of Measurement: Inch
  5. Unoair Ratchet Wrench
    Mulai

    Rp749.900

    Unoair Ratchet Wrench
    atribut:
    • Overall Length: 8-15/16 Inch (227 mm)
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
    • AVG Air Consumption: 4 cfm
    • Free Speed: 150 r.p.m
    • Maximum Torque: 50ft-lb (68n-m)
    • Net Weight: 1.2 kg
  6. TEKIRO Kunci Konstruksi (Kunci Ring Double Ratchet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    TEKIRO Kunci Konstruksi (Kunci Ring Double Ratchet)
    Deskripsi:
    TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
  7. TEKIRO Ratchet Flexibel Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp869.900

    TEKIRO Ratchet Flexibel Set
    Deskripsi:
    Kunci Ring Pas Ratchet Flexible Set 8pcs 8-19 mm Tekiro WR-FG2031Heat Treated Alloy SteelDrop Forged for Extra StrengthHighly Fully Polishing Finish
    atribut:
    • Type: Wrench
  8. TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Fleksibel)
    Deskripsi:
    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  9. monotaro Double Ratchet Wrench Short Type (Kunci Ratchet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp199.900

    monotaro Double Ratchet Wrench Short Type (Kunci Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Kotrek
    atribut:
    • Shino Adjustment Function With/Without: There
    • Overall Length (mm): 180
    • Weight (g): 320
    • Dimension D (mm): 35
    • Dimension L (mm): 15
    • Dimensions d1 (mm): 6
    • Dimensions t (mm): 16
    • Material: Carbon steel
  10. SUPER TOOL Ratchet Wrench Double Size (with Bent Spear)
    Mulai

    Rp699.900

    SUPER TOOL Ratchet Wrench Double Size (with Bent Spear)
    Deskripsi:
    -Reversing is a switching claw type.-A ratchet wrench with bent pick which is optimum for tightening the grid line.-2 safety rope mounting holes are provided.-Nickel chromium plating finish.
    atribut:
    • Thickness: 50mm
    • Total Length: 310mm
  11. WESTWARD Socket Steel Chrome
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    WESTWARD Socket Steel Chrome
    Deskripsi:
    These 1/2inch drive SAE sockets have a one-half inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • Item: Socket
    • Impact Rated: No
    • Drive Type: Hand
    • Finish: Chrome
    • Material: Alloy Steel
  12. Top Kogyo Ratchet Construction Wrench
    Mulai

    Rp799.900

    Top Kogyo Ratchet Construction Wrench
    Deskripsi:
    -Reversing is a switching claw type.-The body is rust-resistant cation coating.-Opening of the claw switching part is greatly eliminated even if muddy water or sand enters, so extremely stable ratchet operation can be obtained even under severe conditions
  13. KHK Hardened Ground Gear Rack
    Mulai

    Rp1.299.900

    KHK Hardened Ground Gear Rack
    atribut:
    • Gear accuracy: KHK R 001 Class 3
    • Grind Reference Plane: Bottom
    • Tooth Profile: Straight Teeth
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Treatment: Blackening other than teeth
  14. TRANZGEAR WPX Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPX Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  15. PEI GONG Helical Gear Motor Foot Mounting
    Mulai

    Rp5.699.900

    PEI GONG Helical Gear Motor Foot Mounting
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380
    • Frequency (Hz): 50/60
Daftar Harga planetary gear Terbaru March 2026
BluePoint 3/8inch RatchetsRp2.299.900
Crown Horeca Planetary MixerRp7.099.900
Mitsubishi Electric Inverter For Ventilation Fan Freqrol-Fs2 Series (Single Phase 100V)Rp7.299.900
BOSTON GEAR Gear RackRp2.299.900
Unoair Ratchet WrenchRp749.900
PEI GONG Helical Gear Reducer Foot MountingRp4.699.900
TEKIRO Kunci Konstruksi (Kunci Ring Double Ratchet)Rp329.900
PEI GONG Helical Gear Reducer Vertical MountingRp5.099.900
TEKIRO Ratchet Flexibel SetRp869.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange)Rp859.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)

Halaman Terkait