Beli planer dewalt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  2. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp17.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  3. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  4. KRUFER Planer Blade
    Mulai

    Rp439.900

    KRUFER Planer Blade
    Deskripsi:
    Mata mesin Planner
  5. Yamamaster Planer Blade TCT
    Mulai

    Rp72.900

    Yamamaster Planer Blade TCT
    Deskripsi:
    Pisau potong kayu High Quality
  6. BOSCH Planer (Mesin Ketam)
    Mulai

    Rp979.900

    BOSCH Planer (Mesin Ketam)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  7. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  8. Hyundai Electric Planer (Mesin Ketam)
    Mulai

    Rp779.900

    Hyundai Electric Planer (Mesin Ketam)
    Deskripsi:
    Hyundai Power Tools range features a variety of models which are designed to make domestic DIY, home improvement and professional-users quick and easy. Built for robust work, with an emphasis on speed and precision, these tools are affordable, easy-to-use
    atribut:
    • Planning Width: 82 mm (3.1/4 inch)
    • Planning Depth: 2 mm
    • No. Load Speed: 16500 r.p.m
    • Rated input power: 450 watt
    • Rated Voltage: 220-240 V
    • Frequency: 50 Hz
  9. KOKUYO Map Kertas Flat V Binding Tool Bahan Resin B4-E (Map File)
    Mulai

    Rp25.900

    KOKUYO Map Kertas Flat V Binding Tool Bahan Resin B4-E (Map File)
    Deskripsi:
    The binding is made of resin, so it has strong holding power and documents will not shift.
    atribut:
    • Size: B4-E
    • Type: Horizontal type
    • Storage Dimension (mm): 15
    • Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
    • Storable Sheet Number: 150
    • Binding Specification: 80mm pitch
    • Eco Mark Certification Number: 17 112 157
    • Filing Thickness (mm): 15
    • Height (mm): 267
    • Hole Intervals (mm): 80
    • Kinds: Flat file
    • Number of Holes: 2
    • Outer Width (mm): 380
    • Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
    • Spine Width (mm): 18
    • Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
    • Width (mm): 231
  10. BITEC Planer
    Mulai

    Rp1.699.900

    BITEC Planer
    atribut:
    • Part Number: 061.600.F0
    • Power: 450 W
    • Capacity: Plan 2.5 mm / Reb 9 mm, 17000 rpm
  11. DEWALT Thickness Planner
    Mulai

    Rp29.999.900

    DEWALT Thickness Planner
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 61.5x56x48.5
    • AMPS: 15
    • Max Depth of Cut (inch): 1/8
    • Planer Type: Stationary
    • Tool Weight (lbs): 92
    • Depth Capacity (inch): 6
    • Power Tool Type: Corded
    • Width Capacity (inch): 13
    • No. Load Speed: 20.000 (Motor)/10.000 (Cutterhead) RPM
  12. Yamamaster Planer Blade HSS
    Mulai

    Rp39.900

    Yamamaster Planer Blade HSS
    Deskripsi:
    Pisau potong kayu High Quality
  13. RYU Planner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    RYU Planner
    Deskripsi:
    The Blade Material is Made of Carbide. So It is Stronger and Durable. The Construction is More Sturdy, So It Can Be Used For Heavy Duty Work, More Powerful Motor.
Daftar Harga planer dewalt Terbaru January 2026
DEWALT Compound Miter SawRp9.999.900
WISON Mesin Planner (Mesin Serut)Rp17.999.900
Makita Mesin Serut KayuRp1.599.900
KRUFER Planer BladeRp439.900
Yamamaster Planer Blade TCTRp72.900
BOSCH Planer (Mesin Ketam)Rp979.900
Makita Mesin Potong Kayu MejaRp13.999.900
Hyundai Electric Planer (Mesin Ketam)Rp779.900
RYOBI Planner (Mesin Serut)Rp1.699.900
KOKUYO Map Kertas Flat V Binding Tool Bahan Resin B4-E (Map File)Rp25.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)