Beli plain bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CCTY Spherical Plain Bearingatribut:
- Finish Material: Inner ring: Steel, Outer Ring: Steel
- Working Temperature Range (°C): -30 to 80
- SKF Pillow Block Ball BearingDeskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- Non Brand Spherical plain bearingatribut:
- Dimension B (mm): 16
- Dimension C (mm): 12
- Dimension D (mm): 30
- Dimension α (°): 13
- Dimensions d (mm): 12
- Dimensions dk (mm): 22.23
- Dimensions rs (mm): 0.3min
- Mass (kg): 0.58
- Outer Diameter (φmm): 30
- SKF Radial Spherical Plain Bearing Tipe GE EDeskripsi:Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated only from the side.atribut:
- Material Constant: 330
- Chamfer Dimension Bore r1 (mm): min. 0.3
- Chamfer Dimension Outer Ring r2 (mm): min. 0.3
- Fillet Radius Housing rb (mm): max. 0.3
- Fillet Radius Shaft ra (mm): max. 0.3
- Maintenance: Relubrication required
- Material, Inner Ring: Bearing steel
- Material, Outer Ring: Bearing steel
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
- Sliding Contact Surface Combination: Steel/steel, standard
- Specific Dynamic Load Factor (N/mm²): 100
- Specific Static Load Factor (N/mm²): 500
- INA Spherical Plain Bearing GE TypeDeskripsi:Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
- QA1 Spherical BearingDeskripsi:These heavy-duty spherical bearings are for high load applications where there is increased demand and wear on the bearing.atribut:
- UNSPSC: 31171505
- Ball Material: Alloy Steel
- Ball Material Grade: 52100
- Finish: Protective Coating
- Liner Material: No Liner
- Lubrication Openings: Lubrication Hole
- Maximum Ball Swivel (°): 6
- Outer Ring Material: Alloy Steel
- Resistance Properties: Corrosion Resistant
- Self Lubricating Bearing: No
- Standards: ISO Certified 9001
- System of Measurement: Inch
- SKF GE TXE-2LS Type Radial Spherical Plain BearingsDeskripsi:Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.atribut:
- Sealing: Seal on both sides
- Sealing Type: Triple-lip
- Relubrication Feature: Without
- Maintenance: Maintenance-free
- Sliding Contact Surface Combination: Steel/PTFE fabric
- Material, Inner Ring: Bearing steel
- Material, Outer Ring: Bearing steel
- Specific Dynamic Load Factor (N/mm²): 300
- Specific Static Load Factor (N/mm²): 500
- SKF GE ES-2RS Type Radial Spherical Plain BearingsDeskripsi:Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.atribut:
- Sealing: Seal on both sides
- Sealing Type: Double-lip
- Material, Inner Ring: Bearing steel
- Material, Outer Ring: Bearing steel
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- TTO Oil Seal / V-Ring VA SeriesDeskripsi:The V-ring is an all rubber seal all protected with metal ring for rotating shaft.Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
- SKF Pillow Block HousingDeskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Material, Housing: Cast iron
- Non Brand Spherical Plain Bearingatribut:
- Internal capacity: 1 piece
- Dimension α (°): 14
- Dimensions rs (mm): 0.3min
- Teh Kotak Minuman TehDeskripsi:Minuman teh berkualitas dari pucuk daun teh pilihan. Penyeduhan teh dilakukan secara langsung (bukan ekstrak) sehingga menimbulkan rasa dan aroma yang nikmat. Produk menjadi tahan lama karena diproses secara UHT (Ultra High Temperature) dan dikemas aseptiatribut:
- Packaging: Tetra Pack
Daftar Harga plain bearing Terbaru March 2026
| CCTY Spherical Plain Bearing | Rp109.900 |
| INA Spherical Plain Bearings | Rp169.900 |
| SKF Pillow Block Ball Bearing | Rp209.900 |
| Non Brand Spherical plain bearing | Rp159.900 |
| SKF Radial Spherical Plain Bearing Tipe GE E | Rp139.900 |
| INA Radial Spherical Plain Bearings | Rp129.900 |
| INA Spherical Plain Bearing GE Type | Rp79.900 |
| IKO Spherical Bushing GE Series | Rp89.900 |
| QA1 Spherical Bearing | Rp309.900 |
| IKO Spherical Bushings | Rp109.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)































































































































































/35P103209113-1.jpg)

/NTN%20Spherical%20Roller%20Bearing/mxP101511825-4.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Non%20Brand%20Spherical%20Plain%20Bearing/beP105436410-1.jpg)