Spesifikasi
| Angle of Tilt (α) (°) | 2 |
|---|---|
| Basic Dynamic Load Rating (kN) | 3550 |
| Basic Static Load Rating (kN) | 5400 |
| Bore Diameter (D) (mm) | 240 |
| Bore Diameter (mm) | 240 |
| Chamfer Dimension Bore (r1) (mm) | min.1.1 |
| Chamfer Dimension Outer Ring (r2) (mm) | min.1.1 |
| Diameter Lubrication Hole (Outer Ring) (M) (mm) | 6 |
| Fillet Radius Housing (rb) (mm) | max.1 |
| Fillet Radius Shaft (ra) (mm) | max.1 |
| Maintenance | Maintenance-free |
| Material, Inner Ring | Bearing steel |
| Maximum Abutment Diameter Housing (Da) (mm) | 323 |
| Maximum Abutment Diameter Shaft (da) (mm) | 259 |
| Minimum Abutment Diameter Housing (Da) (mm) | 289 |
| Minimum Abutment Diameter Shaft (da) (mm) | 253 |
| Outside Diameter (D) (mm) | 340 |
| Outside Diameter (mm) | 340 |
| Raceway Diameter Inner Ring (dk) (mm) | 310 |
| Relubrication Feature | With |
| Sealing | Without |
| Sliding Contact Surface Combination | Steel/PTFE FRP |
| UNSPSC | 31171515 |
| Width (B) (mm) | 170 |
| Width Annular Lubrication Groove at Inner Ring (b1) (mm) | 13.5 |
| Width Annular Lubrication Groove at Outer Ring (b) (mm) | 13.5 |
| Width Outer Ring (mm) | 162 |
| Width Outer Ring C (mm) | 162 |
| Width, Inner Ring (mm) | 170 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These radial spherical plain bearings have a steel/PTFE FRP sliding contact surface combination. They are factory greased and maintenance-free. However, relubrication can extend bearing service life and can be applied via lubrication holes and an annular groove in both rings. Compared to the GEC design (axially split outer ring), the GEP design (radially split) has a wider and larger outside diameter for a given shaft size. This results in a higher basic load rating, but a smaller tilt angle.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Designed for radial and combined radial and axial loads; Long service life and maintenance-free; Relatively insensitive to contaminants; Low coefficient of frictionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
