Thomson Pillow Block Linear Plain Bearing

Sebelum PPN:
Rp2.099.900 - Rp3.499.900
Spesifikasi
UNSPSC31171506
Bearing TypePlain
ColorSilver
For use withThomson Shafting
Housing StyleSingle
LinerTEP 950
Locking TypeSetscrew
LubricationNo Lubrication System
MaterialAluminium
Maximum Operating Temperature (°F)550
Maximum PV (lbs/sq in-fpm)10000
Minimum Operating Temperature (°F)-400
Self-AlignmentSelf-Aligning
SeriesFluoroNyliner
Steady State Speed - Continuous Dry (fpm)140
Steady State Speed - Intermittent Dry (fpm)400
System of MeasurementInch
TypeClosed Pillow Block

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These closed self-aligning pillow block linear plain bearings have fully-enclosed bodies that only work with end-supported shafts and are ideal for applications that need additional stability and operate in debris-filled areas.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Linear Pillow Block Bearing Inside Dia 1/2 in Material Aluminum Bearing Type Plain Body Width (In.) 1.38 in Bolt Size #6 Color Silver Dimension a 2 in Dimension A2 1.38 in Dimension B 1.69 in Dimension E 1 in Dimension E1 1.688 in Dimension F1 0.25 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait