SKF GEH ES-2RS Type Radial Spherical Plain Bearings

Sebelum PPN:
Rp589.900 - Rp6.599.900
Spesifikasi
SealingSeal on both sides
Sealing TypeDouble-lip
Radial Internal ClearanceCN
Relubrication FeatureWith
MaintenanceRelubrication required
Material Constant330
Material, Inner RingBearing steel
Material, Outer RingBearing steel
Sliding Contact Surface CombinationSteel/steel, standard
Specific Dynamic Load Factor (N/mm²)100
Specific Static Load Factor (N/mm²)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These radial spherical plain bearings have a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings. Compared to the GE series, they have a wider inner ring and a larger outside diameter, which enable higher load ratings and larger tilt angles.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Enable larger tilt angles

Ulasan Produk

Tidak ada ulasan

Halaman Terkait