Beli pipe support brackets di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nashua Duct Tape (Lakban Kain / Lakban Serbaguna)atribut:
- Tape Width (mm): 48
- WESTWARD V-Head Pipe Stand (Penyangga Pipa)Deskripsi:The WESTWARD® V-head pipe stand allows height adjustment from 28inch to 52inch. Tubular steel construction.atribut:
- Head Type: V Head
- Item: V-Head Pipe Stand
- Leg Style: Adjustable
- Maximum Pipe Size (inch): 12
- Minimum Pipe Size (inch): 1/8
- Maximum Height (inch): 52
- Compatible Pipe Material: Metal
- Includes Leg Casters: No
- Includes Legs: Yes
- Maximum Leg Spread (inch): 22
- Maximum Load Capacity (lbs): 2500
- Minimum Height (inch): 28
- Non-Sparking: No
- Number of Rollers: 0
- RIDGID V Head Pipe Stand (Penyangga Pipa)atribut:
- Max. Pipe Capacity (inch): 12
- Max. Pipe Capacity (mm): 300
- RIDGID Roller Head Pipe Stand (Penyangga Pipa Rol)Deskripsi:- Rollers center pipe and allow rotation.- Locking ring allows for quick vertical height adjustments.- Roller Head Pipe Stands are ideal for use with threading machines, roll grooving, or other pipe working applications. - Locking ring allows for quick vertical height adjustments.atribut:
- Max. Pipe Capacity (inch): 12
- Max. Pipe Capacity (mm): 300
- Maximum Weight Capacity (kg): 454
- monotaro Support Bracket L Type Bracket (Made By Uniqlo)Deskripsi:Plumbing, air-conditioning duct, the support bracket, such as electrical wiring.atribut:
- Dimensions (mm): 40 x 40 x 3 (angle)
- Type: L-shaped bracket
- Thickness (mm): 3
- Material: steel
- PFF TEE WPB-S BW S80 PFFatribut:
- Material: WPB-S
- Nashua Masking Tape (Lakban Kertas)atribut:
- Color: Cream
- INABA DENKO Pipe Holder (Penahan Pipa)atribut:
- Material: POM
- NICHIDO Saddle Ace Electro-Plating (Klem Pipa)Deskripsi:-The saddle part is a hinge type that can be fastened by a screw and the base part can also be fastened by anchoring at one point. In the case of horizontal piping, you can temporarily place a pipe on it. -For fixing of cable tubes.atribut:
- Mounting Hole Diameter: 5x10 (mm)
- RIDGID Adjustable Stand with Steel Rollers (Penyangga Pipa Rol)Deskripsi:'- The roller rotates the pipe smoothly.- Optimum for threading and glue bar processing.atribut:
- Catalog Number: 64642
- Pipe Capacity (inch): 2 to 36
- Overall Height (inch): 34
- Max. Leg Spread (inch): 30
- Material: Tubular Steel
- Features: 4 Leg Base, Steel Wheels
- Leg Type: Adjustable
- Load Capacity (lbs): 2500
- SUMNER Pipe Stand & Vise (Penyangga Pipa)Deskripsi:The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.
- 3M Duct Tape (Lakban Hitam / Lakban Serbaguna)atribut:
- Adhesive Material: Synthetic Rubber
- Backing Material: Polyethylene coated cloth Scrim
- Length (m): 10
- Product Type: 48
- RIDGID Adjustable Pipe Support (Penyangga Pipa)atribut:
- Maximum Weight Capacity (kg): 1134
- Fort Cable Ties (Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- INABA DENKO Duct Tape Adhesive (Lakban AC)Deskripsi:Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.atribut:
- Thickness: 0.18mm
- Material: PVC
Daftar Harga pipe support brackets Terbaru October 2026
| Nashua Duct Tape (Lakban Kain / Lakban Serbaguna) | Rp67.900 |
| WESTWARD V-Head Pipe Stand (Penyangga Pipa) | Rp3.099.900 |
| RIDGID V Head Pipe Stand (Penyangga Pipa) | Rp3.599.900 |
| RIDGID Roller Head Pipe Stand (Penyangga Pipa Rol) | Rp5.299.900 |
| monotaro Support Bracket L Type Bracket (Made By Uniqlo) | Rp53.900 |
| PFF TEE WPB-S BW S80 PFF | Rp179.900 |
| Nashua Masking Tape (Lakban Kertas) | Rp6.900 |
| INABA DENKO Pipe Holder (Penahan Pipa) | Rp86.900 |
| NICHIDO Saddle Ace Electro-Plating (Klem Pipa) | Rp949.900 |
| RIDGID Adjustable Stand with Steel Rollers (Penyangga Pipa Rol) | Rp9.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/1nP108306059-1.jpg)
/g9P107770585-1.jpg)
/o9P102047873-7.jpg)
/b4P103655400-7.jpg)
/rdP103190985-1.jpg)

/2kP107531092-2.jpg)
%20Khusus%20Lain/INABA%20DENKO%20Pipe%20Holder%20(Penahan%20Pipa)/P102975574-1.jpg)
/P102966947-1.jpg)
/gxP102325609-3.jpg)
/d4P109849472-9.jpg)
/P102069493-1.jpg)
/8xP103037321-7.jpg)

/k4P101515724-12.jpg)
/fcP107653552-1.jpg)
/P102166079-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)