Beli pipe reamer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Stainless Steel Quick-Acting Tubing Cutter
    Mulai

    Rp3.099.900

    RIDGID Stainless Steel Quick-Acting Tubing Cutter
    atribut:
    • Capacity (inch): 1/4 - 2 5/8
    • Capacity (mm): 6.0 - 67.0
    • Catalog Number: 31803
    • Standard Wheel: E-635
  2. RIDGID Exposed Ratchet Threader Set BSPT
    Mulai

    Rp11.999.900

    RIDGID Exposed Ratchet Threader Set BSPT
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
    atribut:
    • Thread Direction: Right Hand
    • Die Material: Alloy
  3. RIDGID Pipe Cutter Wheel
    Rating:
    80% of 100
    (1)
    Mulai

    Rp279.900

    RIDGID Pipe Cutter Wheel
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  4. RIDGID Stainless Steel Tubing Cutter
    Mulai

    Rp1.899.900

    RIDGID Stainless Steel Tubing Cutter
    atribut:
    • Capacity (inch): 1/4 - 1 3/8
    • Capacity (mm): 6.0 - 35.0
    • Catalog Number: 29963
    • Standard Wheel: E-635
  5. TRUSCO Pipe Reamer of Stainless Steel & Bronze
    Mulai

    Rp1.399.900

    TRUSCO Pipe Reamer of Stainless Steel & Bronze
    Deskripsi:
    Use:Recommended for stainless steel, copper, iron, aluminum, brass and hard PVC pipes.
    atribut:
    • Purpose of Use: For stainless steel, copper, iron, aluminum, brass, hard PVC.
  6. RIDGID Cutter Wheel
    Mulai

    Rp199.900

    RIDGID Cutter Wheel
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  7. TRUSCO Pipe Reamer
    Mulai

    Rp379.900

    TRUSCO Pipe Reamer
    Deskripsi:
    You can chamfer the inside and outside just by rotating.
    atribut:
    • Applications: Suitable For Copper, Iron, Aluminium, Brass and Hard PVC Pipes
    • Compatible Size (mm): (Internal and External) 3/16-1 1/2 (phi4-38)
    • Materials (Blade): SK5
    • Purpose of Use: For copper, iron, aluminum, brass, and hard PVC pipe.
    • Size: 3/16 to 1 1/2 (4 to 38mm)
    • Specifications: Blade Part: 3 Blades For Copper, Aluminium
    • Weight (g): 43
  8. Imperial Pipe, Tubing & Conduit Reamer & Descaler
    Mulai

    Rp639.900

    Imperial Pipe, Tubing & Conduit Reamer & Descaler
    Deskripsi:
    The sleeve-style body provides a direct grip to hold these reamers and twist them around metal tubing or conduit. They slide onto the end of the tubing or conduit and use cutting blades within the reamer body to smooth off burs and ridges. The body conceals the blades to prevent accidental contact with sharp edges. Reaming shaves off ridges and rough spots that can restrict flow in plumbing pipes and nick wires in electrical conduit.
    atribut:
    • UNSPSC: 23153302
    • For Pipe Edge: Inner and Outer
    • Handle Type: Fluted
    • Material Application: Aluminium, Brass, Copper
    • Max. Pipe Size (inch): 1 1/2
    • Min. Pipe Size (inch): 1/4
    • Overall Length (inch): 3
    • Reamer Type: Inner/Outer Reamer
  9. TRUSCO Pipe Reamer
    Mulai

    Rp429.900

    TRUSCO Pipe Reamer
    Deskripsi:
    -Can chamfer inner and outer by just rotating.-For copper, iron, aluminum, brass, and hard PVC pipe.
    atribut:
    • Blade Part: 3 Blades
    • Applicable Pipe Inside And Outer Diameter: 1/8-1 5/8inch (3-42mm)
    • Purpose of Use: For copper, iron, aluminum, brass, and hard PVC pipe.
  10. RIDGID 1224 H.S. Dies
    Mulai

    Rp9.899.900

    RIDGID 1224 H.S. Dies
    atribut:
    • Capacity (inch): 2.5-4
    • Capacity (mm): 62-100
  11. RIDGID Cutter Assy
    Mulai

    Rp14.999.900

    RIDGID Cutter Assy
    atribut:
    • Catalog Number: 42390
    • Compatible Maximum Pipe Size (inch): 2
    • Compatible Minimum Pipe Size (inch): 1/8
    • Fits Brand: Ridgid
    • For Use With Grainger Item Number: 3RY43; 43FT19; 43FT23; 4NCV3
    • For Use With Mfr. Model Number: 84097; 91142; 91322; 93287; 96497; 96502; 96507
    • For use with: For 535/535A Series Threaders
  12. Rothenberger Reamer
    Mulai

    Rp379.900

    Rothenberger Reamer
    Deskripsi:
    -Can chamfer inner and outer by just rotating.-Chamferring inner and outer surfaces of copper tube, aluminum pipe, and soft steel pipe.
    atribut:
    • Blade Part: 3 Blades
    • Applicable Pipe Inside And Outer Diameter Inch (mm): 1/8-1 3/8 (3-36)
    • Purpose of Use: Chamferring inner and outer surfaces of copper tube, aluminum pipe, and soft steel pipe.
  13. RIDGID Stainless Steel Tubing & Conduit Cutter
    Mulai

    Rp1.899.900

    RIDGID Stainless Steel Tubing & Conduit Cutter
    atribut:
    • Capacity (inch): 3/16 - 1 1/8
    • Capacity (mm): 5.0 - 28.0
    • Catalog Number: 97212
    • Standard Wheel: E-1525
  14. RIDGID Exposed Ratchet Threader Set NPT
    Mulai

    Rp10.999.900

    RIDGID Exposed Ratchet Threader Set NPT
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  15. SUPER TOOL Tube Reamer
    Mulai

    Rp439.900

    SUPER TOOL Tube Reamer
    Deskripsi:
    -Possible to chamfer copper and aluminum pipes cleanly.-Processable with adopted 11 blades and 45 degrees rotation.-Chamfering of inner surface of cut copper, aluminum, brass and hard PVC pipes, etc.
Daftar Harga pipe reamer Terbaru March 2026
RIDGID Stainless Steel Quick-Acting Tubing CutterRp3.099.900
RIDGID Exposed Ratchet Threader Set BSPTRp11.999.900
RIDGID Pipe Cutter WheelRp279.900
RIDGID Stainless Steel Tubing CutterRp1.899.900
TRUSCO Pipe Reamer of Stainless Steel & BronzeRp1.399.900
RIDGID Cutter WheelRp199.900
FATOOLS Pipe DeburringRp239.900
TRUSCO Pipe ReamerRp379.900
Imperial Pipe, Tubing & Conduit Reamer & DescalerRp639.900
TRUSCO Pipe ReamerRp429.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)