Beli pipe insulation di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aeroflex Pipe Insulation (Pipa AC)
    Mulai

    Rp83.900

    Aeroflex Pipe Insulation (Pipa AC)
    atribut:
    • Wall Thickness (mm): 10
    • Tube Length (m): 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. ARMACELL Lightweight Polyethylene Foam Rubber Insulation
    Mulai

    Rp429.900

    ARMACELL Lightweight Polyethylene Foam Rubber Insulation
    Deskripsi:
    Polyethylene foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.
    atribut:
    • UNSPSC: 30141505
    • Color: Black
    • Flame Spread Index: 25
    • Flexibility: Flexible
    • Foam Cell Type: Closed
    • Insulation Material: Polyethylene
    • Plenum Rating: Plenum Rated
    • Smoke Developed Index: 50
  3. TRUSCO Heat Insulation Tubing (Pipa Pelindung Panas)
    46%
    Mulai

    Rp89.900

    TRUSCO Heat Insulation Tubing (Pipa Pelindung Panas)
    Deskripsi:
    It is a polyethylene foam with excellent heat performance. Easy execution is possible with one touch tape. Back Split Type. Thickness 10mm.
    atribut:
    • Separate Section Materials: Polyethylene Film
    • Skin Part Materials: Polyethylene Resin
    • Thermal Insulation Part Materials: Polyethylene Foam
    • Length (m): 2
  4. Superlon Insulation Pipe Layer AC (Pipa AC)
    Mulai

    Rp9.900

    Superlon Insulation Pipe Layer AC (Pipa AC)
    Deskripsi:
    Superlon material is a higher density alternative for the regular line of Superlon insulation materials. It is harder, stronger, and tougher with a higher tensile strength than other equivalent materials in the market.Superlon material is highly durable with a shore C hardness of greater than 10 and density greater than 70kg/m³. Furthermore, like all other Superlon products, every piece of Superlon material is engineered, produced and controlled with stringent procedures to ensure quality and effectiveness.
    atribut:
    • Length (m): 1.8
  5. Armaflex Insulation Pipe M-Series Class 1 (Pipa AC)
    Mulai

    Rp34.900

    Armaflex Insulation Pipe M-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ = 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0°C = 0.034W/(m¿K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50°C to 105°C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
  6. Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Length (m): 2
  7. Paloma Butt Hinge (Engsel Kupu-kupu)
    Mulai

    Rp51.900

    Paloma Butt Hinge (Engsel Kupu-kupu)
    atribut:
    • Material: Premium Stainless Steel Grade SUS 201
    • Color: Satin Stainless Steel
    • Thickness (mm): 2
  8. Insulflex Single Insulation Tubing Class 1 (Pipa AC)
    Mulai

    Rp17.900

    Insulflex Single Insulation Tubing Class 1 (Pipa AC)
    atribut:
    • Length (m): 1.8
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioning, Refrigeration, Chiller Insulation
    • Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Flammability: Class 1 & Class 0
  9. Non Brand Fiberglass Insulation Lightweight (Insulasi Peredam)
    Mulai

    Rp219.900

    Non Brand Fiberglass Insulation Lightweight (Insulasi Peredam)
    Deskripsi:
    This fiberglass insulation covers a 90° elbow fitting. It is factory trimmed and preformed to save fabrication time in the field.
    atribut:
    • UNSPSC: 30141505
    • Color: White
    • Facing Material: PVC Jacket
    • Installation Style: Slit
    • Insulation Material: Fiberglass
    • Maximum Operating Temperature (°F): 450
    • Minimum Operating Temperature (°F): 0 (Zero)
  10. Proflex Insulation Pipe (Pipa AC)
    Mulai

    Rp7.900

    Proflex Insulation Pipe (Pipa AC)
    Deskripsi:
    Insulasi Pipa untuk mencegah kondensasi pada pipa.
    atribut:
    • Material: Elastomeric Rubber
    • Length (m): 1.8
    • Class: Class-0
  11. JOHNS MANVILLE Insulation Shielding Jackets (Cover Insulasi Fitting Pipa)
    Mulai

    Rp439.900

    JOHNS MANVILLE Insulation Shielding Jackets (Cover Insulasi Fitting Pipa)
    Deskripsi:
    These PVC jackets are preformed to fit around the insulation on pipe fittings. PVC (polyvinyl chloride) helps protect pipe insulation against impact, UV exposure, and water.
    atribut:
    • Color: White
    • Jacket Material: PVC Jacket
    • Maximum Operating Temperature (°F): 150
    • Standards: ASTM D1784; ASTM D257; ASTM D3679; ASTM D638; ASTM D790; ASTM D792; ASTM E136; ASTM E84; BOCA; ICBO; SBCCI; USDA
  12. Harmony Insulation Aluminium Foil Bubble
    Mulai

    Rp369.900

    Harmony Insulation Aluminium Foil Bubble
    Deskripsi:
    Chemical Resistant menggunakan lapisan pelindung aluminium foil, kuat terhadap kimia, asam, dll, dan menjadikannya lebih tahan lama.
    atribut:
    • Roll Size (m): 1.2x25
    • Coverage Area (m²): 30
    • Lamination: Aluminium Foil
    • Tape Type: Double Side
  13. EnerLife Insulation Material Premium (Insulasi Peredam)
    Mulai

    Rp2.299.900

    EnerLife Insulation Material Premium (Insulasi Peredam)
    Deskripsi:
    Produk EnerLife Premium cocok bagi Anda yg ingin mendapatkan Produk Insulasi Atap yg berkualitas, pemakaian jangka panjang, performa maksimal dan SafetyENERLIFE GLUE SERIES PREMIUM menggunakan Thermal Foam IXPE yang merupakan material flexibel yang paling bagus dalam menghambat panas, mempunyai nilai konduksi ter-rendah dibanding material flexibel lain yang ada di gabungkan dengan lem black premium
  14. PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp169.999.900

    PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
  15. Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)
    Mulai

    Rp20.900

    Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 9 (3/8inch)
    • Length (m): 2
  16. TRUSCO Heat Insulation Tube (Pipa AC)
    Mulai

    Rp119.900

    TRUSCO Heat Insulation Tube (Pipa AC)
    Deskripsi:
    It is a polyethylene foam with excellent heat resistance. Easy construction is possible with one touch tape.Material : Heat insulation part / polyethylene foam, skin part / polyethylene resin, separate part / polyethylene filmUse : Prevent condensation on the water supply pipe. Preventing temperature drop of buried pipe.
    atribut:
    • Type: PVC pipe
    • Inner Diameter (mm): 32
    • Length (m): 2
    • Applicable Pipe: PVC pipe PV 25
    • Mass (g): 171
  17. Armaflex Insulation Pipe T-Series Class 1 (Pipa AC)
    Mulai

    Rp129.900

    Armaflex Insulation Pipe T-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 32 (1 1/4inch)
  18. Armaflex Insulation Pipe R-Series Class 1 (Pipa AC)
    Mulai

    Rp90.900

    Armaflex Insulation Pipe R-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 25 (1inch)
    • Length (m): ±2
Daftar Harga pipe insulation Terbaru October 2026
Aeroflex Pipe Insulation (Pipa AC)Rp83.900
ARMACELL Lightweight Polyethylene Foam Rubber InsulationRp429.900
TRUSCO Heat Insulation Tubing (Pipa Pelindung Panas)Rp89.900
Superlon Insulation Pipe Layer AC (Pipa AC)Rp9.900
Armaflex Insulation Pipe M-Series Class 1 (Pipa AC)Rp34.900
Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)Rp24.900
Paloma Butt Hinge (Engsel Kupu-kupu)Rp51.900
Insulflex Single Insulation Tubing Class 1 (Pipa AC)Rp17.900
Non Brand Fiberglass Insulation Lightweight (Insulasi Peredam)Rp219.900
Proflex Insulation Pipe (Pipa AC)Rp7.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)