Beli pipe clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUMNER Pipe Welding Clamp (Klem Las Pipa)
    Mulai

    Rp5.099.900

    SUMNER Pipe Welding Clamp (Klem Las Pipa)
    Deskripsi:
    Standard pipe-welding clamps fit around a pipe and have screws that can be individually adjusted to fit-up another pipe or fitting.
    atribut:
    • UNSPSC: 23171511
    • Features: Alignment Screws; Push Button Design; Rapid Adjustment Action; Rugged Frame; Stainless Steel Contacts
    • Tool Type: Pipe Clamp
  2. Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp92.900

    Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
  3. KDS Pipe Clamp (Klem Pipa)
    Mulai

    Rp1.099.900

    KDS Pipe Clamp (Klem Pipa)
    Deskripsi:
    -Temporal fixing clamp able to be freely and flexibly expanded and tightened using a pipe.-Threading of the pipe is not needed.-With a rubber pad not to damage the objects.-With a movable handle to tighten with one-hand.
    atribut:
    • Throat: 60mm
    • Dimensions: 215x72x125mm
    • Tightening Force: 1000kg
  4. Ohtsuka Pipe clamp standard series
    Mulai

    Rp139.900

    Ohtsuka Pipe clamp standard series
    Deskripsi:
    By using a pipe clamp, you can lay out the pipes in an orderly manner. This facilitates work and maintenance, reduces plumbing costs and days, and reduces Contributes to improving work safety. It also has the effect of reducing piping vibration, which contributes to environmental conservation.
    atribut:
    • Dimension B1 (mm): 30
    • Dimension T1 (mm): 3.2
    • Dimension T2 (mm): 3
  5. STEELMAN PRO Pipe Clamp for Alignment Steel (Klem Las Pipa)
    Mulai

    Rp8.499.900

    STEELMAN PRO Pipe Clamp for Alignment Steel (Klem Las Pipa)
    atribut:
    • UNSPSC: 31162906
    • Accessory Type: Pipe Clamp For Alignment
    • Application: For Aligning Two Pieces of Pipe to Be Welded Together
    • Characteristics: Liftetime Warranty; Quick Release Mechanism Streamlines The Joining of Pipes; Wing Bolts Provide Contact Points to Fine Tune The Fit of Pipe Segments
    • Function (in): 2 to 6 Clamp for Pipe Set-Up Work
    • Includes: Contact Pads
    • Type: Steel
  6. SPACIO Option for Metal Joint (Aksesoris Metal Joint)
    Mulai

    Rp43.900

    SPACIO Option for Metal Joint (Aksesoris Metal Joint)
    Deskripsi:
    -Can be easily attached to the base joint with the dedicated spanner.
  7. Ohtsuka Pipe clamp Twin clamp series
    Mulai

    Rp199.900

    Ohtsuka Pipe clamp Twin clamp series
    Deskripsi:
    By using a pipe clamp, you can lay out the pipes in an orderly manner. This facilitates work and maintenance, reduces plumbing costs and days, and reduces Contributes to improving work safety. It also has the effect of reducing piping vibration, which contributes to environmental conservation.
    atribut:
    • Dimension B1 (mm): 30
    • Dimension T (mm): 3
  8. Orbit Rubber P-Clip
    Mulai

    Rp8.900

    Orbit Rubber P-Clip
    Deskripsi:
    ORBIT P-Clip is one-piece clips made from Galvanised Steel, 304 or 316 Stainless Steel material with EPDM rubber liner. The EPDM rubber liner reduces vibration and wear from clamp edges and also provides a tighter fit. P-Clip is used to lock cables, hoses, tubes and pipe in place with one screw or bolt.
    atribut:
    • Dimension E (mm): 17
    • Dimension T (mm): 1
    • Dimensions ød1 (mm): M6
    • Dimensions ød2 (mm): 8.6
    • Rubber: EPDM
  9. Ohtsuka Pipe clamp heavy series
    Mulai

    Rp209.900

    Ohtsuka Pipe clamp heavy series
    Deskripsi:
    By using a pipe clamp, you can lay out the pipes in an orderly manner. This facilitates work and maintenance, reduces plumbing costs and days, and reduces Contributes to improving work safety. It also has the effect of reducing piping vibration, which contributes to environmental conservation.
    atribut:
    • Dimension B1 (mm): 30
    • Dimension B2 (mm): 38
    • Dimension E (mm): -2
    • Dimension T1 (mm): 8
    • Dimension T2 (mm): 12
  10. IFAN Pipe Clamp PPR
    Mulai

    Rp2.900

    IFAN Pipe Clamp PPR
    Deskripsi:
    Pipe Clamp PPR class PN25, best quality from China.- Manufactured under the guidelines of DIN 8077 and 8078- Certificate of Registration of Trade Marks in the European Union (Uni Eropa)- ISO 9001; ISO 14001; ISO 45001- Safety standard BS EN ISO 15874- China National Health Certificate- Inspection Report by Zhuyi Institute of supervision and testing of product quality- Certificate of conformity
  11. SPACIO Joint of Plastic Cap (Tutup Ujung Pipa)
    Mulai

    Rp9.900

    SPACIO Joint of Plastic Cap (Tutup Ujung Pipa)
    Deskripsi:
    atribut:
    • Compatible Pipe Materials: Standard Pipe for Spacio Pipe System
  12. Yazaki Kako Hand Cutter Spare Blade (Pisau Pemotong Pipa)
    Mulai

    Rp499.900

    Yazaki Kako Hand Cutter Spare Blade (Pisau Pemotong Pipa)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. ASADA Ultra Clamp Quick
    Mulai

    Rp22.999.900

    ASADA Ultra Clamp Quick
    atribut:
    • Width (mm): 370
    • Applicable Pipe: 125-300A
    • Height (mm): 440
  14. BREEZE Clamp Constant Torque HD (Klem Selang)
    Mulai

    Rp1.199.900

    BREEZE Clamp Constant Torque HD (Klem Selang)
    Deskripsi:
    A worm-drive hose clamp that automatically increases or decreases diameter due to changes in temperature.
  15. SPACIO Metal Joint Nickel-Plated (Sambungan Pipa)
    Mulai

    Rp109.900

    SPACIO Metal Joint Nickel-Plated (Sambungan Pipa)
    Deskripsi:
    -With the ease of use of metal joints as is, the surface is finished with a nickel plating that is a conductive material.-For fixing, screw/rivet stop hole is attached, and usability at the time of assembly is improved.-Excellent fixing stregnth and free assembling and disassembling.
    atribut:
    • Thickness: Approx. 2.6mm
    • Compatible Tool: Hexagonal bar wrench 5mm
    • Material: Steel, Surface Treatment:Nickel-Plated Finishing
  16. Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Mulai

    Rp469.900

    Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Deskripsi:
    Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.
    atribut:
    • Bolt Material: Steel
    • Clamp Material: Stainless Steel
    • Clamp Material Grade: 304
    • Gasket Coverage: Partial Coverage
    • Gasket Material: Nitrile Rubber
    • Maximum Operating Pressure (psi): 150
    • Outlet Connection: No
    • Product Type: Partial Coverage Clamp
Daftar Harga pipe clamp Terbaru October 2026
SUMNER Pipe Welding Clamp (Klem Las Pipa)Rp5.099.900
Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)Rp92.900
KDS Pipe Clamp (Klem Pipa)Rp1.099.900
Ohtsuka Pipe clamp standard seriesRp139.900
RIDGID Quick Acting Welding Clamps (Klem Las Pipa)Rp7.299.900
STEELMAN PRO Pipe Clamp for Alignment Steel (Klem Las Pipa)Rp8.499.900
Lesso Pipe Clamp (Klem Pipa/ Klem Omega)Rp900
SPACIO Option for Metal Joint (Aksesoris Metal Joint)Rp43.900
Ohtsuka Pipe clamp Twin clamp seriesRp199.900
Orbit Rubber P-ClipRp8.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)